Skip Content

 
DAYTON Type AX V-Belts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DAYTON Type AX V-Belts


Technical Specs

  • Item V-Belt 
  • Belt Type AX 
  • Top Width 1/2" 
  • Thickness 5/16" 
  • Material Fabric Cover, Rubber Body, Polyester Cords 
Industry Number
Please Select
Outside Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
83 Products
Compare /
Product #
Mfr.
Model #
Industry Number
Outside Length
Price
Qty
Please use Qty box to add item(s) to cart.
13W525
AX100
102"

$48.00 / each

Enter location to check availability
Catalog Page #  125 

Price $48.00 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX100
  • Belt Type AX
  • Outside Length 102"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L257
AX105
107"

$49.15 / each

Enter location to check availability
Catalog Page #  125 

Price $49.15 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX105
  • Belt Type AX
  • Outside Length 107"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L258
AX110
112"

$55.35 / each

Enter location to check availability
Catalog Page #  125 

Price $55.35 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX110
  • Belt Type AX
  • Outside Length 112"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L259
AX112
114"

$56.50 / each

Enter location to check availability
Catalog Page #  125 

Price $56.50 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX112
  • Belt Type AX
  • Outside Length 114"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L260
AX120
122"

$60.75 / each

Enter location to check availability
Catalog Page #  125 

Price $60.75 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX120
  • Belt Type AX
  • Outside Length 122"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L261
AX128
130"

$65.05 / each

Enter location to check availability
Catalog Page #  125 

Price $65.05 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX128
  • Belt Type AX
  • Outside Length 130"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L262
AX136
138"

$68.95 / each

Enter location to check availability
Catalog Page #  125 

Price $68.95 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX136
  • Belt Type AX
  • Outside Length 138"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L263
AX144
146"

$73.45 / each

Enter location to check availability
Catalog Page #  125 

Price $73.45 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX144
  • Belt Type AX
  • Outside Length 146"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W526
AX158
160"

$101.25 / each

Enter location to check availability
Catalog Page #  125 

Price $101.25 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX158
  • Belt Type AX
  • Outside Length 160"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W527
AX173
175"

$110.85 / each

Enter location to check availability
Catalog Page #  125 

Price $110.85 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX173
  • Belt Type AX
  • Outside Length 175"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W528
AX180
182"

$115.30 / each

Enter location to check availability
Catalog Page #  125 

Price $115.30 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX180
  • Belt Type AX
  • Outside Length 182"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3VU38
AX19
21"

$13.69 / each

Enter location to check availability
Catalog Page #  125 

Price $13.69 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX19
  • Belt Type AX
  • Outside Length 21"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3VU39
AX20
22"

$13.71 / each

Enter location to check availability
Catalog Page #  125 

Price $13.71 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX20
  • Belt Type AX
  • Outside Length 22"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3VU40
AX21
23"

$13.73 / each

Enter location to check availability
Catalog Page #  125 

Price $13.73 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX21
  • Belt Type AX
  • Outside Length 23"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3VU41
AX22
24"

$14.11 / each

Enter location to check availability
Catalog Page #  125 

Price $14.11 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX22
  • Belt Type AX
  • Outside Length 24"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3VU42
AX23
25"

$14.68 / each

Enter location to check availability
Catalog Page #  125 

Price $14.68 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX23
  • Belt Type AX
  • Outside Length 25"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3VU43
AX24
26"

$15.13 / each

Enter location to check availability
Catalog Page #  125 

Price $15.13 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX24
  • Belt Type AX
  • Outside Length 26"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3VU44
AX25
27"

$15.74 / each

Enter location to check availability
Catalog Page #  125 

Price $15.74 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX25
  • Belt Type AX
  • Outside Length 27"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A115
AX26
28"

$16.50 / each

Enter location to check availability
Catalog Page #  125 

Price $16.50 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX26
  • Belt Type AX
  • Outside Length 28"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWU2
AX27
29"

$17.29 / each

Enter location to check availability
Catalog Page #  125 

Price $17.29 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX27
  • Belt Type AX
  • Outside Length 29"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L233
AX28
30"

$17.83 / each

Enter location to check availability
Catalog Page #  125 

Price $17.83 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX28
  • Belt Type AX
  • Outside Length 30"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWU3
AX29
31"

$17.85 / each

Enter location to check availability
Catalog Page #  125 

Price $17.85 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX29
  • Belt Type AX
  • Outside Length 31"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWU4
AX30
32"

$17.90 / each

Enter location to check availability
Catalog Page #  125 

Price $17.90 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX30
  • Belt Type AX
  • Outside Length 32"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A116
AX31
33"

$17.94 / each

Enter location to check availability
Catalog Page #  125 

Price $17.94 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX31
  • Belt Type AX
  • Outside Length 33"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
1YVU7
AX32
34"

$17.96 / each

Enter location to check availability
Catalog Page #  125 

Price $17.96 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX32
  • Belt Type AX
  • Outside Length 34"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A117
AX33
35"

$18.93 / each

Enter location to check availability
Catalog Page #  125 

Price $18.93 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX33
  • Belt Type AX
  • Outside Length 35"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L234
AX34
36"

$18.94 / each

Enter location to check availability
Catalog Page #  125 

Price $18.94 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX34
  • Belt Type AX
  • Outside Length 36"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A118
AX35
37"

$18.96 / each

Enter location to check availability
Catalog Page #  125 

Price $18.96 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX35
  • Belt Type AX
  • Outside Length 37"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A119
AX36
38"

$19.40 / each

Enter location to check availability
Catalog Page #  125 

Price $19.40 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX36
  • Belt Type AX
  • Outside Length 38"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L235
AX37
39"

$20.31 / each

Enter location to check availability
Catalog Page #  125 

Price $20.31 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX37
  • Belt Type AX
  • Outside Length 39"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A120
AX38
40"

$20.33 / each

Enter location to check availability
Catalog Page #  125 

Price $20.33 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX38
  • Belt Type AX
  • Outside Length 40"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWU6
AX39
41"

$21.70 / each

Enter location to check availability
Catalog Page #  125 

Price $21.70 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX39
  • Belt Type AX
  • Outside Length 41"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
1YVU8
AX40
42"

$21.72 / each

Enter location to check availability
Catalog Page #  125 

Price $21.72 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX40
  • Belt Type AX
  • Outside Length 42"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
1YVU9
AX41
43"

$21.82 / each

Enter location to check availability
Catalog Page #  125 

Price $21.82 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX41
  • Belt Type AX
  • Outside Length 43"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A121
AX42
44"

$21.84 / each

Enter location to check availability
Catalog Page #  125 

Price $21.84 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX42
  • Belt Type AX
  • Outside Length 44"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L236
AX43
45"

$22.24 / each

Enter location to check availability
Catalog Page #  125 

Price $22.24 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX43
  • Belt Type AX
  • Outside Length 45"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWU9
AX44
46"

$22.89 / each

Enter location to check availability
Catalog Page #  125 

Price $22.89 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX44
  • Belt Type AX
  • Outside Length 46"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
1YVX1
AX45
47"

$22.91 / each

Enter location to check availability
Catalog Page #  125 

Price $22.91 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX45
  • Belt Type AX
  • Outside Length 47"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A122
AX46
48"

$22.93 / each

Enter location to check availability
Catalog Page #  125 

Price $22.93 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX46
  • Belt Type AX
  • Outside Length 48"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWX2
AX47
49"

$23.44 / each

Enter location to check availability
Catalog Page #  125 

Price $23.44 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX47
  • Belt Type AX
  • Outside Length 49"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L237
AX48
50"

$23.46 / each

Enter location to check availability
Catalog Page #  125 

Price $23.46 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX48
  • Belt Type AX
  • Outside Length 50"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
1YVX2
AX49
51"

$24.03 / each

Enter location to check availability
Catalog Page #  125 

Price $24.03 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX49
  • Belt Type AX
  • Outside Length 51"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWX4
AX50
52"

$24.05 / each

Enter location to check availability
Catalog Page #  125 

Price $24.05 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX50
  • Belt Type AX
  • Outside Length 52"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L238
AX51
53"

$24.07 / each

Enter location to check availability
Catalog Page #  125 

Price $24.07 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX51
  • Belt Type AX
  • Outside Length 53"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWX5
AX52
54"

$25.35 / each

Enter location to check availability
Catalog Page #  125 

Price $25.35 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX52
  • Belt Type AX
  • Outside Length 54"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L239
AX53
55"

$25.40 / each

Enter location to check availability
Catalog Page #  125 

Price $25.40 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX53
  • Belt Type AX
  • Outside Length 55"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L240
AX54
56"

$26.40 / each

Enter location to check availability
Catalog Page #  125 

Price $26.40 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX54
  • Belt Type AX
  • Outside Length 56"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L241
AX55
57"

$26.60 / each

Enter location to check availability
Catalog Page #  125 

Price $26.60 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX55
  • Belt Type AX
  • Outside Length 57"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L242
AX56
58"

$26.90 / each

Enter location to check availability
Catalog Page #  125 

Price $26.90 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX56
  • Belt Type AX
  • Outside Length 58"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWX6
AX57
59"

$27.25 / each

Enter location to check availability
Catalog Page #  125 

Price $27.25 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX57
  • Belt Type AX
  • Outside Length 59"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWX7
AX58
60"

$27.30 / each

Enter location to check availability
Catalog Page #  125 

Price $27.30 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX58
  • Belt Type AX
  • Outside Length 60"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWX8
AX59
61"

$27.35 / each

Enter location to check availability
Catalog Page #  125 

Price $27.35 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX59
  • Belt Type AX
  • Outside Length 61"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L243
AX60
62"

$27.40 / each

Enter location to check availability
Catalog Page #  125 

Price $27.40 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX60
  • Belt Type AX
  • Outside Length 62"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWX9
AX61
63"

$28.70 / each

Enter location to check availability
Catalog Page #  125 

Price $28.70 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX61
  • Belt Type AX
  • Outside Length 63"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L244
AX62
64"

$28.75 / each

Enter location to check availability
Catalog Page #  125 

Price $28.75 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX62
  • Belt Type AX
  • Outside Length 64"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWY1
AX63
65"

$29.50 / each

Enter location to check availability
Catalog Page #  125 

Price $29.50 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX63
  • Belt Type AX
  • Outside Length 65"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L245
AX64
66"

$29.55 / each

Enter location to check availability
Catalog Page #  125 

Price $29.55 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX64
  • Belt Type AX
  • Outside Length 66"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWY2
AX65
67"

$30.05 / each

Enter location to check availability
Catalog Page #  125 

Price $30.05 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX65
  • Belt Type AX
  • Outside Length 67"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L246
AX66
68"

$30.10 / each

Enter location to check availability
Catalog Page #  125 

Price $30.10 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX66
  • Belt Type AX
  • Outside Length 68"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWY3
AX67
69"

$30.60 / each

Enter location to check availability
Catalog Page #  125 

Price $30.60 / each

Technical Specs

  • Item V-Belt
  • Industry Number AX67
  • Belt Type AX
  • Outside Length 69"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More