Skip Content

 
DAYTON Type A V-Belts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DAYTON Type A V-Belts


Technical Specs

  • Item V-Belt 
  • Belt Type
  • Top Width 1/2" 
  • Thickness 5/16" 
  • Material Fabric Cover, Rubber Body, Polyester Cords 
Industry Number
Please Select
Outside Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
97 Products
Compare /
Product #
Mfr.
Model #
Industry Number
Outside Length
Price
Qty
Please use Qty box to add item(s) to cart.
6L199
A100
102"

$34.70 / each

Enter location to check availability
Catalog Page #  124 

Price $34.70 / each

Technical Specs

  • Item V-Belt
  • Industry Number A100
  • Belt Type A
  • Outside Length 102"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWG9
A101
103"

$35.50 / each

Enter location to check availability
Catalog Page #  124 

Price $35.50 / each

Technical Specs

  • Item V-Belt
  • Industry Number A101
  • Belt Type A
  • Outside Length 103"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWH1
A102
104"

$35.55 / each

Enter location to check availability
Catalog Page #  124 

Price $35.55 / each

Technical Specs

  • Item V-Belt
  • Industry Number A102
  • Belt Type A
  • Outside Length 104"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L200
A103
105"

$35.60 / each

Enter location to check availability
Catalog Page #  124 

Price $35.60 / each

Technical Specs

  • Item V-Belt
  • Industry Number A103
  • Belt Type A
  • Outside Length 105"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3X351
A105
107"

$36.45 / each

Enter location to check availability
Catalog Page #  124 

Price $36.45 / each

Technical Specs

  • Item V-Belt
  • Industry Number A105
  • Belt Type A
  • Outside Length 107"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWH2
A106
108"

$39.15 / each

Enter location to check availability
Catalog Page #  124 

Price $39.15 / each

Technical Specs

  • Item V-Belt
  • Industry Number A106
  • Belt Type A
  • Outside Length 108"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L201
A110
112"

$39.20 / each

Enter location to check availability
Catalog Page #  124 

Price $39.20 / each

Technical Specs

  • Item V-Belt
  • Industry Number A110
  • Belt Type A
  • Outside Length 112"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3X352
A112
114"

$39.95 / each

Enter location to check availability
Catalog Page #  124 

Price $39.95 / each

Technical Specs

  • Item V-Belt
  • Industry Number A112
  • Belt Type A
  • Outside Length 114"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWH3
A115
117"

$42.85 / each

Enter location to check availability
Catalog Page #  124 

Price $42.85 / each

Technical Specs

  • Item V-Belt
  • Industry Number A115
  • Belt Type A
  • Outside Length 117"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3X371
A120
122"

$42.90 / each

Enter location to check availability
Catalog Page #  124 

Price $42.90 / each

Technical Specs

  • Item V-Belt
  • Industry Number A120
  • Belt Type A
  • Outside Length 122"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3X633
A128
130"

$45.95 / each

Enter location to check availability
Catalog Page #  124 

Price $45.95 / each

Technical Specs

  • Item V-Belt
  • Industry Number A128
  • Belt Type A
  • Outside Length 130"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWH4
A133
135"

$50.50 / each

Enter location to check availability
Catalog Page #  124 

Price $50.50 / each

Technical Specs

  • Item V-Belt
  • Industry Number A133
  • Belt Type A
  • Outside Length 135"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L202
A136
138"

$50.55 / each

Enter location to check availability
Catalog Page #  124 

Price $50.55 / each

Technical Specs

  • Item V-Belt
  • Industry Number A136
  • Belt Type A
  • Outside Length 138"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L203
A144
146"

$53.45 / each

Enter location to check availability
Catalog Page #  124 

Price $53.45 / each

Technical Specs

  • Item V-Belt
  • Industry Number A144
  • Belt Type A
  • Outside Length 146"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
45A157
A152
154"

$57.15 / each

Enter location to check availability
Catalog Page #  124 

Price $57.15 / each

Technical Specs

  • Item V-Belt
  • Industry Number A152
  • Belt Type A
  • Outside Length 154"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L204
A158
160"

$58.35 / each

Enter location to check availability
Catalog Page #  124 

Price $58.35 / each

Technical Specs

  • Item V-Belt
  • Industry Number A158
  • Belt Type A
  • Outside Length 160"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L205
A173
175"

$63.85 / each

Enter location to check availability
Catalog Page #  124 

Price $63.85 / each

Technical Specs

  • Item V-Belt
  • Industry Number A173
  • Belt Type A
  • Outside Length 175"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWG1
A18
20"

$8.06 / each

Enter location to check availability
Catalog Page #  124 

Price $8.06 / each

Technical Specs

  • Item V-Belt
  • Industry Number A18
  • Belt Type A
  • Outside Length 20"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L206
A180
182"

$66.25 / each

Enter location to check availability
Catalog Page #  124 

Price $66.25 / each

Technical Specs

  • Item V-Belt
  • Industry Number A180
  • Belt Type A
  • Outside Length 182"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWG2
A19
21"

$8.52 / each

Enter location to check availability
Catalog Page #  124 

Price $8.52 / each

Technical Specs

  • Item V-Belt
  • Industry Number A19
  • Belt Type A
  • Outside Length 21"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWG3
A20
22"

$8.66 / each

Enter location to check availability
Catalog Page #  124 

Price $8.66 / each

Technical Specs

  • Item V-Belt
  • Industry Number A20
  • Belt Type A
  • Outside Length 22"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWG4
A21
23"

$8.89 / each

Enter location to check availability
Catalog Page #  124 

Price $8.89 / each

Technical Specs

  • Item V-Belt
  • Industry Number A21
  • Belt Type A
  • Outside Length 23"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWG5
A22
24"

$9.60 / each

Enter location to check availability
Catalog Page #  124 

Price $9.60 / each

Technical Specs

  • Item V-Belt
  • Industry Number A22
  • Belt Type A
  • Outside Length 24"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWG6
A23
25"

$10.64 / each

Enter location to check availability
Catalog Page #  124 

Price $10.64 / each

Technical Specs

  • Item V-Belt
  • Industry Number A23
  • Belt Type A
  • Outside Length 25"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWG7
A24
26"

$12.80 / each

Enter location to check availability
Catalog Page #  124 

Price $12.80 / each

Technical Specs

  • Item V-Belt
  • Industry Number A24
  • Belt Type A
  • Outside Length 26"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWG8
A25
27"

$12.82 / each

Enter location to check availability
Catalog Page #  124 

Price $12.82 / each

Technical Specs

  • Item V-Belt
  • Industry Number A25
  • Belt Type A
  • Outside Length 27"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3X697
A26
28"

$12.84 / each

Enter location to check availability
Catalog Page #  124 

Price $12.84 / each

Technical Specs

  • Item V-Belt
  • Industry Number A26
  • Belt Type A
  • Outside Length 28"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A139
A27
29"

$12.89 / each

Enter location to check availability
Catalog Page #  124 

Price $12.89 / each

Technical Specs

  • Item V-Belt
  • Industry Number A27
  • Belt Type A
  • Outside Length 29"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A140
A28
30"

$13.21 / each

Enter location to check availability
Catalog Page #  124 

Price $13.21 / each

Technical Specs

  • Item V-Belt
  • Industry Number A28
  • Belt Type A
  • Outside Length 30"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A141
A29
31"

$13.33 / each

Enter location to check availability
Catalog Page #  124 

Price $13.33 / each

Technical Specs

  • Item V-Belt
  • Industry Number A29
  • Belt Type A
  • Outside Length 31"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
1A095
A30
32"

$13.59 / each

Enter location to check availability
Catalog Page #  124 

Price $13.59 / each

Technical Specs

  • Item V-Belt
  • Industry Number A30
  • Belt Type A
  • Outside Length 32"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3X654
A31
33"

$13.73 / each

Enter location to check availability
Catalog Page #  124 

Price $13.73 / each

Technical Specs

  • Item V-Belt
  • Industry Number A31
  • Belt Type A
  • Outside Length 33"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A142
A32
34"

$14.05 / each

Enter location to check availability
Catalog Page #  124 

Price $14.05 / each

Technical Specs

  • Item V-Belt
  • Industry Number A32
  • Belt Type A
  • Outside Length 34"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
5X995
A33
35"

$14.27 / each

Enter location to check availability
Catalog Page #  124 

Price $14.27 / each

Technical Specs

  • Item V-Belt
  • Industry Number A33
  • Belt Type A
  • Outside Length 35"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A143
A34
36"

$14.66 / each

Enter location to check availability
Catalog Page #  124 

Price $14.66 / each

Technical Specs

  • Item V-Belt
  • Industry Number A34
  • Belt Type A
  • Outside Length 36"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3X620
A35
37"

$14.73 / each

Enter location to check availability
Catalog Page #  124 

Price $14.73 / each

Technical Specs

  • Item V-Belt
  • Industry Number A35
  • Belt Type A
  • Outside Length 37"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A144
A36
38"

$15.06 / each

Enter location to check availability
Catalog Page #  124 

Price $15.06 / each

Technical Specs

  • Item V-Belt
  • Industry Number A36
  • Belt Type A
  • Outside Length 38"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A145
A37
39"

$15.44 / each

Enter location to check availability
Catalog Page #  124 

Price $15.44 / each

Technical Specs

  • Item V-Belt
  • Industry Number A37
  • Belt Type A
  • Outside Length 39"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3X545
A38
40"

$15.73 / each

Enter location to check availability
Catalog Page #  124 

Price $15.73 / each

Technical Specs

  • Item V-Belt
  • Industry Number A38
  • Belt Type A
  • Outside Length 40"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A146
A39
41"

$15.93 / each

Enter location to check availability
Catalog Page #  124 

Price $15.93 / each

Technical Specs

  • Item V-Belt
  • Industry Number A39
  • Belt Type A
  • Outside Length 41"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
1A109
A40
42"

$16.24 / each

Enter location to check availability
Catalog Page #  124 

Price $16.24 / each

Technical Specs

  • Item V-Belt
  • Industry Number A40
  • Belt Type A
  • Outside Length 42"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
1A100
A41
43"

$16.47 / each

Enter location to check availability
Catalog Page #  124 

Price $16.47 / each

Technical Specs

  • Item V-Belt
  • Industry Number A41
  • Belt Type A
  • Outside Length 43"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3X621
A42
44"

$16.82 / each

Enter location to check availability
Catalog Page #  124 

Price $16.82 / each

Technical Specs

  • Item V-Belt
  • Industry Number A42
  • Belt Type A
  • Outside Length 44"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3X699
A43
45"

$17.17 / each

Enter location to check availability
Catalog Page #  124 

Price $17.17 / each

Technical Specs

  • Item V-Belt
  • Industry Number A43
  • Belt Type A
  • Outside Length 45"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A147
A44
46"

$17.30 / each

Enter location to check availability
Catalog Page #  124 

Price $17.30 / each

Technical Specs

  • Item V-Belt
  • Industry Number A44
  • Belt Type A
  • Outside Length 46"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
1A105
A45
47"

$17.55 / each

Enter location to check availability
Catalog Page #  124 

Price $17.55 / each

Technical Specs

  • Item V-Belt
  • Industry Number A45
  • Belt Type A
  • Outside Length 47"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3X471
A46
48"

$17.63 / each

Enter location to check availability
Catalog Page #  124 

Price $17.63 / each

Technical Specs

  • Item V-Belt
  • Industry Number A46
  • Belt Type A
  • Outside Length 48"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
1A098
A47
49"

$17.83 / each

Enter location to check availability
Catalog Page #  124 

Price $17.83 / each

Technical Specs

  • Item V-Belt
  • Industry Number A47
  • Belt Type A
  • Outside Length 49"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3X472
A48
50"

$18.02 / each

Enter location to check availability
Catalog Page #  124 

Price $18.02 / each

Technical Specs

  • Item V-Belt
  • Industry Number A48
  • Belt Type A
  • Outside Length 50"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
1A096
A49
51"

$18.25 / each

Enter location to check availability
Catalog Page #  124 

Price $18.25 / each

Technical Specs

  • Item V-Belt
  • Industry Number A49
  • Belt Type A
  • Outside Length 51"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3X546
A50
52"

$18.46 / each

Enter location to check availability
Catalog Page #  124 

Price $18.46 / each

Technical Specs

  • Item V-Belt
  • Industry Number A50
  • Belt Type A
  • Outside Length 52"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3X473
A51
53"

$18.74 / each

Enter location to check availability
Catalog Page #  124 

Price $18.74 / each

Technical Specs

  • Item V-Belt
  • Industry Number A51
  • Belt Type A
  • Outside Length 53"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3X702
A52
54"

$18.88 / each

Enter location to check availability
Catalog Page #  124 

Price $18.88 / each

Technical Specs

  • Item V-Belt
  • Industry Number A52
  • Belt Type A
  • Outside Length 54"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6X565
A53
55"

$19.13 / each

Enter location to check availability
Catalog Page #  124 

Price $19.13 / each

Technical Specs

  • Item V-Belt
  • Industry Number A53
  • Belt Type A
  • Outside Length 55"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3X700
A54
56"

$19.31 / each

Enter location to check availability
Catalog Page #  124 

Price $19.31 / each

Technical Specs

  • Item V-Belt
  • Industry Number A54
  • Belt Type A
  • Outside Length 56"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3X622
A55
57"

$19.48 / each

Enter location to check availability
Catalog Page #  124 

Price $19.48 / each

Technical Specs

  • Item V-Belt
  • Industry Number A55
  • Belt Type A
  • Outside Length 57"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3X704
A56
58"

$19.82 / each

Enter location to check availability
Catalog Page #  124 

Price $19.82 / each

Technical Specs

  • Item V-Belt
  • Industry Number A56
  • Belt Type A
  • Outside Length 58"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A148
A57
59"

$20.04 / each

Enter location to check availability
Catalog Page #  124 

Price $20.04 / each

Technical Specs

  • Item V-Belt
  • Industry Number A57
  • Belt Type A
  • Outside Length 59"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3X547
A58
60"

$20.53 / each

Enter location to check availability
Catalog Page #  124 

Price $20.53 / each

Technical Specs

  • Item V-Belt
  • Industry Number A58
  • Belt Type A
  • Outside Length 60"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A149
A59
61"

$20.78 / each

Enter location to check availability
Catalog Page #  124 

Price $20.78 / each

Technical Specs

  • Item V-Belt
  • Industry Number A59
  • Belt Type A
  • Outside Length 61"
  • Top Width 1/2"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More