Skip Content

 
DAYTON 3VX V-Belts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DAYTON 3VX V-Belts

TM

Technical Specs

  • Item V-Belt 
  • Belt Type 3VX 
  • Number of Ribs
  • Top Width 3/8" 
  • Thickness 5/16" 
  • Material Fabric Cover, Rubber Body, Polyester Cords 
Industry Number
Please Select
Outside Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
34 Products
Compare /
Item #
Mfr.
Model #
Industry Number
Outside Length
Price
Qty
Please use Qty box to add item(s) to cart.
2L401
3VX1000
100"

$54.60 / each

Enter location to check availability
Catalog Page #  126 

Price $54.60 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX1000
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 100"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L402
3VX1060
106"

$57.40 / each

Enter location to check availability
Catalog Page #  126 

Price $57.40 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX1060
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 106"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L403
3VX1120
112"

$62.80 / each

Enter location to check availability
Catalog Page #  126 

Price $62.80 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX1120
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 112"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L404
3VX1180
118"

$69.35 / each

Enter location to check availability
Catalog Page #  126 

Price $69.35 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX1180
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 118"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L405
3VX1250
125"

$71.25 / each

Enter location to check availability
Catalog Page #  126 

Price $71.25 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX1250
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 125"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L406
3VX1320
132"

$78.25 / each

Enter location to check availability
Catalog Page #  126 

Price $78.25 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX1320
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 132"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L407
3VX1400
140"

$82.75 / each

Enter location to check availability
Catalog Page #  126 

Price $82.75 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX1400
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 140"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W535
3VX235
23-1/2"

$10.53 / each

Enter location to check availability
Catalog Page #  126 

Price $10.53 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX235
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 23-1/2"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L377
3VX250
25"

$20.83 / each

Enter location to check availability
Catalog Page #  126 

Price $20.83 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX250
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 25"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L378
3VX265
26-1/2"

$21.30 / each

Enter location to check availability
Catalog Page #  126 

Price $21.30 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX265
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 26-1/2"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L379
3VX280
28"

$21.83 / each

Enter location to check availability
Catalog Page #  126 

Price $21.83 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX280
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 28"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L380
3VX300
30"

$22.44 / each

Enter location to check availability
Catalog Page #  126 

Price $22.44 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX300
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 30"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L381
3VX315
31-1/2"

$22.62 / each

Enter location to check availability
Catalog Page #  126 

Price $22.62 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX315
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 31-1/2"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L382
3VX335
33-1/2"

$23.25 / each

Enter location to check availability
Catalog Page #  126 

Price $23.25 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX335
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 33-1/2"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L383
3VX355
35-1/2"

$23.47 / each

Enter location to check availability
Catalog Page #  126 

Price $23.47 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX355
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 35-1/2"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W536
3VX360
36"

$16.10 / each

Enter location to check availability
Catalog Page #  126 

Price $16.10 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX360
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 36"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L384
3VX375
37-1/2"

$24.10 / each

Enter location to check availability
Catalog Page #  126 

Price $24.10 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX375
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 37-1/2"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L385
3VX400
40"

$25.70 / each

Enter location to check availability
Catalog Page #  126 

Price $25.70 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX400
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 40"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L386
3VX425
42-1/2"

$26.70 / each

Enter location to check availability
Catalog Page #  126 

Price $26.70 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX425
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 42-1/2"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L387
3VX450
45"

$27.85 / each

Enter location to check availability
Catalog Page #  126 

Price $27.85 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX450
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 45"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L388
3VX475
47-1/2"

$28.10 / each

Enter location to check availability
Catalog Page #  126 

Price $28.10 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX475
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 47-1/2"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L389
3VX500
50"

$28.65 / each

Enter location to check availability
Catalog Page #  126 

Price $28.65 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX500
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 50"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L390
3VX530
53"

$29.65 / each

Enter location to check availability
Catalog Page #  126 

Price $29.65 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX530
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 53"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L391
3VX560
56"

$30.60 / each

Enter location to check availability
Catalog Page #  126 

Price $30.60 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX560
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 56"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L392
3VX600
60"

$32.20 / each

Enter location to check availability
Catalog Page #  126 

Price $32.20 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX600
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 60"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L393
3VX630
63"

$33.05 / each

Enter location to check availability
Catalog Page #  126 

Price $33.05 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX630
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 63"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L394
3VX670
67"

$34.60 / each

Enter location to check availability
Catalog Page #  126 

Price $34.60 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX670
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 67"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L395
3VX710
71"

$36.45 / each

Enter location to check availability
Catalog Page #  126 

Price $36.45 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX710
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 71"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L396
3VX750
75"

$38.70 / each

Enter location to check availability
Catalog Page #  126 

Price $38.70 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX750
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 75"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L397
3VX800
80"

$41.15 / each

Enter location to check availability
Catalog Page #  126 

Price $41.15 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX800
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 80"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W537
3VX830
83"

$37.20 / each

Enter location to check availability
Catalog Page #  126 

Price $37.20 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX830
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 83"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L398
3VX850
85"

$44.25 / each

Enter location to check availability
Catalog Page #  126 

Price $44.25 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX850
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 85"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L399
3VX900
90"

$48.75 / each

Enter location to check availability
Catalog Page #  126 

Price $48.75 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX900
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 90"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
2L400
3VX950
95"

$51.35 / each

Enter location to check availability
Catalog Page #  126 

Price $51.35 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3VX950
  • Belt Type 3VX
  • Number of Ribs 1
  • Outside Length 95"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More