Skip Content

Utility Pump 12VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Utility Pump 12VDC

Price $97.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 28734 (Change)

Go

Invalid Zip Code


ASHEVILLE branch 045

  • Item # 5UXL8
  • Mfr. Model # 5UXL8
  • UNSPSC # 40151504
  • Catalog Page # 3277
  • Shipping Weight 4.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for emptying bowls, sinks, tanks, and bilges. Nickel-plated brass pumps have stainless steel shaft, Buna N impeller, Buna N radial lip seal, ball bearings, and a carrying handle. Each includes 2 impellers and gasket. Both have dual inlet and outlet.

View More

Technical Specs

  • Item Utility Pump
  • Type Compact Flexible Impeller
  • HP 1/10
  • Voltage 12VDC
  • Amps AC 6.5 to 10
  • Motor Enclosure Open
  • Duty Intermittent
  • Motor Type DC
  • Inlet/Outlet (In.) 3/8 ID; 3/4 OD Garden Hose
  • Body Material Nickel-Plated Brass
  • GPM of Water @ 5 Ft. of Head 3.72
  • GPM of Water @ 10 Ft. of Head 3.32
  • GPM of Water @ 20 Ft. of Head 2.31
  • GPM of Water @ 30 Ft. of Head 2.5
  • Max. Head (Ft.) 36.7
  • Max. Suction Lift (Ft.) 7
  • Cord 7 Ft
  • Max. Liquid Temp. (F) 140
  • Impeller Buna-N
  • Max. Pressure (PSI) 19.9
  • Shaft Dia. (In.) 0.315
  • GPH of Water @ 1 Ft. of Head 300
  • GPH of Water @ 5 Total Ft. of Head 3
  • GPH of Water @ 10 Ft. of Head 240
  • GPH of Water @ 20 Ft. of Head 202
  • GPH of Water @ 30 Total Ft. of Head 150
  • GPH of Water @ 40 Total Ft. of Head 96
  • Pumps Up To (Ft.) 46
  • Self-Priming Yes
  • RPM 5000
  • Seals Buna N Radial Lip
  • Bearings Ball
  • Shaft Material Stainless Steel
  • Application Use to Empty Waterbeds, Drain Water Heaters or Aquariums, Pump Out Basement, Transfer Water to RV, Pump Boat Bilges, Pump Out Stock Tanks or Water Transfer. For Use With Nonflammable Liquids
  • Length (In.) 6-1/8
  • Width (In.) 4
  • Height (In.) 4-3/16
  • Includes Two Impellers, Gasket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
5UXL8 wear and tear concerns
Gender: Male
3 years, 4 months ago
by
Elkhart, IN, USA
Read all my Q&A
 
Please wait while more information about BigD is loaded.
Additional information about BigD could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Big D,
No this unit has brushes, if you are needing a pump to do general purpose water, a 3YU60 is a Continous duty unit. It will not pump oils but Glycol or water will work..
I hope this answers your question, thak you for choosing Grainger Ask & Answer.
Wade

"The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
Gender: Male
Age: 55 to 64
3 years, 4 months ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about Wade is loaded.
Additional information about Wade could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-08T19:45:40.073-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UXL8, prod, sort_default
1 of 1
  • 2015-09-08T19:45:40.075-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UXL8, prod, sort_default
1 of 1