Skip Content

Utility Pump 115VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Utility Pump 115VAC

Price $103.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 60290 (Change)

Go

Invalid Zip Code

CHICAGO branch 139

  • Item # 5UXL7
  • Mfr. Model # 5UXL7
  • UNSPSC # 40151504
  • Catalog Page # 3687
  • Shipping Weight 4.95 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUtility Pump
  • TypeCompact Flexible Impeller
  • HP1/10
  • Voltage115V
  • Amps AC1.6
  • Motor EnclosureOpen
  • DutyIntermittent
  • Motor TypeUniversal AC/DC
  • Inlet/Outlet (In.)3/8 ID; 3/4 OD Garden Hose
  • Body MaterialNickel-Plated Brass
  • GPM of Water @ 5 Ft. of Head5.2
  • GPM of Water @ 10 Ft. of Head4.43
  • GPM of Water @ 20 Ft. of Head3.05
  • GPM of Water @ 30 Ft. of Head2.3
  • Max. Head (Ft.)37.3
  • Max. Suction Lift (Ft.)7
  • Cord6 Ft
  • Max. Liquid Temp. (F)140
  • ImpellerBuna-N
  • Max. Pressure (PSI)20.9
  • Shaft Dia. (In.)0.315
  • GPH of Water @ 1 Ft. of Head360
  • GPH of Water @ 5 Total Ft. of Head342
  • GPH of Water @ 10 Ft. of Head300
  • GPH of Water @ 20 Ft. of Head270
  • GPH of Water @ 30 Total Ft. of Head198
  • GPH of Water @ 40 Total Ft. of Head90
  • Pumps Up To (Ft.)48.3
  • Self-PrimingYes
  • RPM5000
  • SealsBuna N Radial Lip
  • BearingsBall
  • Shaft MaterialStainless Steel
  • Thermal ProtectionAutomatic
  • ApplicationUse to Empty Waterbeds, Drain Water Heaters or Aquariums, Pump Out Basement, Transfer Water to RV, Pump Boat Bilges, Pump Out Stock Tanks or Water Transfer. For Use With Nonflammable Liquids
  • Length (In.)6-3/4
  • Width (In.)4
  • Height (In.)4-1/2
  • IncludesTwo Impellers, Gasket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Suitable for emptying bowls, sinks, tanks, and bilges. Nickel-plated brass pumps have stainless steel shaft, Buna N impeller, Buna N radial lip seal, ball bearings, and a carrying handle. Each includes 2 impellers and gasket. Both have dual inlet and outlet.

Repair Parts

Displaying repair parts for model:
  • 5UXL7

Alternate Products


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by Picked it up at the Branch. The pump is smaller then I though it would be. Worked like a champ. Had to "prime" it with water before turning it on. We had it in the house on the second floor and used it to drain out my water heater. Ran a hose all the way outside. I didn't feel it was too loud. We had it sitting on the carpet so that is probably why it was not so loud. December 10, 2012
Rated 4 out of 5 by I am pleased for the application I am using the pump for. I hooked it up to run water thru hot water solar panels to a jaccussi. Below are my inputs:1. Pumps real good at 6ft of head2. I is rather loud (but I have it away from the house). Not good for a in-house application.3. You cannot start it dry. You have to have a loop that trapps water so the impeller stays wet. It was pulling water up 3 feet with no problem.3. It is pretty small and you can take the rubber feet off if you want to bolt it to something.4. I had old hose lying around and could hook to the pump then to the 1/2" pipe real easy. November 22, 2012
  • 2015-05-26T20:26:13.032-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5UXL7, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(5 Questions : 6 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about LPF700191 is loaded.
Additional information about LPF700191 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

This pump will either need to be wired into a 115 volt hard wired line, or a 115 volt appliance cord, depending on the application it is used for.

Thank you for using Grainger Ask and Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
This pump comes wired to a 6 foot cord with 120 volt plug attached. It also comes with 2 extra impellers and 2 gaskets for rebuilding.
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about SuperB is loaded.
Additional information about SuperB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
i need a pump that will run and shut off auto, if this won't do you have one that will
thanks
11 months ago
by
Read all my Q&A
 
Please wait while more information about deanwm2 is loaded.
Additional information about deanwm2 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
To answer your question, no this does not run and shutoff automatically, there is not a pump like this made that can do that. The only pump we have with a sensor is the Sump Pump 2VAN7 .

I hope this answers your question, thank you for using Grainger Ask & Answer
10 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
11 months ago
by
Read all my Q&A
 
Please wait while more information about difm is loaded.
Additional information about difm could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

The manufacturer has no limitation on installing this pump horizontally or vertically.

Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
trans 1hundred gallons of home heating oil to get rid of tanks
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about titus is loaded.
Additional information about titus could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, unit is NOT RECOMMENDED for use with soap detergents, gasoline, waste oil, fuel oil, flammable, explosive or combustible liquids or other fluids not compatible with pump component materials. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

Gasoline?

Can this pump be used, safely, to transfer gasoline? I am looking for a pump to transfer gasoline from 55 gallon drums to my lawn mowers, garden tractors, & farm tractor.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about chiefcockeye is loaded.
Additional information about chiefcockeye could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
I am sorry but no no absoultely no! this pump has open brushes so can you say BOOM! an FM Rated Pump will be the safest a Gasoline Rated pump from a 55 Gal drum 1P892 is a gasoline pump.
I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-26T20:26:02.276-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UXL7, prod, sort_default
1 of 1
  • 2015-05-26T20:26:02.279-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UXL7, prod, sort_default
1 of 1