Skip Content

Portable Utility Pump, 1/2 HP, 115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Utility Pump, 1/2 HP, 115V

Price $368.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PXY0
  • Mfr. Model # 5PXY0
  • UNSPSC # 40151503
  • Catalog Page # 3687
  • Shipping Weight 24.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUtility Pump
  • HP1/2
  • Phase1
  • Voltage115
  • Amps7.5
  • Hz60
  • Inlet1" NPT
  • Outlet1" NPT
  • Motor EnclosureODP
  • NEMA/IEC Frame56J
  • RPM3450
  • Motor TypeCapacitor-Start
  • Service Factor1
  • Wetted MaterialsAluminum, Buna N, Carbon, Ceramic, SS
  • Impeller MaterialAluminum
  • Housing MaterialAluminum
  • Volute MaterialAluminum
  • Shaft MaterialStainless Steel
  • Screw MaterialStainless Steel
  • Seal TypeMechanical
  • Seal MaterialBuna-N, Carbon, Ceramic, SS
  • Seal ApplicationNonflammable and Nonabrasive Liquids Compatible with Seal Component Materials
  • Max. Liquid Temp.180 Degrees F
  • Suction Lift6 ft.
  • Max. Head46 ft.
  • Max. Pressure25 psi
  • Cord8 ft.
  • Best Efficiency GPM @ Head17 gpm @ 37 ft.
  • Best Efficiency Range GPM @ Head15 to 24 gpm @ 30 to 40 ft.
  • Max. Specific Gravity1.0
  • Max. Case Pressure75 psi
  • Max. Fluid Viscosity31 SSU
  • Inlet Pressure50 psi
  • Impeller TypeOpen
  • Bearing TypeBall
  • DutyContinuous
  • Max. Dia. Solids1/8"
  • Drain PlugYes
  • Agency ComplianceMotor Only CUS
  • Manufacturers Warranty Length1 yr.
  • ApplicationFor Irrigation, Dewatering and General Water Transfer, Handles Clear Nonflammable Liquids Compatible with Pump Component Materials and Liquids That Contain Some Sediment
  • Height8-9/16"
  • Length15"
  • Width7"
  • IncludesThermoplastic Garden Hose Adapters, 1" NPT x 3/4" (2 Ea.)
  • GPM of Water @ 5 Ft. of Head41
  • GPM of Water @ 10 Ft. of Head38
  • GPM of Water @ 15 Ft. of Head35
  • GPM of Water @ 20 Ft. of Head32
  • GPM of Water @ 25 Ft. of Head28
  • GPM of Water @ 30 Ft. of Head24
  • GPM of Water @ 35 Ft. of Head20
  • GPM of Water @ 40 Ft. of Head6
  • GPM of Water @ 50 Ft. of Head6
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Pump has a mechanical carbon ceramic, stainless steel, Buna N seal. For irrigation, general water transfer, and other continuous-duty applications.

Repair Parts

Displaying repair parts for model:
  • 5PXY0

Alternate Products


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by We used this pump to attempt to pump our kitchen grease trap here at a small government kitchen. The grease trap is mostly liquid with some solids at the bottom . We Installed a large mesh over the end of a 1" diameter, non collapsable hose and attempted to get suction of only the trap liquid (oil and water-No solids), from around four feet up from the grease trap to a 50 gallon drum. The pump simply WOULD NOT create pressure or self-prime. We lowered the pump to the trap level instead and ran the outlet hose up the 5 feet, to the 50 gallon drum and still, WOULD NOT draw liquid. We then had to prime the pump with water to get it to function, then drop it into the grease trap.....its prime would die and we would have to go back to priming it with water again to get it to operate...we did this several times..ended up being a big, watery, oily mess. If you need to transfer anything of a viscous nature, this pump will frustrate you and be waste of time. The pump seriously lacked consistent performance.Unless you are moving ONLY water (no viscous material) requiring little if any head, from point A to B I would NOT recommend this pump October 4, 2012
  • 2015-03-28T19:56:20.190-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_5PXY0, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Marnie is loaded.
Additional information about Marnie could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
As long as you don't block flow but you are real close to running the pump at a shut-off condition which means no more flow and with that the shaft seals will have an issue with cooling effectively. It would be better to choose a pump where the performance is in the middle of the pump curve.
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-03-28T19:39:56.000-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5PXY0, prod, sort_default
1 of 1
  • 2015-03-28T19:39:56.002-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5PXY0, prod, sort_default
1 of 1