Skip Content

Utility Cart,SS,38-5/8 Lx22-3/8 W,700 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Utility Cart, SS, 38-5/8 Lx22-3/8 W, 700 lb

DAYTON

Price: $1,071.00 / each

Please sign in or register to access lists

  • Item # 5JNJ9
  • Mfr. Model # 5JNJ9
  • UNSPSC # 24101501
  • Catalog Page # 1555
  • Shipping Weight 62.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemWelded Utility Cart
  • Shelf TypeLipped Edge
  • Load Capacity700 lb.
  • MaterialStainless Steel
  • Gauge18
  • FinishPolished
  • ColorSilver
  • Overall Length38-5/8"
  • Overall Width22-3/8"
  • Overall Height37-1/8"
  • Number of Shelves2
  • Caster Dia.5" Rear, 8" Front
  • Caster Type(2) Rigid, (2) Swivel
  • Caster MaterialPolyurethane
  • Capacity per Shelf233 lb.
  • Distance Between Shelves22"
  • Shelf Length33"
  • Shelf Width21"
  • Lip Height1"
  • HandleRound
  • StandardsNSF
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 5JNJ9

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.