Skip Content

Upright Sump Pump, 1/2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Upright Sump Pump, 1/2 HP

Price $824.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5URJ3
  • Mfr. Model # 5URJ3
  • UNSPSC # 40151512
  • Catalog Page # 3264
  • Shipping Weight 37.34 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Upright sump pumps are different from submersible sump pumps because the motor driving the pump is not submerged. The motor is separated from the pump and fluid by a vertical drive shaft. This separation allows for continuous duty operation and compatibility with a wider variety of fluids.

View More

Technical Specs

  • Item Upright Sump Pump
  • Type Commercial/Industrial
  • HP 1/2
  • Motor Enclosure TEFC
  • Amps AC 9
  • Pump Base Stainless Steel
  • Volute Material Stainless Steel
  • Impeller Material Stainless Steel
  • Column Material Stainless Steel
  • Float Material Stainless Steel
  • Height (In.) 43
  • Dia. (In.) 11
  • NPT Outlet (In.) 1-1/2
  • GPM of Water @ 5 Ft. of Head 65
  • GPM of Water @ 10 Ft. of Head 58
  • GPM of Water @ 15 Ft. of Head 49
  • GPM of Water @ 20 Ft. of Head 35
  • Max. Head (Ft.) 25
  • Best Efficiency GPM @ Head (Ft.) 50 @ 14
  • Base to Motor Height (In.) 33
  • Off Point (In.) 4
  • On Point (In.) 11
  • Cord Length (Ft.) 8
  • Bearing Material Carbon
  • Bearing Type Sleeve
  • Motor Type PSC
  • Cord Size 16/3
  • Cord Type SJT
  • Switch Type Vertical
  • Switch Float with Rod and Stops
  • Max. Dia. Solids (In.) 7/16
  • Max. Liquid Temp. (F) 200
  • Min. Sump Pit Dia. (In.) 18
  • Motor Housing Aluminum
  • Hz 60
  • Insulation Class B
  • Voltage 115
  • RPM 1725
  • Phase 1
  • Thermal Protection Automatic
  • Adapter (In.) N/A
  • Duty Continuous
  • Features An Automatic Float Type Switch, Double Shielded Ball Bearings at Both Ends
  • Application For Pumping Clear Water Or Effluent from Wet Pits, Loading Docks, Boiler Dump Pits, Below Ground Vaults, Elevator Pits and Other Residential, Commercial And Industrial Applications, for Hot Water Applications Up to 200 Degrees Fahrenheit
  • For Use With Nonflammable Liquids Compatible with Pump Materials of Construction
  • Agency Compliance CUS
  • Includes Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.