Skip Content

Upright Sump Pump, 1/3 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Upright Sump Pump, 1/3 HP

Price $806.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5URH9
  • Mfr. Model # 5URH9
  • UNSPSC # 40151512
  • Catalog Page # 3674
  • Shipping Weight 36.05 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUpright Sump Pump
  • TypeCommercial/Industrial
  • HP1/3
  • Motor EnclosureTEFC
  • Amps AC7
  • Pump BaseStainless Steel
  • Volute MaterialBrass
  • Impeller MaterialStainless Steel
  • Column MaterialStainless Steel
  • Float MaterialStainless Steel
  • Height (In.)37
  • Dia. (In.)11
  • NPT Outlet (In.)1-1/2
  • GPM of Water @ 5 Ft. of Head54
  • GPM of Water @ 10 Ft. of Head44
  • GPM of Water @ 15 Ft. of Head30
  • Max. Head (Ft.)20
  • Best Efficiency GPM @ Head (Ft.)44 @ 10
  • Base to Motor Height (In.)27
  • Off Point (In.)4
  • On Point (In.)11
  • Cord Length (Ft.)8
  • Bearing MaterialCarbon
  • Bearing TypeSleeve
  • Motor TypePSC
  • Cord Size16/3
  • Cord TypeSJT
  • Switch TypeVertical
  • SwitchFloat with Rod and Stops
  • Max. Dia. Solids (In.)7/16
  • Max. Liquid Temp. (F)200
  • Min. Sump Pit Dia. (In.)18
  • Motor HousingAluminum
  • Hz60
  • Insulation ClassB
  • Voltage115
  • RPM1725
  • Phase1
  • Thermal ProtectionAutomatic
  • Adapter (In.)N/A
  • DutyContinuous
  • FeaturesAn Automatic Float Type Switch, Double Shielded Ball Bearings at Both Ends
  • ApplicationFor Pumping Clear Water Or Effluent from Wet Pits, Loading Docks, Boiler Dump Pits, Below Ground Vaults, Elevator Pits and Other Residential, Commercial And Industrial Applications, for Hot Water Applications Up to 200 Degrees Fahrenheit
  • For Use WithNonflammable Liquids Compatible with Pump Materials of Construction
  • Agency ComplianceCUS
  • IncludesManual
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 5URH9

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.