Skip Content

Universal AC/DC Mtr,1/15hp,5000 RPM,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V

Price $95.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2M277
  • Mfr. Model # 2M277
  • UNSPSC # 26101604
  • Catalog Page # 39
  • Shipping Weight 2.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUniversal AC/DC Motor
  • Motor ApplicationKey Cutting Machines
  • Motor DesignUniversal AC/DC
  • Motor Enclosure DesignOpen
  • HP1/15
  • Nameplate RPM5000
  • FrameNon-Standard
  • Voltage115
  • Hz60
  • Phase1
  • Full Load Amps1.2
  • Motor Mounting TypeHole
  • Motor Mounting PositionAll Angle
  • Mounting Holes(2) #10-32
  • O.C. Mounting2-3/16"
  • Thermal ProtectionNone
  • Insulation ClassA
  • Service Factor1.0
  • BearingsSleeve
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCCWSE
  • Shaft Dia.1/4"
  • Shaft Length3/4"
  • Overall Length5-3/16"
  • Length Less Shaft4-7/16"
  • Body Dia.2-3/4"
  • Average Brush Life300 hr.
  • ApplicationUsed in Appliances, Power Tools, Outdoor Equipment, Food Processing Equipment, Gearmotors, Blowers, Pumps and Other Applications Where High Horsepower Output and Small Size are Required
  • RPM RangeOver 3600
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2M277A is a vibration motor on a chiropractic table.
It looks just like the 2M277 that is in the picture.
Are they the same motor?
thanks
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about BESToR is loaded.
Additional information about BESToR could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes 2M277 is the same motor; the letter signifies an upgrade made on that motor.
Thank you for using Grainger.com Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about TheTrophyCase is loaded.
Additional information about TheTrophyCase could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, they are the same model. The supplier has just made several versions but have maintained the same style and functionality.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
External brush caps
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-27T20:47:19.746-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2M277, prod, sort_default
1 of 1
  • 2015-05-27T20:47:19.749-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2M277, prod, sort_default
1 of 1