Skip Content

1/15 HP Universal AC/DC Motor,Universal AC/DC,5000 Nameplate RPM,115 Voltage,Frame Non-Standard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/15 HP Universal AC/DC Motor, Universal AC/DC, 5000 Nameplate RPM, 115 Voltage, Frame Non-Standard

TM

Price $116.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2M057
  • Mfr. Model # 2M057
  • NSN # 6105-00-042-2914
  • UNSPSC # 26101604
  • Catalog Page # 32
  • Shipping Weight 2.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Universal AC/DC motor is series wound and used in appliances, power tools, outdoor equipment, pumps and other applications where high horsepower output and small size are required.

View More

Technical Specs

  • Item Universal AC/DC Motor
  • Motor Application Universal AC/DC Motor
  • Motor Design Universal AC/DC
  • Motor Enclosure Design Open
  • HP 1/15
  • Nameplate RPM 5000
  • Frame Non-Standard
  • Voltage 115
  • Hz 60
  • Phase 1
  • Full Load Amps 1.2
  • Motor Mounting Type Hole
  • Motor Mounting Position All Angle
  • Mounting Holes (2) #10-32
  • O.C. Mounting 2-3/16"
  • Thermal Protection None
  • Insulation Class A
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CCWSE
  • Shaft Dia. 5/16"
  • Shaft Length 7/8"
  • Overall Length 5-5/16"
  • Length Less Shaft 4-7/16"
  • Body Dia. 2-3/4"
  • Average Brush Life 300 hr.
  • Application Used in Appliances, Power Tools, Outdoor Equipment, Food Processing Equipment, Gearmotors, Blowers, Pumps and Other Applications Where High Horsepower Output and Small Size are Required
  • RPM Range Over 3600
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.