Skip Content

Universal AC/DC Mtr,1/10hp,8000 RPM,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Universal AC/DC Mtr, 1/10hp, 8000 RPM, 115V

Price $121.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2M037
  • Mfr. Model # 2M037
  • UNSPSC # 26101604
  • Catalog Page # 39
  • Shipping Weight 2.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUniversal AC/DC Motor
  • Motor ApplicationKey Cutting Machines
  • Motor DesignUniversal AC/DC
  • Motor Enclosure DesignOpen
  • HP1/10
  • Nameplate RPM8000
  • FrameNon-Standard
  • Voltage115
  • Hz60
  • Phase1
  • Full Load Amps1.5
  • Motor Mounting PositionAll Angle
  • Mounting Holes(2) #10-32
  • O.C. Mounting2-3/16"
  • Thermal ProtectionNone
  • Insulation ClassA
  • Service Factor1.0
  • BearingsBall
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCCWSE
  • Shaft Dia.1/4"
  • Shaft Length7/8"
  • Overall Length5-5/16"
  • Length Less Shaft4-7/16"
  • Body Dia.2-3/4"
  • Average Brush Life300 hr.
  • ApplicationUsed in Appliances, Power Tools, Outdoor Equipment, Food Processing Equipment, Gearmotors, Blowers, Pumps and Other Applications Where High Horsepower Output and Small Size are Required
  • RPM RangeOver 3600
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
thinking about making a small drill press using this motor. Just trying to determine the torque output of this motor so I can select the proper gear reduction ratio.

Secondly, can any one point me to where I can get a proper speed controller for this motor.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about dusnoetos is loaded.
Additional information about dusnoetos could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You should have already received the performance curves to determine if this motor will meet the torque specifications that you must maintain. One speed control for this motor is our 5JJ60.

Thank you for using Grainger Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-02T20:14:28.393-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2M037, prod, sort_default
1 of 1
  • 2015-05-02T20:14:28.395-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2M037, prod, sort_default
1 of 1