Skip Content

1/15 HPUniversal AC/DC Motor Universal AC/DC,5000 Nameplate RPM,115 Voltage,Frame Non-Standard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

1/15 HPUniversal AC/DC Motor Universal AC/DC, 5000 Nameplate RPM, 115 Voltage, Frame Non-Standard

Price $89.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2M066
  • Mfr. Model # 2M066
  • NSN # 6105-00-888-2421
  • UNSPSC # 26101604
  • Catalog Page # 39
  • Shipping Weight 2.45 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUniversal AC/DC Motor
  • Motor ApplicationKey Cutting Machines
  • Motor DesignUniversal AC/DC
  • Motor Enclosure DesignOpen
  • HP1/15
  • Nameplate RPM5000
  • FrameNon-Standard
  • Voltage115
  • Hz60
  • Phase1
  • Full Load Amps1.2
  • Motor Mounting TypeRigid Base
  • Motor Mounting PositionAll Angle
  • Mounting Holes4
  • O.C. Mounting2-3/16 x 3"
  • Thermal ProtectionNone
  • Insulation ClassA
  • Service Factor1.0
  • BearingsSleeve
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCCWSE
  • Shaft Dia.1/4"
  • Shaft Length1" Ea.
  • Overall Length5-7/16"
  • Length Less Shaft4-7/16"
  • Body Dia.2-3/4"
  • Average Brush Life300 hr.
  • ApplicationUsed in Appliances, Power Tools, Outdoor Equipment, Food Processing Equipment, Gearmotors, Blowers, Pumps and Other Applications Where High Horsepower Output and Small Size are Required
  • RPM RangeOver 3600
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Can the direction of the motor be reversed by using the opposing end shaft?
Can you recommend a PRECISE speed controller for this motor please?
2 months ago
by
Read all my Q&A
 
Please wait while more information about specialsteve is loaded.
Additional information about specialsteve could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes the 2M066 will have two shafts and one will go CW and the other will go CCW, and the speed control will be our item # 48C172.
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Are the mounting brackets included?

2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about specialsteve is loaded.
Additional information about specialsteve could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per Supplier the mounting bracket is included.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer
2 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-02T19:45:31.619-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2M066, prod, sort_default
1 of 1
  • 2015-09-02T19:45:31.621-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2M066, prod, sort_default
1 of 1