Skip Content

Gas Unit Heater, NG/LP, Propeller, BtuH Output 60,750, 920 cfm, Gas Connection 1/2", Full Load Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gas Unit Heater, NG/LP, Propeller, BtuH Output 60,750, 920 cfm, Gas Connection 1/2", Full Load Amps

Price $1,009.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RYV1
  • Mfr. Model # 2RYV1
  • UNSPSC # 40101806
  • Catalog Page # 3847
  • Shipping Weight 94.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tubular gas fired direct spark propeller unit heater is designed to be suspended within the space to be heated. It operates on NG or LP gas with the included conversion kit, and is field-convertible for separated combustion with an approved vent kit. Multitapped rails allow multiple O.C. distances. ETL Certified in accordance with both Categories I and III venting requirements. Approved for installation in residential garage, commercial, and industrial environments. 24V thermostat required; available separately.

• Power venting allows horizontal venting through side walls
• Tubular heat exchanger and single burner design

Note: For altitudes above 2000 ft., consult owner's manual prior to installation for proper adjustments. Use single- or double-wall vent pipe when venting vertically, or single-wall pipe when venting horizontally. This heater is not to be connected to ductwork.

View More

Technical Specs

  • Item Gas Unit Heater
  • Gas Type NG/LP
  • Combustion Type Field Convertible
  • Fan Type Propeller
  • BtuH Input 75,000
  • BtuH Output 60,750
  • Air Flow 920 cfm
  • Full Load Amps 4.1
  • Gas Connection 1/2"
  • Flue Dia. 4"
  • O.C. Mounting Adjustable
  • Height 15-7/8"
  • Width 30"
  • Depth 26-3/16"
  • Indoor Air Discharge Height 15-7/8"
  • Indoor Air Discharge Width 30"
  • Voltage 120
  • Hz 60
  • Air Temp. Rise 60 Degrees F
  • Installation Height 8 ft.
  • Ignition System Direct Spark
  • Primary Heat Exchanger Material 20 ga. Aluminized Steel
  • Drive Type Direct
  • Vent Power
  • Burner Air Inlet Size 4"
  • Manufacturers Warranty Length 1 yr. Part, 10 yr. Heat Exchanger
  • Standards ETL, Including ETL Requirements For Residential Garages Installation
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.