Skip Content

Unit Bearing Motor,1/125HP,1550 rpm,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Unit Bearing Motor, 1/125HP, 1550 rpm, 115V

Price $39.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YFF9
  • Mfr. Model # 4YFF9
  • UNSPSC # 26101602
  • Catalog Page # 59
  • Shipping Weight 2.46 lbs.
Country of Origin South KoreaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUnit Bearing Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationRefrigerator/Freezer
  • Motor DesignShaded Pole
  • Motor Enclosure DesignTotally Enclosed Air-Over
  • HP1/125
  • Nameplate RPM1550
  • FrameNon-Standard
  • Voltage115
  • Hz60/50
  • Phase1
  • Full Load Amps0.42
  • Output Watts6
  • Motor Mounting TypeRear/Foot
  • Motor Thermal ProtectionImpedance
  • Insulation ClassA
  • Service Factor1.0
  • BearingsSleeve
  • Frame MaterialAluminum
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCWLE
  • Length Less Shaft2-5/8"
  • Overall Length3-1/8"
  • Motor Shaft DesignThreaded
  • Shaft Dia.1/4"
  • Shaft Length1/2"
  • Shaft OrientationUp, Down or Horizontal
  • Body Dia.3-1/2"
  • Bolt Circle Dia.2-13/16"
  • RPM Range1501-1600
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.