Skip Content

5.0-Ton Un-Cased Coil Up/Dn Flex 21in close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

5.0-Ton Un-Cased Coil Up/Dn Flex 21in

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6ELJ0
  • Mfr. Model # 6ELJ0
  • UNSPSC # 40101704
  • Catalog Page # N/A
  • Shipping Weight 47.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Uncased Coil
  • Type Upflow/Counterflow
  • Nominal Capacity (Tons) 5.0
  • Rated CFM @ ARI 2000
  • Height (In.) 25 1/2
  • Width (In.) 19 1/2
  • Depth (In.) 19 7/8
  • Liquid Line Size (In.) 3/8 ODS
  • Suction Line Size (In.) 7/8 ODS
  • Tubing Material Copper
  • Fin Material Aluminum
  • For Use With AC or HP / R-410A or R-22
  • Requires Field-Installed TXV (See Condensing Unit Technical Guide for Requirement or Selection)
  • Precharged With Nitrogen
  • Agency Compliance AHRI
  • Includes Drain Pan
  • 13 SEER Y
  • 14 SEER Y
  • 15 SEER Y
  • 16 SEER Y
  • 17 SEER Y
  • 18 SEER Y
  • Compatible With AC or HP / R-410A or R-22
  • Condensate Drain Connections Y
  • Constructed With PVC
  • Drain Pan Y
  • Manufacturers Warranty Length 10-yr parts / 10-yr coil warranty (requires online registration within 90 days of installation or warranty reverts to 5-yr parts / 5-yr coil)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.