Skip Content

3.0-Ton Un-Cased Coil Up/Dn Flex 14.5in close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

3.0-Ton Un-Cased Coil Up/Dn Flex 14.5in

DAYTON

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 6ELH3
  • Mfr. Model # 6ELH3
  • UNSPSC # 40101704
  • Catalog Page # N/A
  • Shipping Weight 29.33 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemUncased Coil
  • TypeUpflow/Counterflow
  • Nominal Capacity (Tons)3.0
  • Rated CFM @ ARI1200
  • Height (In.)23 1/2
  • Width (In.)13
  • Depth (In.)19 7/8
  • Liquid Line Size (In.)3/8 ODS
  • Suction Line Size (In.)7/8 ODS
  • Tubing MaterialCopper
  • Fin MaterialAluminum
  • For Use WithAC or HP / R-410A or R-22
  • RequiresField-Installed TXV (See Condensing Unit Technical Guide for Requirement or Selection)
  • Precharged WithNitrogen
  • Agency ComplianceAHRI
  • IncludesDrain Pan
  • 13 SEERY
  • 14 SEERY
  • 15 SEERY
  • 16 SEERY
  • 17 SEERY
  • 18 SEERY
  • Compatible WithAC or HP / R-410A or R-22
  • Condensate Drain ConnectionsY
  • Constructed WithPVC
  • Drain PanY
  • Manufacturers Warranty Length10-yr parts / 10-yr coil warranty (requires online registration within 90 days of installation or warranty reverts to 5-yr parts / 5-yr coil)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.