Skip Content

U-Boat Platform Truck,2000 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

U-Boat Platform Truck, 2000 lb.

Price $452.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VMC6
  • Mfr. Model # 4VMC6
  • UNSPSC # 24101504
  • Catalog Page # 1596
  • Shipping Weight 167.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemU-Boat Platform Truck
  • Load Capacity2000 lb.
  • Deck MaterialSteel
  • Deck L x W60" x 24"
  • Overall Length61-3/8"
  • Overall Width24"
  • Overall Height61-1/4"
  • Caster Wheel Dia.8"
  • Caster Configuration(2) Rigid, (4) Swivel
  • Caster Wheel Width2"
  • Number of Caster Wheels(2) Rigid, (4) Swivel
  • Deck Length60"
  • Deck Width24"
  • Deck Height10-3/4"
  • Frame MaterialSteel
  • Gauge10
  • FinishPowder Coat
  • Handle TypeDouble Bend
  • ColorRed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Lightweight steel truck turns within its own radius for greater maneuverability in tight spaces. 2 removable handles allow convenient storage. Truck has red powder-coated finish and moves on 2 rigid 8"-dia. polyurethane casters and 4 swivel 4"-dia. polyurethane casters. Overall height: 61-1/4". Shipped unassembled.

Repair Parts

Displaying repair parts for model:
  • 4VMC6

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Goetzy4me is loaded.
Additional information about Goetzy4me could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The 4VMC6 u-boat platform truck does not include shelves, is this the correct item you were looking for? Thank you for using Grainger.com Ask & Answer.
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Ashlie is loaded.
Additional information about Ashlie could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-01T20:06:35.746-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4VMC6, prod, sort_default
1 of 1
  • 2015-06-01T20:06:35.748-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4VMC6, prod, sort_default
1 of 1