Skip Content

 
U-Boat Platform Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

U-Boat Platform Truck


Technical Specs

  • Item U-Boat Platform Truck 
  • Load Capacity 2000 lb. 
Deck Material
Please Select
Deck L x W
Please Select
Handle Type
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Product #
Mfr.
Model #
Deck Material
Deck L x W
Handle Type
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
4VMC9
Steel
48" x 16"
Single Bend
60-1/4"

$390.75 / each

Enter location to check availability
Catalog Page #  1456 

Price $390.75 / each

Technical Specs

  • Item U-Boat Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 48" x 16"
  • Handle Type Single Bend
  • Overall Height 60-1/4"
4VMC7
Steel
48" x 16"
Single Bend
60-1/4"

$317.00 / each

Enter location to check availability
Catalog Page #  1456 

Price $317.00 / each

Technical Specs

  • Item U-Boat Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 48" x 16"
  • Handle Type Single Bend
  • Overall Height 60-1/4"
4VMC8
Steel
60" x 16"
Single Bend
60-1/4"

$410.00 / each

Enter location to check availability
Catalog Page #  1456 

Price $410.00 / each

Technical Specs

  • Item U-Boat Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 60" x 16"
  • Handle Type Single Bend
  • Overall Height 60-1/4"
4VMC5
Steel
60" x 16"
Single Bend
60-1/4"

$325.00 / each

Enter location to check availability
Catalog Page #  1456 

Price $325.00 / each

Technical Specs

  • Item U-Boat Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 60" x 16"
  • Handle Type Single Bend
  • Overall Height 60-1/4"
4VMD7
Steel
60" x 16"
Single Bend
61-3/4"

$469.00 / each

Enter location to check availability
Catalog Page #  1456 

Price $469.00 / each

Technical Specs

  • Item U-Boat Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 60" x 16"
  • Handle Type Single Bend
  • Overall Height 61-3/4"
4VMC6
Steel
60" x 24"
Double Bend
61-1/4"

$438.75 / each

Enter location to check availability
Catalog Page #  1456 

Price $438.75 / each

Technical Specs

  • Item U-Boat Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 60" x 24"
  • Handle Type Double Bend
  • Overall Height 61-1/4"
4VMD3
Wood
48" x 16"
Single Bend
61"

$431.00 / each

Enter location to check availability
Catalog Page #  1456 

Price $431.00 / each

Technical Specs

  • Item U-Boat Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Wood
  • Deck L x W 48" x 16"
  • Handle Type Single Bend
  • Overall Height 61"
4VMD1
Wood
60" x 16"
Single Bend
61"

$454.75 / each

Enter location to check availability
Catalog Page #  1456 

Price $454.75 / each

Technical Specs

  • Item U-Boat Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Wood
  • Deck L x W 60" x 16"
  • Handle Type Single Bend
  • Overall Height 61"
4VMD2
Wood
60" x 24"
Double Bend
61"

$514.50 / each

Enter location to check availability
Catalog Page #  1456 

Price $514.50 / each

Technical Specs

  • Item U-Boat Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Wood
  • Deck L x W 60" x 24"
  • Handle Type Double Bend
  • Overall Height 61"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More