Skip Content

Two Pdl Hvy Duty Foot Switch,Mmntry Actn close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Two Pdl Hvy Duty Foot Switch, Mmntry Actn

Price $288.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6GPA7
  • Mfr. Model # 6GPA7
  • UNSPSC # 39121537
  • Catalog Page # 395
  • Shipping Weight 6.39 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTwo Pedal Heavy Duty Foot Switch
  • ActionMomentary
  • Contact Form(2) SPDT
  • Material of ConstructionCast Aluminum
  • NEMA Rating1,4,13
  • Length9-27/32"
  • Width10-7/8"
  • Depth5-3/4"
  • Current Rating10
  • Voltage Rating125/250VAC
  • ColorOrange
  • IP Rating65
  • FeaturesGuarded
  • StandardsUL, CSA, CE
  • Manufacturers Warranty Length3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

This two-stage, heavy-duty foot switch features momentary action and cast aluminum construction. It is designed for use on machines with proper "Point of Operation" and "Pinch Point" guarding devices.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 month ago
by
Read all my Q&A
 
Please wait while more information about thirsty is loaded.
Additional information about thirsty could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
To order parts please call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
3 weeks, 3 days ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:16:33.704-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6GPA7, prod, sort_default
1 of 1
  • 2015-05-02T20:16:33.706-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6GPA7, prod, sort_default
1 of 1