Skip Content

Hot Water Dispenser,Twst Levr Hndle,Chrm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Hot Water Dispenser, Twst Levr Hndle, Chrm

Price: NA

Item no longer available


  • Item # 11K773
  • Mfr. Model # 11K773
  • UNSPSC # 48101714
  • Catalog Page # N/A
  • Shipping Weight 9.95 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHot Water Dispenser
  • Residential / CommercialResidential
  • Handle DesignTwist Lever
  • Faucet FinishChrome
  • Tank Size5/8 gal.
  • Cups per Hour70
  • Voltage115
  • Watts780
  • Amps AC6.50
  • Preset Temp.190 Degrees F
  • ThermostatSnap Action
  • Recovery @ 90 F Rise12.6 gph
  • Water Connection3/8"
  • Height10-1/8"
  • Width8-3/4"
  • Hole Dia.1-1/4" to 1-1/2"
  • Manufacturers Warranty Length1 yr.
  • StandardsUL, CuL, UPC, ASSE, NSF
  • Includes16/3 SPT Cord With 3 Prong Plug
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.