Skip Content

Pump,Turbine,3 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Turbine, 3 HP

Price $1,983.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UP60
  • Mfr. Model # 4UP60
  • UNSPSC # 40151526
  • Catalog Page # 3725
  • Shipping Weight 65.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTurbine Pump
  • TypeBronze-Fitted
  • HP3
  • Phase3
  • Voltage208-230/460
  • Inlet (In.)1-1/4
  • Outlet (In.)1
  • Motor EnclosureTEFC
  • NEMA/IEC Frame56C
  • Motor Type3-Phase, TEFC
  • Wetted MaterialsCast Iron, Bronze Fitted
  • Impeller MaterialBronze
  • Housing MaterialCast Iron
  • Volute MaterialCast-Iron, Bronze Fitted
  • Screw MaterialSteel
  • Seal TypeType 21
  • Seal MaterialCarbon, Ceramic, Buna
  • Seal ApplicationLow Flow, High Head
  • Max. Liquid Temp. (F)-20 to 230
  • GPM @ 10 PSI17.0
  • GPM @ 20 PSI16.7
  • GPM @ 30 PSI16.2
  • GPM @ 50 PSI15.7
  • GPM @ 60 PSI15.4
  • GPM @ 75 PSI15.0
  • GPM @ 100 PSI14.4
  • GPM @ 150 PSI11.6
  • Max. Pressure (PSI)300
  • Best Efficiency GPM @ Head (Ft.)13.0 GPM @ 130
  • Best Efficiency Range GPM @ Head (Ft.)11.5-15.0 GPM @ 170-150 PSI
  • Max. Specific Gravity1.00 SP
  • Max. Case Pressure (PSI)300
  • Max. Fluid Viscosity250 SSU
  • Inlet Pressure (PSI)200
  • Impeller TypeRegenerative Turbine
  • Bearing TypeSealed Ball Bearing (Motor Bearing)
  • DutyContinuous
  • Max. Dia. Solids (In.)25 Microns
  • Port Rotation90 Increments
  • Drain Plug180 From Inlet Port
  • Agency ComplianceUL, CE & CSA ON MOTOR ONLY
  • ApplicationFor Boiler Feed and Condensate Return Service, Low Flow, Pumping Clean Fluids, Nonflammable Liquids Compatible with Pump Component Materials
  • Length (In.)16-13/16
  • Height (In.)8-3/8
  • Width (In.)8-3/8
  • ConstructionBronze Impeller, Buna N O-Ring Gaskets, Mechanical Seal with Buna N and Stainless Steel Parts and Carbon/Ceramic Seats, Cast Iron Cover and Motor Bracket with Hard Electroless Nickel Plating and Replaceable Bronze Shaft Sleeve, TEFC Motors
  • IncludesCast Casing with Bronze Impeller
How can we improve our Technical Specifications?

Compliance and Restrictions

    Repair Parts

    Displaying repair parts for model:
    • 4UP60

    Alternate Products


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    brass or bronze fins on impeller are only bad part please send a grainger part number so i can order new ones
    2 years, 1 month ago
    by
    Read all my Q&A
     
    Please wait while more information about vinni is loaded.
    Additional information about vinni could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    In order to better assist you we will need additional information. Please call 1-800-Grainger Monday-Friday 7AM-7PM to speak with a Technical Product Support Specialist.
    2 years, 1 month ago
    by
    Read all my Q&A
     
    Please wait while more information about AngieO is loaded.
    Additional information about AngieO could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-03-27T19:42:37.878-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4UP60, prod, sort_default
    1 of 1
    • 2015-03-27T19:42:37.880-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4UP60, prod, sort_default
    1 of 1