Skip Content

Bronze-fitted Turbine Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bronze-fitted Turbine Pump

Price $961.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4P914
  • Mfr. Model # 4P914
  • UNSPSC # 40151526
  • Catalog Page # N/A
  • Shipping Weight 40.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Turbine Pump
  • Type Bronze-Fitted
  • HP 1/2
  • Phase 1
  • Voltage 115/230
  • Inlet (In.) 1-1/4
  • Outlet (In.) 1
  • Motor Enclosure ODP
  • NEMA/IEC Frame 56C
  • Motor Type Cap-Start, ODP
  • Wetted Materials Cast Iron, Bronze Fitted
  • Impeller Material Bronze
  • Housing Material Cast Iron
  • Volute Material Cast-Iron, Bronze Fitted
  • Screw Material Steel
  • Seal Type Type 21
  • Seal Material Carbon, Ceramic, Buna
  • Seal Application Low Flow, High Head
  • Max. Liquid Temp. (F) -20 to 230
  • GPM @ 10 PSI 5.8
  • GPM @ 20 PSI 5.6
  • GPM @ 30 PSI 5.4
  • GPM @ 50 PSI 5.2
  • GPM @ 60 PSI 5.1
  • GPM @ 75 PSI 4.8
  • GPM @ 100 PSI 4.4
  • Max. Pressure (PSI) 300
  • Best Efficiency GPM @ Head (Ft.) 4.4 gpm @ 112 psi
  • Best Efficiency Range GPM @ Head (Ft.) 3.8-5.2 GPM @ 150-54 PSI
  • Max. Specific Gravity 1.00 SP
  • Max. Case Pressure (PSI) 300
  • Max. Fluid Viscosity 250 SSU
  • Inlet Pressure (PSI) 200
  • Impeller Type Regenerative Turbine
  • Bearing Type Sealed Ball Bearing (Motor Bearing)
  • Duty Continuous
  • Max. Dia. Solids (In.) 25 Microns
  • Port Rotation 90 Increments
  • Drain Plug 180 From Inlet Port
  • Agency Compliance UL and CSA on Motor Only
  • Application For Boiler Feed and Condensate Return Service, Low Flow, Pumping Clean Fluids, Nonflammable Liquids Compatible with Pump Component Materials
  • Length (In.) 15-5/8
  • Height (In.) 7-7/8
  • Width (In.) 6-3/4
  • Construction Bronze Impeller, Buna N O-Ring Gaskets, Mechanical Seal with Buna N and Stainless Steel Parts and Carbon/Ceramic Seats, Cast Iron Cover and Motor Bracket with Hard Electroless Nickel Plating and Replaceable Bronze Shaft Sleeve
  • Includes Cast Casing with Bronze Impeller
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.