Skip Content

Turbine Pump, 1 HP, 3 Ph, 3.2/1.6 Amp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Turbine Pump, 1 HP, 3 Ph, 3.2/1.6 Amp

Price $979.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JPF7
  • Mfr. Model # 4JPF7
  • UNSPSC # 40151526
  • Catalog Page # 3306
  • Shipping Weight 46.7 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton close coupled turbine pumps are designed to handle liquids with entrained air, producing pressures without vapor locking. The pumps are used in industrial and commercial applications where low flow and high pressure are required and where suction lift isn’t needed.

View More

Technical Specs

  • Item Turbine pump
  • Type Centrifugal
  • HP 1
  • Phase 3
  • Voltage 208-230/460
  • Amps 3.7-3.2/1.6
  • Hz 60
  • Inlet (In.) 1-1/4
  • Outlet (In.) 1
  • Motor Enclosure ODP
  • NEMA/IEC Frame 56J
  • Motor RPM 3450
  • Motor Type 3 Phase
  • Service Factor 1.4
  • Wetted Materials Bronze, Cast Iron,Buna-N, Carbon, Ceramic and 316 Stainless Steel
  • Impeller Material Bronze
  • Housing Material Cast Iron with nickel plating
  • Volute Material Cast Iron with Nickel Plating
  • Shaft Material 304 Stainless Steel
  • Shaft Size (In.) 5/8"
  • Screw Material Zinc Plated
  • Seal Type Mechanical Seal
  • Seal Material Buna-N with Carbon and Ceramic Faces & 316 Stainless Steel Spring
  • Seal Application Long Life When Not Run Dry or Pumping Abrasives
  • Max. Liquid Temp. (F) -20 to 230 Degrees F
  • GPM @ 10 PSI 11.2
  • GPM @ 20 PSI 10.9
  • GPM @ 30 PSI 10.5
  • GPM @ 40 PSI 10.1
  • GPM @ 50 PSI 9.7
  • GPM @ 60 PSI 9.2
  • GPM @ 75 PSI 8.6
  • GPM @ 80 PSI 8.4
  • GPM @ 100 PSI 7.6
  • Max. Pressure (PSI) 120
  • Best Efficiency GPM @ Head (Ft.) 8.8 @ 75
  • Best Efficiency Range GPM @ Head (Ft.) 60 - 100 @ 9.2 - 7.6
  • Max. Specific Gravity 1
  • Max. Case Pressure (PSI) 200
  • Max. Fluid Viscosity 100 SSU
  • Inlet Pressure (PSI) 132
  • Impeller Type Open
  • Bearing Type Ball
  • Duty Continuous
  • Drain Plug Easily Accessible at Bottom
  • Agency Compliance Motor is UL Recognized
  • Application For boiler feed and condensate return service, low flow, pumping clean fluids, non flamable liquids compatable with pump component materials.
  • Length (In.) 15.35
  • Height (In.) 7.6
  • Width (In.) 6.7
  • Construction Bronze impeller, Buna-N O-ring gaskets, mechanical seal with Buna-N and stainless steel parts and carbon / ceramic seats, cast iron cover and motor bracket with hard electroless nickel plating and replacable bronze shaft sleeve.
  • Includes OIPM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.