Skip Content

 
Tubeaxial Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tubeaxial Fan

DAYTON


Technical Specs

  • ItemTubeaxial Fan 
  • Housing MaterialSteel 
Voltage
Please Select
Phase
Please Select
Number of Speeds
Please Select
Blade Dia.
Please Select
CFM @ 0.000-In. SP
Please Select
CFM @ 0.125-In. SP
Please Select
CFM @ 0.250-In. SP
Please Select
CFM @ 0.375-In. SP
Please Select
CFM @ 0.500-In. SP
Please Select
Sones @ 0.250-In. SP @ 5 Ft.
Please Select
Full Load Amps
Please Select
Motor HP
Please Select
Max. BHP
Please Select
Motor RPM
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Voltage
Phase
Number of Speeds
Blade Dia.
CFM @ 0.000-In. SP
CFM @ 0.125-In. SP
Availability
Price
Qty
4TM80
115
1
2
12"
1627/1079
1465

$1,037.00 / each

Direct Drive Tubeaxial Fan,12 In.,115V
Catalog Page #  4112 

Price: $1,037.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Voltage115
  • Phase1
  • Number of Speeds2
  • Blade Dia.12"
  • CFM @ 0.000-In. SP1627/1079
  • CFM @ 0.125-In. SP1465
  • CFM @ 0.250-In. SP1182
  • Sones @ 0.250-In. SP @ 5 Ft.17.1/9.9
  • Full Load Amps4/2
  • Motor HP1/4
  • Max. BHP0.14/0.04
  • Motor RPM1750/1160
  • Housing MaterialSteel
4TM81
115
1
2
16"
2763/1832
2595/1530

$1,326.00 / each

Direct Drive Tubeaxial Fan,16 In.,115V
Catalog Page #  4112 

Price: $1,326.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Voltage115
  • Phase1
  • Number of Speeds2
  • Blade Dia.16"
  • CFM @ 0.000-In. SP2763/1832
  • CFM @ 0.125-In. SP2595/1530
  • CFM @ 0.250-In. SP2388
  • Sones @ 0.250-In. SP @ 5 Ft.22/14.9
  • Full Load Amps5.5/3.6
  • Motor HP1/3
  • Max. BHP0.36/0.10
  • Motor RPM1750/1160
  • Housing MaterialSteel
4TM82
115
1
2
18"
3938/2610
3724/2299

$1,503.00 / each

Direct Drive Tubeaxial Fan,18 In.,115V
Catalog Page #  4112 

Price: $1,503.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Voltage115
  • Phase1
  • Number of Speeds2
  • Blade Dia.18"
  • CFM @ 0.000-In. SP3938/2610
  • CFM @ 0.125-In. SP3724/2299
  • CFM @ 0.250-In. SP3521/1807
  • CFM @ 0.375-In. SP3323
  • CFM @ 0.500-In. SP3058
  • Sones @ 0.250-In. SP @ 5 Ft.25/20
  • Full Load Amps6.7/4.6
  • Motor HP1/2
  • Max. BHP0.52/0.14
  • Motor RPM1750/1160
  • Housing MaterialSteel
4TM83
115
1
2
18"
4670/3095
4436/2738

$1,657.00 / each

Direct Drive Tubeaxial Fan,18 In.,115V
Catalog Page #  4112 

Price: $1,657.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Voltage115
  • Phase1
  • Number of Speeds2
  • Blade Dia.18"
  • CFM @ 0.000-In. SP4670/3095
  • CFM @ 0.125-In. SP4436/2738
  • CFM @ 0.250-In. SP4198/2266
  • CFM @ 0.375-In. SP3947
  • CFM @ 0.500-In. SP3653
  • Sones @ 0.250-In. SP @ 5 Ft.30/22
  • Full Load Amps11.4/6.7
  • Motor HP3/4
  • Max. BHP0.80/0.21
  • Motor RPM1750/1160
  • Housing MaterialSteel
4TM85
200 to 230/460
3
1
24"
8555
8105

$1,870.00 / each

Direct Drive Tubeaxial Fan,24 In.,230V
Catalog Page #  4112 

Price: $1,870.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Voltage200 to 230/460
  • Phase3
  • Number of Speeds1
  • Blade Dia.24"
  • CFM @ 0.000-In. SP8555
  • CFM @ 0.125-In. SP8105
  • CFM @ 0.250-In. SP7613
  • CFM @ 0.375-In. SP6998
  • Sones @ 0.250-In. SP @ 5 Ft.20
  • Full Load Amps4.1/4.2/2.1
  • Motor HP1
  • Max. BHP1.02
  • Motor RPM1160
  • Housing MaterialSteel
2XZH2
200 to 230/460
3
1
30"
14792
14208

$3,545.00 / each

Direct Drive Tubeaxial Fan,30 In.,230V
Catalog Page #  4112 

Price: $3,545.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Voltage200 to 230/460
  • Phase3
  • Number of Speeds1
  • Blade Dia.30"
  • CFM @ 0.000-In. SP14792
  • CFM @ 0.125-In. SP14208
  • CFM @ 0.250-In. SP13624
  • CFM @ 0.375-In. SP13036
  • CFM @ 0.500-In. SP12419
  • Sones @ 0.250-In. SP @ 5 Ft.29
  • Full Load Amps10/9.4/4.7
  • Motor HP3
  • Max. BHP3.06
  • Motor RPM1160
  • Housing MaterialSteel
4TM84
230
1
2
21"
6193/4105
5970/3760

$1,803.00 / each

Direct Drive Tubeaxial Fan,21 In.,230V
Catalog Page #  4112 

Price: $1,803.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Voltage230
  • Phase1
  • Number of Speeds2
  • Blade Dia.21"
  • CFM @ 0.000-In. SP6193/4105
  • CFM @ 0.125-In. SP5970/3760
  • CFM @ 0.250-In. SP5738/3341
  • CFM @ 0.375-In. SP5489/2167
  • CFM @ 0.500-In. SP5211
  • Sones @ 0.250-In. SP @ 5 Ft.26/15.2
  • Full Load Amps5/3
  • Motor HP1
  • Max. BHP1.10/0.33
  • Motor RPM1750/1160
  • Housing MaterialSteel