Skip Content

 
Tubeaxial Fan, 60" Blade Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tubeaxial Fan, 60" Blade Diameter

TM

Technical Specs

  • Drive Type Belt-Drive 
  • Blade Dia. 60" 
  • Max. Motor Height 16-7/8" 
  • Shaft Dia. 1-11/16" 
  • Number of Blades
Item
Please Select
CFM @ 0.000-In. SP
Please Select
CFM @ 0.125-In. SP
Please Select
CFM @ 0.250-In. SP
Please Select
CFM @ 0.500-In. SP
Please Select
CFM @ 0.750-In. SP
Please Select
Sones @ 0.250-In. SP @ 5 Ft.
Please Select
Motor HP
Please Select
Max. BHP
Please Select
Fan RPM
Please Select
Motor Enclosure
Please Select
Phase
Please Select
Voltage
Please Select
Full Load Amps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Item
CFM @ 0.000-In. SP
CFM @ 0.125-In. SP
CFM @ 0.250-In. SP
CFM @ 0.500-In. SP
CFM @ 0.750-In. SP
Sones @ 0.250-In. SP @ 5 Ft.
Motor HP
Max. BHP
Fan RPM
Motor Enclosure
Phase
Voltage
Full Load Amps
Price
Qty
Please use Qty box to add item(s) to cart.
5JKE5
Tubeaxial Fan

$5,630.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $5,630.00 / each

Technical Specs

  • Item Tubeaxial Fan
  • Drive Type Belt-Drive
  • Blade Dia. 60"
  • Max. Motor Height 16-7/8"
  • Shaft Dia. 1-11/16"
  • Number of Blades 6
7AU09
Tubeaxial Fan with Motor and Drive Package
40,079
37,913
35,632
29,609
37
5
4.79
493
Totally Enclosed Nonventilated
3
230/460
13.0/6.5

$7,704.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $7,704.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 60"
  • CFM @ 0.000-In. SP 40,079
  • CFM @ 0.125-In. SP 37,913
  • CFM @ 0.250-In. SP 35,632
  • CFM @ 0.500-In. SP 29,609
  • Sones @ 0.250-In. SP @ 5 Ft. 37
  • Motor HP 5
  • Max. BHP 4.79
  • Fan RPM 493
  • Motor Enclosure Totally Enclosed Nonventilated
  • Phase 3
  • Voltage 230/460
  • Max. Motor Height 16-7/8"
  • Shaft Dia. 1-11/16"
  • Number of Blades 6
  • Full Load Amps 13.0/6.5
7AU08
Tubeaxial Fan with Motor and Drive Package
40,079
37,913
35,632
29,609
37
5
4.79
493
Totally Enclosed
3
208-230/460
14.8-13.4/6.7

$6,446.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $6,446.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 60"
  • CFM @ 0.000-In. SP 40,079
  • CFM @ 0.125-In. SP 37,913
  • CFM @ 0.250-In. SP 35,632
  • CFM @ 0.500-In. SP 29,609
  • Sones @ 0.250-In. SP @ 5 Ft. 37
  • Motor HP 5
  • Max. BHP 4.79
  • Fan RPM 493
  • Motor Enclosure Totally Enclosed
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 16-7/8"
  • Shaft Dia. 1-11/16"
  • Number of Blades 6
  • Full Load Amps 14.8-13.4/6.7
7AU11
Tubeaxial Fan with Motor and Drive Package
45,933
44,043
42,153
37,684
30,620
48
7-1/2
7.405
565
Totally Enclosed Nonventilated
3
230/460
20.0/10.0

$8,580.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $8,580.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 60"
  • CFM @ 0.000-In. SP 45,933
  • CFM @ 0.125-In. SP 44,043
  • CFM @ 0.250-In. SP 42,153
  • CFM @ 0.500-In. SP 37,684
  • CFM @ 0.750-In. SP 30,620
  • Sones @ 0.250-In. SP @ 5 Ft. 48
  • Motor HP 7-1/2
  • Max. BHP 7.405
  • Fan RPM 565
  • Motor Enclosure Totally Enclosed Nonventilated
  • Phase 3
  • Voltage 230/460
  • Max. Motor Height 16-7/8"
  • Shaft Dia. 1-11/16"
  • Number of Blades 6
  • Full Load Amps 20.0/10.0
7AU10
Tubeaxial Fan with Motor and Drive Package
45,933
44,043
42,153
37,684
30,620
48
7-1/2
7.405
565
Totally Enclosed
3
208-230/460
19.8-17.9/9.0

$6,793.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $6,793.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 60"
  • CFM @ 0.000-In. SP 45,933
  • CFM @ 0.125-In. SP 44,043
  • CFM @ 0.250-In. SP 42,153
  • CFM @ 0.500-In. SP 37,684
  • CFM @ 0.750-In. SP 30,620
  • Sones @ 0.250-In. SP @ 5 Ft. 48
  • Motor HP 7-1/2
  • Max. BHP 7.405
  • Fan RPM 565
  • Motor Enclosure Totally Enclosed
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 16-7/8"
  • Shaft Dia. 1-11/16"
  • Number of Blades 6
  • Full Load Amps 19.8-17.9/9.0
7AV01
Tubeaxial Fan with Motor and Drive Package
50,567
48,850
47,133
43,254
38,441
60
10
9.449
622
Totally Enclosed Fan Cooled
3
230/460
25.0/12.5

$8,216.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $8,216.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 60"
  • CFM @ 0.000-In. SP 50,567
  • CFM @ 0.125-In. SP 48,850
  • CFM @ 0.250-In. SP 47,133
  • CFM @ 0.500-In. SP 43,254
  • CFM @ 0.750-In. SP 38,441
  • Sones @ 0.250-In. SP @ 5 Ft. 60
  • Motor HP 10
  • Max. BHP 9.449
  • Fan RPM 622
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 230/460
  • Max. Motor Height 16-7/8"
  • Shaft Dia. 1-11/16"
  • Number of Blades 6
  • Full Load Amps 25.0/12.5
7AU12
Tubeaxial Fan with Motor and Drive Package
50,567
48,850
47,133
43,254
38,441
60
10
9.449
622
Totally Enclosed
3
208-230/460
27.2-24.6/12.3

$6,912.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $6,912.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 60"
  • CFM @ 0.000-In. SP 50,567
  • CFM @ 0.125-In. SP 48,850
  • CFM @ 0.250-In. SP 47,133
  • CFM @ 0.500-In. SP 43,254
  • CFM @ 0.750-In. SP 38,441
  • Sones @ 0.250-In. SP @ 5 Ft. 60
  • Motor HP 10
  • Max. BHP 9.449
  • Fan RPM 622
  • Motor Enclosure Totally Enclosed
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 16-7/8"
  • Shaft Dia. 1-11/16"
  • Number of Blades 6
  • Full Load Amps 27.2-24.6/12.3
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More