Skip Content

 
Tubeaxial Fan, 42" Blade Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tubeaxial Fan, 42" Blade Diameter

DAYTON


Technical Specs

  • ItemTubeaxial Fan 
  • Drive TypeBelt 
  • Blade Dia.42" 
  • Motor EnclosureTotally Enclosed Fan Cooled 
  • Max. Motor Height12-1/2" 
  • Shaft Dia.1-7/16" 
Price:$4000-$4500 
CFM @ 0.000-In. SP
Please Select
CFM @ 0.125-In. SP
Please Select
CFM @ 0.250-In. SP
Please Select
CFM @ 0.500-In. SP
Please Select
CFM @ 0.750-In. SP
Please Select
CFM @ 1.000-In. SP
Please Select
CFM @ 1.250-In. SP
Please Select
Sones @ 0.250-In. SP @ 5 Ft.
Please Select
Motor HP
Please Select
Max. BHP
Please Select
Fan RPM
Please Select
Phase
Please Select
Voltage
Please Select
Number of Blades
Please Select
Full Load Amps
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
CFM @ 0.000-In. SP
CFM @ 0.125-In. SP
CFM @ 0.250-In. SP
CFM @ 0.500-In. SP
CFM @ 0.750-In. SP
CFM @ 1.000-In. SP
CFM @ 1.250-In. SP
Sones @ 0.250-In. SP @ 5 Ft.
Motor HP
Max. BHP
Fan RPM
Phase
Voltage
Number of Blades
Full Load Amps
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
7AG09
17,460
16,144
14,600
35
1-1/2
1.40
607
1
208-230
6
8.7-8.4

Typically in Stock

$4,245.00 / each

Tubeaxial Fan w/Drive Pkg,208-230 V
Catalog Page #  4110 

$4,245.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.42"
  • CFM @ 0.000-In. SP17,460
  • CFM @ 0.125-In. SP16,144
  • CFM @ 0.250-In. SP14,600
  • Sones @ 0.250-In. SP @ 5 Ft.35
  • Motor HP1-1/2
  • Max. BHP1.40
  • Fan RPM607
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase1
  • Voltage208-230
  • Max. Motor Height12-1/2"
  • Shaft Dia.1-7/16"
  • Number of Blades6
  • Full Load Amps8.7-8.4
7AG14
19,275
18,095
16,770
13,300
36
2
1.87
670
3
208-230/460
6
6.0-5.8/2.9

Typically in Stock

$4,137.00 / each

Tubeaxial Fan w/Drive Pkg,208-230/460 V
Catalog Page #  4110 

$4,137.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.42"
  • CFM @ 0.000-In. SP19,275
  • CFM @ 0.125-In. SP18,095
  • CFM @ 0.250-In. SP16,770
  • CFM @ 0.500-In. SP13,300
  • Sones @ 0.250-In. SP @ 5 Ft.36
  • Motor HP2
  • Max. BHP1.87
  • Fan RPM670
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase3
  • Voltage208-230/460
  • Max. Motor Height12-1/2"
  • Shaft Dia.1-7/16"
  • Number of Blades6
  • Full Load Amps6.0-5.8/2.9
7AG16
25,320
24,460
23,505
21,435
18,965
50
5
4.53
880
1
230
6
20.5

Typically in Stock

$4,097.00 / each

Tubeaxial Fan w/Drive Pkg,230 V
Catalog Page #  4110 

$4,097.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.42"
  • CFM @ 0.000-In. SP25,320
  • CFM @ 0.125-In. SP24,460
  • CFM @ 0.250-In. SP23,505
  • CFM @ 0.500-In. SP21,435
  • CFM @ 0.750-In. SP18,965
  • Sones @ 0.250-In. SP @ 5 Ft.50
  • Motor HP5
  • Max. BHP4.53
  • Fan RPM880
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase1
  • Voltage230
  • Max. Motor Height12-1/2"
  • Shaft Dia.1-7/16"
  • Number of Blades6
  • Full Load Amps20.5
7F872
29,150
28,410
27,610
25,900
23,960
21,775
18,120
66
7-1/2
6.88
1013
3
208-230/460
5
19.8-17.9/9.0

Typically in Stock

$4,090.00 / each

Fan,Tubeaxial,42 In
Catalog Page #  4110 

$4,090.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.42"
  • CFM @ 0.000-In. SP29,150
  • CFM @ 0.125-In. SP28,410
  • CFM @ 0.250-In. SP27,610
  • CFM @ 0.500-In. SP25,900
  • CFM @ 0.750-In. SP23,960
  • CFM @ 1.000-In. SP21,775
  • CFM @ 1.250-In. SP18,120
  • Sones @ 0.250-In. SP @ 5 Ft.66
  • Motor HP7-1/2
  • Max. BHP6.88
  • Fan RPM1013
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase3
  • Voltage208-230/460
  • Max. Motor Height12-1/2"
  • Shaft Dia.1-7/16"
  • Number of Blades5
  • Full Load Amps19.8-17.9/9.0
7AG17
29,150
28,410
27,610
25,900
23,960
21,775
66
7-1/2
6.88
1013
1
230
6
32.0

Typically in Stock

$4,287.00 / each

Tubeaxial Fan w/Drive Pkg,230 V
Catalog Page #  4110 

$4,287.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.42"
  • CFM @ 0.000-In. SP29,150
  • CFM @ 0.125-In. SP28,410
  • CFM @ 0.250-In. SP27,610
  • CFM @ 0.500-In. SP25,900
  • CFM @ 0.750-In. SP23,960
  • CFM @ 1.000-In. SP21,775
  • Sones @ 0.250-In. SP @ 5 Ft.66
  • Motor HP7-1/2
  • Max. BHP6.88
  • Fan RPM1013
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase1
  • Voltage230
  • Max. Motor Height12-1/2"
  • Shaft Dia.1-7/16"
  • Number of Blades6
  • Full Load Amps32.0
7F873
33,005
32,355
31,670
30,185
28,620
26,850
24,920
82
10
9.98
1147
3
208-230/460
5
27.2-24.6/12.3

Typically in Stock

$4,151.00 / each

Fan,Tubeaxial,42 In
Catalog Page #  4110 

$4,151.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.42"
  • CFM @ 0.000-In. SP33,005
  • CFM @ 0.125-In. SP32,355
  • CFM @ 0.250-In. SP31,670
  • CFM @ 0.500-In. SP30,185
  • CFM @ 0.750-In. SP28,620
  • CFM @ 1.000-In. SP26,850
  • CFM @ 1.250-In. SP24,920
  • Sones @ 0.250-In. SP @ 5 Ft.82
  • Motor HP10
  • Max. BHP9.98
  • Fan RPM1147
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase3
  • Voltage208-230/460
  • Max. Motor Height12-1/2"
  • Shaft Dia.1-7/16"
  • Number of Blades5
  • Full Load Amps27.2-24.6/12.3