Skip Content

 
Tubeaxial Fan, 36" Blade Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tubeaxial Fan, 36" Blade Diameter

TM

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package 
  • Drive Type Belt-Drive 
  • Blade Dia. 36" 
  • Motor Enclosure Totally Enclosed Fan Cooled 
  • Max. Motor Height 10" 
  • Shaft Dia. 1-3/16" 
  • Number of Blades
CFM @ 0.000-In. SP
Please Select
CFM @ 0.125-In. SP
Please Select
CFM @ 0.250-In. SP
Please Select
CFM @ 0.500-In. SP
Please Select
Sones @ 0.250-In. SP @ 5 Ft.
Please Select
Motor HP
Please Select
Max. BHP
Please Select
Fan RPM
Please Select
Phase
Please Select
Voltage
Please Select
Full Load Amps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $2500-$3000 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
CFM @ 0.000-In. SP
CFM @ 0.125-In. SP
CFM @ 0.250-In. SP
CFM @ 0.500-In. SP
Sones @ 0.250-In. SP @ 5 Ft.
Motor HP
Max. BHP
Fan RPM
Phase
Voltage
Full Load Amps
Price
Qty
Please use Qty box to add item(s) to cart.
7AF97
12,520
11,511
10,323
27
1
0.96
687
1
115/208-230
10.0/5.3-5.0

$2,913.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,913.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 36"
  • CFM @ 0.000-In. SP 12,520
  • CFM @ 0.125-In. SP 11,511
  • CFM @ 0.250-In. SP 10,323
  • Sones @ 0.250-In. SP @ 5 Ft. 27
  • Motor HP 1
  • Max. BHP 0.96
  • Fan RPM 687
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 10.0/5.3-5.0
7AF99
12,520
11,511
10,323
27
1
0.96
687
3
208-230/460
3.1-2.8/1.4

$2,963.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,963.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 36"
  • CFM @ 0.000-In. SP 12,520
  • CFM @ 0.125-In. SP 11,511
  • CFM @ 0.250-In. SP 10,323
  • Sones @ 0.250-In. SP @ 5 Ft. 27
  • Motor HP 1
  • Max. BHP 0.96
  • Fan RPM 687
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 3.1-2.8/1.4
7AG03
14,285
13,420
12,456
9930
32
1-1/2
1.40
784
3
208-230/460
4.5-4.1/2.0

$2,986.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,986.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 36"
  • CFM @ 0.000-In. SP 14,285
  • CFM @ 0.125-In. SP 13,420
  • CFM @ 0.250-In. SP 12,456
  • CFM @ 0.500-In. SP 9930
  • Sones @ 0.250-In. SP @ 5 Ft. 32
  • Motor HP 1-1/2
  • Max. BHP 1.40
  • Fan RPM 784
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 4.5-4.1/2.0
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More