Skip Content

 
Tubeaxial Fan, 34" Blade Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tubeaxial Fan, 34" Blade Diameter

DAYTON


Technical Specs

  • ItemTubeaxial Fan 
  • Drive TypeBelt 
  • Blade Dia.34" 
  • Motor EnclosureTotally Enclosed Fan Cooled 
  • Max. Motor Height10" 
  • Shaft Dia.1-3/16" 
  • Number of Blades
Price:$2500-$3000 
CFM @ 0.000-In. SP
Please Select
CFM @ 0.125-In. SP
Please Select
CFM @ 0.250-In. SP
Please Select
CFM @ 0.500-In. SP
Please Select
CFM @ 0.750-In. SP
Please Select
CFM @ 1.000-In. SP
Please Select
CFM @ 1.250-In. SP
Please Select
Sones @ 0.250-In. SP @ 5 Ft.
Please Select
Motor HP
Please Select
Max. BHP
Please Select
Fan RPM
Please Select
Phase
Please Select
Voltage
Please Select
Full Load Amps
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
CFM @ 0.000-In. SP
CFM @ 0.125-In. SP
CFM @ 0.250-In. SP
CFM @ 0.500-In. SP
CFM @ 0.750-In. SP
CFM @ 1.000-In. SP
Availability
Price
Qty
7AF94
14,430
13,760
13,020
11,285
7155

Typically in Stock

$2,920.00 / each

Tubeaxial Fan w/Drive Pkg,115/208-230 V
Catalog Page #  4111 

Price: $2,920.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.34"
  • CFM @ 0.000-In. SP14,430
  • CFM @ 0.125-In. SP13,760
  • CFM @ 0.250-In. SP13,020
  • CFM @ 0.500-In. SP11,285
  • CFM @ 0.750-In. SP7155
  • Sones @ 0.250-In. SP @ 5 Ft.39
  • Motor HP2
  • Max. BHP1.83
  • Fan RPM936
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase1
  • Voltage115/208-230
  • Max. Motor Height10"
  • Shaft Dia.1-3/16"
  • Number of Blades6
  • Full Load Amps18.8/10.2-9.4
7F851
14,430
13,760
13,020
11,285
7155

Typically in Stock

$2,768.00 / each

Fan,Tubeaxial,34 In
Catalog Page #  4111 

Price: $2,768.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.34"
  • CFM @ 0.000-In. SP14,430
  • CFM @ 0.125-In. SP13,760
  • CFM @ 0.250-In. SP13,020
  • CFM @ 0.500-In. SP11,285
  • CFM @ 0.750-In. SP7155
  • Sones @ 0.250-In. SP @ 5 Ft.39
  • Motor HP2
  • Max. BHP1.83
  • Fan RPM936
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase3
  • Voltage208-230/460
  • Max. Motor Height10"
  • Shaft Dia.1-3/16"
  • Number of Blades6
  • Full Load Amps6.0-5.4/2.7
7AF95
16,560
15,985
15,350
13,965
12,305
7750

Typically in Stock

$2,917.00 / each

Tubeaxial Fan w/Drive Pkg,115/230 V
Catalog Page #  4111 

Price: $2,917.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.34"
  • CFM @ 0.000-In. SP16,560
  • CFM @ 0.125-In. SP15,985
  • CFM @ 0.250-In. SP15,350
  • CFM @ 0.500-In. SP13,965
  • CFM @ 0.750-In. SP12,305
  • CFM @ 1.000-In. SP7750
  • Sones @ 0.250-In. SP @ 5 Ft.50
  • Motor HP3
  • Max. BHP2.78
  • Fan RPM1074
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase1
  • Voltage115/230
  • Max. Motor Height10"
  • Shaft Dia.1-3/16"
  • Number of Blades6
  • Full Load Amps30.0/15.0
7F852
16,560
15,985
15,350
13,965
12,305
7750

Typically in Stock

$2,781.00 / each

Fan,Tubeaxial,34 In
Catalog Page #  4111 

Price: $2,781.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.34"
  • CFM @ 0.000-In. SP16,560
  • CFM @ 0.125-In. SP15,985
  • CFM @ 0.250-In. SP15,350
  • CFM @ 0.500-In. SP13,965
  • CFM @ 0.750-In. SP12,305
  • CFM @ 1.000-In. SP7750
  • Sones @ 0.250-In. SP @ 5 Ft.50
  • Motor HP3
  • Max. BHP2.78
  • Fan RPM1074
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase3
  • Voltage208-230/460
  • Max. Motor Height10"
  • Shaft Dia.1-3/16"
  • Number of Blades6
  • Full Load Amps8.7-7.8/3.9
7F853
19,290
18,800
18,280
17,150
15,880
14,445

Typically in Stock

$2,855.00 / each

Fan,Tubeaxial,34 In
Catalog Page #  4111 

Price: $2,855.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.34"
  • CFM @ 0.000-In. SP19,290
  • CFM @ 0.125-In. SP18,800
  • CFM @ 0.250-In. SP18,280
  • CFM @ 0.500-In. SP17,150
  • CFM @ 0.750-In. SP15,880
  • CFM @ 1.000-In. SP14,445
  • CFM @ 1.250-In. SP12,180
  • Sones @ 0.250-In. SP @ 5 Ft.61
  • Motor HP5
  • Max. BHP4.36
  • Fan RPM1251
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase3
  • Voltage208-230/460
  • Max. Motor Height10"
  • Shaft Dia.1-3/16"
  • Number of Blades6
  • Full Load Amps14.8-13.4/6.7