Skip Content

 
Tubeaxial Fan, 30" Blade Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tubeaxial Fan, 30" Blade Diameter

TM

Technical Specs

  • Drive Type Belt-Drive 
  • Blade Dia. 30" 
  • Max. Motor Height 10" 
  • Shaft Dia. 1-3/16" 
  • Number of Blades
Item
Please Select
CFM @ 0.000-In. SP
Please Select
CFM @ 0.125-In. SP
Please Select
CFM @ 0.250-In. SP
Please Select
CFM @ 0.375-In. SP
Please Select
CFM @ 0.500-In. SP
Please Select
CFM @ 0.750-In. SP
Please Select
CFM @ 1.000-In. SP
Please Select
CFM @ 1.250-In. SP
Please Select
Sones @ 0.250-In. SP @ 5 Ft.
Please Select
Motor HP
Please Select
Max. BHP
Please Select
Fan RPM
Please Select
Motor Enclosure
Please Select
Phase
Please Select
Voltage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
59 Products
Compare /
Item #
Mfr.
Model #
Item
CFM @ 0.000-In. SP
CFM @ 0.125-In. SP
CFM @ 0.250-In. SP
CFM @ 0.375-In. SP
CFM @ 0.500-In. SP
CFM @ 0.750-In. SP
CFM @ 1.000-In. SP
CFM @ 1.250-In. SP
Sones @ 0.250-In. SP @ 5 Ft.
Motor HP
Max. BHP
Fan RPM
Motor Enclosure
Phase
Voltage
Full Load Amps
Price
Qty
Please use Qty box to add item(s) to cart.
3C412
Tubeaxial Fan

$1,839.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,839.00 / each

Technical Specs

  • Item Tubeaxial Fan
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
4GXU6
Tubeaxial Fan

$5,070.00 / each

Enter location to check availability
Catalog Page #  3674 

Price $5,070.00 / each

Technical Specs

  • Item Tubeaxial Fan
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
6TFD9
Tubeaxial Fan

$2,740.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,740.00 / each

Technical Specs

  • Item Tubeaxial Fan
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
7F844
Tubeaxial Fan with Motor and Drive Package
10,955
10,415
9815
8359
31
1-1/2
1.40
1030
Hazardous Location, Totally Enclosed Fan Cooled
3
208-230/460
4.7-4.4/2.2

$2,947.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,947.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 10,955
  • CFM @ 0.125-In. SP 10,415
  • CFM @ 0.250-In. SP 9815
  • CFM @ 0.500-In. SP 8359
  • Sones @ 0.250-In. SP @ 5 Ft. 31
  • Motor HP 1-1/2
  • Max. BHP 1.40
  • Fan RPM 1030
  • Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 4.7-4.4/2.2
7AG64
Tubeaxial Fan with Motor and Drive Package
10,955
10,415
9815
8359
31
1-1/2
1.40
1030
Totally Enclosed Fan Cooled
1
115/208-230
15.2/8.2-7.6

$5,755.00 / each

Enter location to check availability
Catalog Page #  3674 

Price $5,755.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 10,955
  • CFM @ 0.125-In. SP 10,415
  • CFM @ 0.250-In. SP 9815
  • CFM @ 0.500-In. SP 8359
  • Sones @ 0.250-In. SP @ 5 Ft. 31
  • Motor HP 1-1/2
  • Max. BHP 1.40
  • Fan RPM 1030
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 15.2/8.2-7.6
7AF89
Tubeaxial Fan with Motor and Drive Package
10,955
10,415
9815
8359
31
1-1/2
1.40
1030
Totally Enclosed Fan Cooled
1
115/208-230
15.2/8.2-7.6

$2,524.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,524.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 10,955
  • CFM @ 0.125-In. SP 10,415
  • CFM @ 0.250-In. SP 9815
  • CFM @ 0.500-In. SP 8359
  • Sones @ 0.250-In. SP @ 5 Ft. 31
  • Motor HP 1-1/2
  • Max. BHP 1.40
  • Fan RPM 1030
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 15.2/8.2-7.6
7AF90
Tubeaxial Fan with Motor and Drive Package
10,955
10,415
9815
8359
31
1-1/2
1.40
1030
Totally Enclosed Fan Cooled
1
208-230
8.7-8.4

$3,116.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $3,116.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 10,955
  • CFM @ 0.125-In. SP 10,415
  • CFM @ 0.250-In. SP 9815
  • CFM @ 0.500-In. SP 8359
  • Sones @ 0.250-In. SP @ 5 Ft. 31
  • Motor HP 1-1/2
  • Max. BHP 1.40
  • Fan RPM 1030
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 8.7-8.4
7AG63
Tubeaxial Fan with Motor and Drive Package
10,955
10,415
9815
8359
31
1-1/2
1.40
1030
Totally Enclosed Fan Cooled
1
208-230
8.7-8.4

$6,347.00 / each

Enter location to check availability
Catalog Page #  NA

Price $6,347.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 10,955
  • CFM @ 0.125-In. SP 10,415
  • CFM @ 0.250-In. SP 9815
  • CFM @ 0.500-In. SP 8359
  • Sones @ 0.250-In. SP @ 5 Ft. 31
  • Motor HP 1-1/2
  • Max. BHP 1.40
  • Fan RPM 1030
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 8.7-8.4
7F840
Tubeaxial Fan with Motor and Drive Package
10,955
10,415
9815
8359
31
1-1/2
1.40
1030
Totally Enclosed Fan Cooled
3
208-230/460
4.5-4.1/2.0

$2,446.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,446.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 10,955
  • CFM @ 0.125-In. SP 10,415
  • CFM @ 0.250-In. SP 9815
  • CFM @ 0.500-In. SP 8359
  • Sones @ 0.250-In. SP @ 5 Ft. 31
  • Motor HP 1-1/2
  • Max. BHP 1.40
  • Fan RPM 1030
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 4.5-4.1/2.0
7AG62
Tubeaxial Fan with Motor and Drive Package
10,955
10,415
9815
8359
31
1-1/2
1.40
1030
Totally Enclosed Fan Cooled
3
208-230/460
4.5-4.1/2.0

$5,677.00 / each

Enter location to check availability
Catalog Page #  3674 

Price $5,677.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 10,955
  • CFM @ 0.125-In. SP 10,415
  • CFM @ 0.250-In. SP 9815
  • CFM @ 0.500-In. SP 8359
  • Sones @ 0.250-In. SP @ 5 Ft. 31
  • Motor HP 1-1/2
  • Max. BHP 1.40
  • Fan RPM 1030
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 4.5-4.1/2.0
7J366
Tubeaxial Fan with Motor and Drive Package
10955
10415
9815
8359
31
1-1/2
1.4
1030
Totally Enclosed Fan Cooled
1
115/208-230
15.2/8.2-7.6

$3,425.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,425.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 10955
  • CFM @ 0.125-In. SP 10415
  • CFM @ 0.250-In. SP 9815
  • CFM @ 0.375-In. SP 8359
  • Sones @ 0.250-In. SP @ 5 Ft. 31
  • Motor HP 1-1/2
  • Max. BHP 1.4
  • Fan RPM 1030
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 15.2/8.2-7.6
7J365
Tubeaxial Fan with Motor and Drive Package
10955
10415
9815
8359
31
1-1/2
1.4
1030
Totally Enclosed Fan Cooled
1
208-230
8.7-8.4

$4,017.00 / each

Enter location to check availability
Catalog Page #  NA

Price $4,017.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 10955
  • CFM @ 0.125-In. SP 10415
  • CFM @ 0.250-In. SP 9815
  • CFM @ 0.375-In. SP 8359
  • Sones @ 0.250-In. SP @ 5 Ft. 31
  • Motor HP 1-1/2
  • Max. BHP 1.4
  • Fan RPM 1030
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 8.7-8.4
7J364
Tubeaxial Fan with Motor and Drive Package
10955
10415
9815
8359
31
1-1/2
1.4
1030
Totally Enclosed Fan Cooled
3
208-230/460
4.5-4.1/2.0

$3,347.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,347.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 10955
  • CFM @ 0.125-In. SP 10415
  • CFM @ 0.250-In. SP 9815
  • CFM @ 0.375-In. SP 8359
  • Sones @ 0.250-In. SP @ 5 Ft. 31
  • Motor HP 1-1/2
  • Max. BHP 1.4
  • Fan RPM 1030
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 4.5-4.1/2.0
7J363
Tubeaxial Fan with Motor and Drive Package
10955
10415
9815
8359
31
1-1/2
1.4
1030
Totally Enclosed Fan Cooled
3
208-230/460
4.8-4.8/2.4

$3,705.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,705.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 10955
  • CFM @ 0.125-In. SP 10415
  • CFM @ 0.250-In. SP 9815
  • CFM @ 0.375-In. SP 8359
  • Sones @ 0.250-In. SP @ 5 Ft. 31
  • Motor HP 1-1/2
  • Max. BHP 1.4
  • Fan RPM 1030
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 4.8-4.8/2.4
7F845
Tubeaxial Fan with Motor and Drive Package
12,190
11,710
11,180
9990
8485
41
2
1.90
1146
Hazardous Location, Totally Enclosed Fan Cooled
3
208-230/460
6.2-5.8/2.9

$3,004.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $3,004.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 12,190
  • CFM @ 0.125-In. SP 11,710
  • CFM @ 0.250-In. SP 11,180
  • CFM @ 0.500-In. SP 9990
  • CFM @ 0.750-In. SP 8485
  • Sones @ 0.250-In. SP @ 5 Ft. 41
  • Motor HP 2
  • Max. BHP 1.90
  • Fan RPM 1146
  • Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 6.2-5.8/2.9
7AG65
Tubeaxial Fan with Motor and Drive Package
12,190
11,710
11,180
9990
8485
41
2
1.90
1146
Totally Enclosed Fan Cooled
1
115/208-230
18.8/10.2-9.4

$5,908.00 / each

Enter location to check availability
Catalog Page #  3674 

Price $5,908.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 12,190
  • CFM @ 0.125-In. SP 11,710
  • CFM @ 0.250-In. SP 11,180
  • CFM @ 0.500-In. SP 9990
  • CFM @ 0.750-In. SP 8485
  • Sones @ 0.250-In. SP @ 5 Ft. 41
  • Motor HP 2
  • Max. BHP 1.90
  • Fan RPM 1146
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 18.8/10.2-9.4
7AF91
Tubeaxial Fan with Motor and Drive Package
12,190
11,710
11,180
9990
8485
41
2
1.90
1146
Totally Enclosed Fan Cooled
1
115/208-230
18.8/10.2-9.4

$2,677.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,677.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 12,190
  • CFM @ 0.125-In. SP 11,710
  • CFM @ 0.250-In. SP 11,180
  • CFM @ 0.500-In. SP 9990
  • CFM @ 0.750-In. SP 8485
  • Sones @ 0.250-In. SP @ 5 Ft. 41
  • Motor HP 2
  • Max. BHP 1.90
  • Fan RPM 1146
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 18.8/10.2-9.4
7F841
Tubeaxial Fan with Motor and Drive Package
12,190
11,710
11,180
9990
8485
41
2
1.90
1146
Totally Enclosed Fan Cooled
3
208-230/460
6.0-5.4/2.7

$2,523.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,523.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 12,190
  • CFM @ 0.125-In. SP 11,710
  • CFM @ 0.250-In. SP 11,180
  • CFM @ 0.500-In. SP 9990
  • CFM @ 0.750-In. SP 8485
  • Sones @ 0.250-In. SP @ 5 Ft. 41
  • Motor HP 2
  • Max. BHP 1.90
  • Fan RPM 1146
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 6.0-5.4/2.7
7AG67
Tubeaxial Fan with Motor and Drive Package
12,190
11,710
11,180
9990
8485
41
2
1.90
1146
Totally Enclosed Fan Cooled
3
208-230/460
6.0-5.4/2.7

$5,754.00 / each

Enter location to check availability
Catalog Page #  3674 

Price $5,754.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 12,190
  • CFM @ 0.125-In. SP 11,710
  • CFM @ 0.250-In. SP 11,180
  • CFM @ 0.500-In. SP 9990
  • CFM @ 0.750-In. SP 8485
  • Sones @ 0.250-In. SP @ 5 Ft. 41
  • Motor HP 2
  • Max. BHP 1.90
  • Fan RPM 1146
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 6.0-5.4/2.7
7J367
Tubeaxial Fan with Motor and Drive Package
12190
11710
11180
9990
8485
41
2
1.9
1146
Totally Enclosed Fan Cooled
1
115/208-230
18.8/10.2-9.4

$3,578.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,578.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 12190
  • CFM @ 0.125-In. SP 11710
  • CFM @ 0.250-In. SP 11180
  • CFM @ 0.375-In. SP 9990
  • CFM @ 0.500-In. SP 8485
  • Sones @ 0.250-In. SP @ 5 Ft. 41
  • Motor HP 2
  • Max. BHP 1.9
  • Fan RPM 1146
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 18.8/10.2-9.4
7J369
Tubeaxial Fan with Motor and Drive Package
12190
11710
11180
9990
8485
41
2
1.9
1146
Totally Enclosed Fan Cooled
3
208-230/460
6.0-5.4/2.7

$3,424.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,424.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 12190
  • CFM @ 0.125-In. SP 11710
  • CFM @ 0.250-In. SP 11180
  • CFM @ 0.375-In. SP 9990
  • CFM @ 0.500-In. SP 8485
  • Sones @ 0.250-In. SP @ 5 Ft. 41
  • Motor HP 2
  • Max. BHP 1.9
  • Fan RPM 1146
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 6.0-5.4/2.7
7J368
Tubeaxial Fan with Motor and Drive Package
12190
11710
11180
9990
8485
41
2
1.9
1146
Totally Enclosed Fan Cooled
3
208-230/460
6.0-5.8/2.9

$3,905.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,905.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 12190
  • CFM @ 0.125-In. SP 11710
  • CFM @ 0.250-In. SP 11180
  • CFM @ 0.375-In. SP 9990
  • CFM @ 0.500-In. SP 8485
  • Sones @ 0.250-In. SP @ 5 Ft. 41
  • Motor HP 2
  • Max. BHP 1.9
  • Fan RPM 1146
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 6.0-5.8/2.9
7F846
Tubeaxial Fan with Motor and Drive Package
14,040
13,630
13,180
12,220
11,105
9740
52
3
2.91
1320
Hazardous Location, Totally Enclosed Fan Cooled
3
230/460
8.0/4.0

$3,787.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $3,787.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 14,040
  • CFM @ 0.125-In. SP 13,630
  • CFM @ 0.250-In. SP 13,180
  • CFM @ 0.500-In. SP 12,220
  • CFM @ 0.750-In. SP 11,105
  • CFM @ 1.000-In. SP 9740
  • Sones @ 0.250-In. SP @ 5 Ft. 52
  • Motor HP 3
  • Max. BHP 2.91
  • Fan RPM 1320
  • Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 8.0/4.0
7AG70
Tubeaxial Fan with Motor and Drive Package
14,040
13,630
13,180
12,220
11,105
9740
52
3
2.91
1320
Totally Enclosed Fan Cooled
1
115/230
30.0/15.0

$5,836.00 / each

Enter location to check availability
Catalog Page #  3674 

Price $5,836.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 14,040
  • CFM @ 0.125-In. SP 13,630
  • CFM @ 0.250-In. SP 13,180
  • CFM @ 0.500-In. SP 12,220
  • CFM @ 0.750-In. SP 11,105
  • CFM @ 1.000-In. SP 9740
  • Sones @ 0.250-In. SP @ 5 Ft. 52
  • Motor HP 3
  • Max. BHP 2.91
  • Fan RPM 1320
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/230
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 30.0/15.0
7AF92
Tubeaxial Fan with Motor and Drive Package
14,040
13,630
13,180
12,220
11,105
9740
52
3
2.91
1320
Totally Enclosed Fan Cooled
1
115/230
30.0/15.0

$2,684.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,684.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 14,040
  • CFM @ 0.125-In. SP 13,630
  • CFM @ 0.250-In. SP 13,180
  • CFM @ 0.500-In. SP 12,220
  • CFM @ 0.750-In. SP 11,105
  • CFM @ 1.000-In. SP 9740
  • Sones @ 0.250-In. SP @ 5 Ft. 52
  • Motor HP 3
  • Max. BHP 2.91
  • Fan RPM 1320
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/230
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 30.0/15.0
7F842
Tubeaxial Fan with Motor and Drive Package
14,040
13,630
13,180
12,220
11,105
9740
52
3
2.91
1320
Totally Enclosed Fan Cooled
3
208-230/460
8.7-7.8/3.9

$2,537.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,537.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 14,040
  • CFM @ 0.125-In. SP 13,630
  • CFM @ 0.250-In. SP 13,180
  • CFM @ 0.500-In. SP 12,220
  • CFM @ 0.750-In. SP 11,105
  • CFM @ 1.000-In. SP 9740
  • Sones @ 0.250-In. SP @ 5 Ft. 52
  • Motor HP 3
  • Max. BHP 2.91
  • Fan RPM 1320
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 8.7-7.8/3.9
7AG69
Tubeaxial Fan with Motor and Drive Package
14,040
13,630
13,180
12,220
11,105
9740
52
3
2.91
1320
Totally Enclosed Fan Cooled
3
208-230/460
8.9-8/4.0

$5,768.00 / each

Enter location to check availability
Catalog Page #  3674 

Price $5,768.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 14,040
  • CFM @ 0.125-In. SP 13,630
  • CFM @ 0.250-In. SP 13,180
  • CFM @ 0.500-In. SP 12,220
  • CFM @ 0.750-In. SP 11,105
  • CFM @ 1.000-In. SP 9740
  • Sones @ 0.250-In. SP @ 5 Ft. 52
  • Motor HP 3
  • Max. BHP 2.91
  • Fan RPM 1320
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 8.9-8/4.0
7J372
Tubeaxial Fan with Motor and Drive Package
14040
13630
13180
12220
11105
9740
52
3
2.91
1320
Totally Enclosed Fan Cooled
1
115/230
30.0/15.0

$3,585.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,585.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 14040
  • CFM @ 0.125-In. SP 13630
  • CFM @ 0.250-In. SP 13180
  • CFM @ 0.375-In. SP 12220
  • CFM @ 0.500-In. SP 11105
  • CFM @ 0.750-In. SP 9740
  • Sones @ 0.250-In. SP @ 5 Ft. 52
  • Motor HP 3
  • Max. BHP 2.91
  • Fan RPM 1320
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/230
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 30.0/15.0
7J371
Tubeaxial Fan with Motor and Drive Package
14040
13630
13180
12220
11105
9740
52
3
2.91
1320
Totally Enclosed Fan Cooled
3
208-230/460
8.9-8/4.0

$3,438.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,438.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 14040
  • CFM @ 0.125-In. SP 13630
  • CFM @ 0.250-In. SP 13180
  • CFM @ 0.375-In. SP 12220
  • CFM @ 0.500-In. SP 11105
  • CFM @ 0.750-In. SP 9740
  • Sones @ 0.250-In. SP @ 5 Ft. 52
  • Motor HP 3
  • Max. BHP 2.91
  • Fan RPM 1320
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 8.9-8/4.0
7J370
Tubeaxial Fan with Motor and Drive Package
14040
13630
13180
12220
11105
9740
52
3
2.91
1320
Totally Enclosed Fan Cooled
3
230/460
8.4/4.2

$4,688.00 / each

Enter location to check availability
Catalog Page #  NA

Price $4,688.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 14040
  • CFM @ 0.125-In. SP 13630
  • CFM @ 0.250-In. SP 13180
  • CFM @ 0.375-In. SP 12220
  • CFM @ 0.500-In. SP 11105
  • CFM @ 0.750-In. SP 9740
  • Sones @ 0.250-In. SP @ 5 Ft. 52
  • Motor HP 3
  • Max. BHP 2.91
  • Fan RPM 1320
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 8.4/4.2
7F847
Tubeaxial Fan with Motor and Drive Package
16,495
16,150
15,785
14,995
14,145
13,190
12,125
62
5
4.72
1551
Hazardous Location, Totally Enclosed Fan Cooled
3
230/460
12.8/6.4

$3,860.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $3,860.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 16,495
  • CFM @ 0.125-In. SP 16,150
  • CFM @ 0.250-In. SP 15,785
  • CFM @ 0.500-In. SP 14,995
  • CFM @ 0.750-In. SP 14,145
  • CFM @ 1.000-In. SP 13,190
  • CFM @ 1.250-In. SP 12,125
  • Sones @ 0.250-In. SP @ 5 Ft. 62
  • Motor HP 5
  • Max. BHP 4.72
  • Fan RPM 1551
  • Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 12.8/6.4
7F843
Tubeaxial Fan with Motor and Drive Package
16,495
16,150
15,785
14,995
14,145
13,190
12,125
62
5
4.72
1551
Totally Enclosed Fan Cooled
3
208-230/460
14.8-13.4/6.7

$2,602.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,602.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 16,495
  • CFM @ 0.125-In. SP 16,150
  • CFM @ 0.250-In. SP 15,785
  • CFM @ 0.500-In. SP 14,995
  • CFM @ 0.750-In. SP 14,145
  • CFM @ 1.000-In. SP 13,190
  • CFM @ 1.250-In. SP 12,125
  • Sones @ 0.250-In. SP @ 5 Ft. 62
  • Motor HP 5
  • Max. BHP 4.72
  • Fan RPM 1551
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 14.8-13.4/6.7
7AG71
Tubeaxial Fan with Motor and Drive Package
16,495
16,150
15,785
14,995
14,145
13,190
62
5
4.72
1551
Totally Enclosed Fan Cooled
1
230
20.5

$6,098.00 / each

Enter location to check availability
Catalog Page #  3674 

Price $6,098.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 16,495
  • CFM @ 0.125-In. SP 16,150
  • CFM @ 0.250-In. SP 15,785
  • CFM @ 0.500-In. SP 14,995
  • CFM @ 0.750-In. SP 14,145
  • CFM @ 1.000-In. SP 13,190
  • Sones @ 0.250-In. SP @ 5 Ft. 62
  • Motor HP 5
  • Max. BHP 4.72
  • Fan RPM 1551
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 230
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 20.5
7AF93
Tubeaxial Fan with Motor and Drive Package
16,495
16,150
15,785
14,995
14,145
13,190
62
5
4.72
1551
Totally Enclosed Fan Cooled
1
230
20.5

$2,969.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,969.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 16,495
  • CFM @ 0.125-In. SP 16,150
  • CFM @ 0.250-In. SP 15,785
  • CFM @ 0.500-In. SP 14,995
  • CFM @ 0.750-In. SP 14,145
  • CFM @ 1.000-In. SP 13,190
  • Sones @ 0.250-In. SP @ 5 Ft. 62
  • Motor HP 5
  • Max. BHP 4.72
  • Fan RPM 1551
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 230
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 20.5
7AG73
Tubeaxial Fan with Motor and Drive Package
16,495
16,150
15,785
14,995
14,145
13,190
62
5
4.72
1551
Totally Enclosed Fan Cooled
3
208-230/460
14.8-13.4/6.7

$5,833.00 / each

Enter location to check availability
Catalog Page #  3674 

Price $5,833.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 16,495
  • CFM @ 0.125-In. SP 16,150
  • CFM @ 0.250-In. SP 15,785
  • CFM @ 0.500-In. SP 14,995
  • CFM @ 0.750-In. SP 14,145
  • CFM @ 1.000-In. SP 13,190
  • Sones @ 0.250-In. SP @ 5 Ft. 62
  • Motor HP 5
  • Max. BHP 4.72
  • Fan RPM 1551
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 14.8-13.4/6.7
7J373
Tubeaxial Fan with Motor and Drive Package
16495
16150
15785
14995
14145
13190
62
5
4.72
1551
Totally Enclosed Fan Cooled
1
230
20.5

$3,870.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,870.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 16495
  • CFM @ 0.125-In. SP 16150
  • CFM @ 0.250-In. SP 15785
  • CFM @ 0.375-In. SP 14995
  • CFM @ 0.500-In. SP 14145
  • CFM @ 0.750-In. SP 13190
  • Sones @ 0.250-In. SP @ 5 Ft. 62
  • Motor HP 5
  • Max. BHP 4.72
  • Fan RPM 1551
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 230
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 20.5
7J375
Tubeaxial Fan with Motor and Drive Package
16495
16150
15785
14995
14145
13190
62
5
4.72
1551
Totally Enclosed Fan Cooled
3
208-230/460
14.8-13.4/6.7

$3,503.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,503.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 16495
  • CFM @ 0.125-In. SP 16150
  • CFM @ 0.250-In. SP 15785
  • CFM @ 0.375-In. SP 14995
  • CFM @ 0.500-In. SP 14145
  • CFM @ 0.750-In. SP 13190
  • Sones @ 0.250-In. SP @ 5 Ft. 62
  • Motor HP 5
  • Max. BHP 4.72
  • Fan RPM 1551
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 14.8-13.4/6.7
7J374
Tubeaxial Fan with Motor and Drive Package
16495
16150
15785
14995
14145
13190
62
5
4.72
1551
Totally Enclosed Fan Cooled
3
230/460
13.0/6.5

$4,761.00 / each

Enter location to check availability
Catalog Page #  NA

Price $4,761.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 16495
  • CFM @ 0.125-In. SP 16150
  • CFM @ 0.250-In. SP 15785
  • CFM @ 0.375-In. SP 14995
  • CFM @ 0.500-In. SP 14145
  • CFM @ 0.750-In. SP 13190
  • Sones @ 0.250-In. SP @ 5 Ft. 62
  • Motor HP 5
  • Max. BHP 4.72
  • Fan RPM 1551
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 13.0/6.5
7AF81
Tubeaxial Fan with Motor and Drive Package
8940
8257
7463
24
3/4
0.71
841
Open Dripproof
1
115/230
11.2/5.6

$2,307.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,307.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 8940
  • CFM @ 0.125-In. SP 8257
  • CFM @ 0.250-In. SP 7463
  • Sones @ 0.250-In. SP @ 5 Ft. 24
  • Motor HP 3/4
  • Max. BHP 0.71
  • Fan RPM 841
  • Motor Enclosure Open Dripproof
  • Phase 1
  • Voltage 115/230
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 11.2/5.6
7AF82
Tubeaxial Fan with Motor and Drive Package
8940
8257
7463
24
3/4
0.71
841
Totally Enclosed Fan Cooled
1
115/208-230
11.0/5.4-5.5

$2,557.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,557.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 8940
  • CFM @ 0.125-In. SP 8257
  • CFM @ 0.250-In. SP 7463
  • Sones @ 0.250-In. SP @ 5 Ft. 24
  • Motor HP 3/4
  • Max. BHP 0.71
  • Fan RPM 841
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 11.0/5.4-5.5
7AF83
Tubeaxial Fan with Motor and Drive Package
8940
8257
7463
24
3/4
0.71
841
Totally Enclosed Fan Cooled
3
208-230/460
2.8-2.8/1.4

$2,295.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,295.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 8940
  • CFM @ 0.125-In. SP 8257
  • CFM @ 0.250-In. SP 7463
  • Sones @ 0.250-In. SP @ 5 Ft. 24
  • Motor HP 3/4
  • Max. BHP 0.71
  • Fan RPM 841
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 2.8-2.8/1.4
7AF84
Tubeaxial Fan with Motor and Drive Package
8940
8257
7463
24
3/4
0.71
841
Totally Enclosed Fan Cooled
3
230/460
3.0/1.5

$2,574.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,574.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 8940
  • CFM @ 0.125-In. SP 8257
  • CFM @ 0.250-In. SP 7463
  • Sones @ 0.250-In. SP @ 5 Ft. 24
  • Motor HP 3/4
  • Max. BHP 0.71
  • Fan RPM 841
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 3.0/1.5
7AG54
Tubeaxial Fan with Motor and Drive Package
8940
8257
7463
24
3/4
0.718
841
Totally Enclosed Fan Cooled
1
115/208-230
11.0/5.4-5.5

$5,538.00 / each

Enter location to check availability
Catalog Page #  3674 

Price $5,538.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 8940
  • CFM @ 0.125-In. SP 8257
  • CFM @ 0.250-In. SP 7463
  • Sones @ 0.250-In. SP @ 5 Ft. 24
  • Motor HP 3/4
  • Max. BHP 0.718
  • Fan RPM 841
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 11.0/5.4-5.5
7J355
Tubeaxial Fan with Motor and Drive Package
8940
8257
7463
24
3/4
0.718
841
Totally Enclosed Fan Cooled
1
115/208-230
11.0/5.4-5.5

$3,458.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,458.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 8940
  • CFM @ 0.125-In. SP 8257
  • CFM @ 0.250-In. SP 7463
  • Sones @ 0.250-In. SP @ 5 Ft. 24
  • Motor HP 3/4
  • Max. BHP 0.718
  • Fan RPM 841
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 11.0/5.4-5.5
7J356
Tubeaxial Fan with Motor and Drive Package
8940
8257
7463
24
3/4
0.718
841
Totally Enclosed Fan Cooled
1
115/208-230
11.0/5.4-5.5

$3,208.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,208.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 8940
  • CFM @ 0.125-In. SP 8257
  • CFM @ 0.250-In. SP 7463
  • Sones @ 0.250-In. SP @ 5 Ft. 24
  • Motor HP 3/4
  • Max. BHP 0.718
  • Fan RPM 841
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 11.0/5.4-5.5
7AG56
Tubeaxial Fan with Motor and Drive Package
8940
8257
7463
24
3/4
0.718
841
Totally Enclosed Fan Cooled
3
208-230/460
2.8-2.8/1.4

$5,526.00 / each

Enter location to check availability
Catalog Page #  3674 

Price $5,526.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 8940
  • CFM @ 0.125-In. SP 8257
  • CFM @ 0.250-In. SP 7463
  • Sones @ 0.250-In. SP @ 5 Ft. 24
  • Motor HP 3/4
  • Max. BHP 0.718
  • Fan RPM 841
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 2.8-2.8/1.4
7J358
Tubeaxial Fan with Motor and Drive Package
8940
8257
7463
24
3/4
0.718
841
Totally Enclosed Fan Cooled
3
208-230/460
2.8-2.8/1.4

$3,196.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,196.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 8940
  • CFM @ 0.125-In. SP 8257
  • CFM @ 0.250-In. SP 7463
  • Sones @ 0.250-In. SP @ 5 Ft. 24
  • Motor HP 3/4
  • Max. BHP 0.718
  • Fan RPM 841
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 2.8-2.8/1.4
7J357
Tubeaxial Fan with Motor and Drive Package
8940
8257
7463
24
3/4
0.718
841
Totally Enclosed Fan Cooled
3
230/460
3.0/1.5

$3,475.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,475.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 8940
  • CFM @ 0.125-In. SP 8257
  • CFM @ 0.250-In. SP 7463
  • Sones @ 0.250-In. SP @ 5 Ft. 24
  • Motor HP 3/4
  • Max. BHP 0.718
  • Fan RPM 841
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 3.0/1.5
7J360
Tubeaxial Fan with Motor and Drive Package
9825
9211
8519
6695
28
1
0.939
924
Totally Enclosed Fan Cooled
1
115/208-230
10.0/5.3-5.0

$3,282.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,282.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 9825
  • CFM @ 0.125-In. SP 9211
  • CFM @ 0.250-In. SP 8519
  • CFM @ 0.375-In. SP 6695
  • Sones @ 0.250-In. SP @ 5 Ft. 28
  • Motor HP 1
  • Max. BHP 0.939
  • Fan RPM 924
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 10.0/5.3-5.0
7J359
Tubeaxial Fan with Motor and Drive Package
9825
9211
8519
6695
28
1
0.939
924
Totally Enclosed Fan Cooled
1
115/208-230
13.4/6.8-6.7

$3,528.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,528.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 9825
  • CFM @ 0.125-In. SP 9211
  • CFM @ 0.250-In. SP 8519
  • CFM @ 0.375-In. SP 6695
  • Sones @ 0.250-In. SP @ 5 Ft. 28
  • Motor HP 1
  • Max. BHP 0.939
  • Fan RPM 924
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 13.4/6.8-6.7
7J362
Tubeaxial Fan with Motor and Drive Package
9825
9211
8519
6695
28
1
0.939
924
Totally Enclosed Fan Cooled
3
208-230/460
3.1-2.8/1.4

$3,331.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,331.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 9825
  • CFM @ 0.125-In. SP 9211
  • CFM @ 0.250-In. SP 8519
  • CFM @ 0.375-In. SP 6695
  • Sones @ 0.250-In. SP @ 5 Ft. 28
  • Motor HP 1
  • Max. BHP 0.939
  • Fan RPM 924
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 3.1-2.8/1.4
7J361
Tubeaxial Fan with Motor and Drive Package
9825
9211
8519
6695
28
1
0.939
924
Totally Enclosed Fan Cooled
3
208-230/460
3.4-3.6/1.8

$3,565.00 / each

Enter location to check availability