Skip Content

 
Tubeaxial Fan, 24" Blade Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tubeaxial Fan, 24" Blade Diameter

TM

Technical Specs

  • Drive Type Belt-Drive 
  • Blade Dia. 24" 
  • Max. Motor Height 10" 
  • Shaft Dia. 1" 
  • Number of Blades
Item
Please Select
CFM @ 0.000-In. SP
Please Select
CFM @ 0.125-In. SP
Please Select
CFM @ 0.250-In. SP
Please Select
CFM @ 0.375-In. SP
Please Select
CFM @ 0.500-In. SP
Please Select
CFM @ 0.750-In. SP
Please Select
CFM @ 1.000-In. SP
Please Select
CFM @ 1.250-In. SP
Please Select
Sones @ 0.250-In. SP @ 5 Ft.
Please Select
Motor HP
Please Select
Max. BHP
Please Select
Fan RPM
Please Select
Motor Enclosure
Please Select
Phase
Please Select
Voltage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
60 Products
Compare /
Item #
Mfr.
Model #
Item
CFM @ 0.000-In. SP
CFM @ 0.125-In. SP
CFM @ 0.250-In. SP
CFM @ 0.375-In. SP
CFM @ 0.500-In. SP
CFM @ 0.750-In. SP
CFM @ 1.000-In. SP
CFM @ 1.250-In. SP
Sones @ 0.250-In. SP @ 5 Ft.
Motor HP
Max. BHP
Fan RPM
Motor Enclosure
Phase
Voltage
Full Load Amps
Price
Qty
Please use Qty box to add item(s) to cart.
3C411
Tubeaxial Fan

$1,314.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,314.00 / each

Technical Specs

  • Item Tubeaxial Fan
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
6TFD8
Tubeaxial Fan

$1,935.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,935.00 / each

Technical Specs

  • Item Tubeaxial Fan
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
4GXU5
Tubeaxial Fan

$4,166.00 / each

Enter location to check availability
Catalog Page #  3674 

Price $4,166.00 / each

Technical Specs

  • Item Tubeaxial Fan
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
7F835
Tubeaxial Fan with Motor and Drive Package
10,310
10,084
9850
9332
8769
8143
7398
50
3
2.77
1910
Hazardous Location, Totally Enclosed Fan Cooled
3
230/460
8.0/4.0

$3,309.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $3,309.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 10,310
  • CFM @ 0.125-In. SP 10,084
  • CFM @ 0.250-In. SP 9850
  • CFM @ 0.500-In. SP 9332
  • CFM @ 0.750-In. SP 8769
  • CFM @ 1.000-In. SP 8143
  • CFM @ 1.250-In. SP 7398
  • Sones @ 0.250-In. SP @ 5 Ft. 50
  • Motor HP 3
  • Max. BHP 2.77
  • Fan RPM 1910
  • Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 8.0/4.0
7F832
Tubeaxial Fan with Motor and Drive Package
10,310
10,084
9850
9332
8769
8143
7398
50
3
2.77
1910
Totally Enclosed Fan Cooled
3
208-230/460
8.7-7.8/3.9

$2,009.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,009.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 10,310
  • CFM @ 0.125-In. SP 10,084
  • CFM @ 0.250-In. SP 9850
  • CFM @ 0.500-In. SP 9332
  • CFM @ 0.750-In. SP 8769
  • CFM @ 1.000-In. SP 8143
  • CFM @ 1.250-In. SP 7398
  • Sones @ 0.250-In. SP @ 5 Ft. 50
  • Motor HP 3
  • Max. BHP 2.77
  • Fan RPM 1910
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 8.7-7.8/3.9
7AG52
Tubeaxial Fan with Motor and Drive Package
10,310
10,084
9850
9332
8769
8143
50
3
2.77
1910
Totally Enclosed Fan Cooled
1
115/230
30.0/15.0

$5,033.00 / each

Enter location to check availability
Catalog Page #  3674 

Price $5,033.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 10,310
  • CFM @ 0.125-In. SP 10,084
  • CFM @ 0.250-In. SP 9850
  • CFM @ 0.500-In. SP 9332
  • CFM @ 0.750-In. SP 8769
  • CFM @ 1.000-In. SP 8143
  • Sones @ 0.250-In. SP @ 5 Ft. 50
  • Motor HP 3
  • Max. BHP 2.77
  • Fan RPM 1910
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 30.0/15.0
7AF80
Tubeaxial Fan with Motor and Drive Package
10,310
10,084
9850
9332
8769
8143
50
3
2.77
1910
Totally Enclosed Fan Cooled
1
115/230
30.0/15.0

$2,181.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,181.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 10,310
  • CFM @ 0.125-In. SP 10,084
  • CFM @ 0.250-In. SP 9850
  • CFM @ 0.500-In. SP 9332
  • CFM @ 0.750-In. SP 8769
  • CFM @ 1.000-In. SP 8143
  • Sones @ 0.250-In. SP @ 5 Ft. 50
  • Motor HP 3
  • Max. BHP 2.77
  • Fan RPM 1910
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 30.0/15.0
7AG51
Tubeaxial Fan with Motor and Drive Package
10,310
10,084
9850
9332
8769
8143
50
3
2.77
1910
Totally Enclosed Fan Cooled
3
208-230/460
8.9-8/4.0

$4,883.00 / each

Enter location to check availability
Catalog Page #  3674 

Price $4,883.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 10,310
  • CFM @ 0.125-In. SP 10,084
  • CFM @ 0.250-In. SP 9850
  • CFM @ 0.500-In. SP 9332
  • CFM @ 0.750-In. SP 8769
  • CFM @ 1.000-In. SP 8143
  • Sones @ 0.250-In. SP @ 5 Ft. 50
  • Motor HP 3
  • Max. BHP 2.77
  • Fan RPM 1910
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 8.9-8/4.0
7AG50
Tubeaxial Fan with Motor and Drive Package
10,310
10,084
9850
9332
8769
8143
50
3
2.77
1910
Totally Enclosed Fan Cooled
3
230/460
8.4/4.2

$6,161.00 / each

Enter location to check availability
Catalog Page #  NA

Price $6,161.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 10,310
  • CFM @ 0.125-In. SP 10,084
  • CFM @ 0.250-In. SP 9850
  • CFM @ 0.500-In. SP 9332
  • CFM @ 0.750-In. SP 8769
  • CFM @ 1.000-In. SP 8143
  • Sones @ 0.250-In. SP @ 5 Ft. 50
  • Motor HP 3
  • Max. BHP 2.77
  • Fan RPM 1910
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 8.4/4.2
7J354
Tubeaxial Fan with Motor and Drive Package
10310
10084
9850
9332
8769
8143
50
3
2.77
1910
Totally Enclosed Fan Cooled
1
115/230
30.0/15.0

$2,802.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,802.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 10310
  • CFM @ 0.125-In. SP 10084
  • CFM @ 0.250-In. SP 9850
  • CFM @ 0.375-In. SP 9332
  • CFM @ 0.500-In. SP 8769
  • CFM @ 0.750-In. SP 8143
  • Sones @ 0.250-In. SP @ 5 Ft. 50
  • Motor HP 3
  • Max. BHP 2.77
  • Fan RPM 1910
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 30.0/15.0
7J353
Tubeaxial Fan with Motor and Drive Package
10310
10084
9850
9332
8769
8143
50
3
2.77
1910
Totally Enclosed Fan Cooled
3
208-230/460
8.9-8/4.0

$2,652.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,652.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 10310
  • CFM @ 0.125-In. SP 10084
  • CFM @ 0.250-In. SP 9850
  • CFM @ 0.375-In. SP 9332
  • CFM @ 0.500-In. SP 8769
  • CFM @ 0.750-In. SP 8143
  • Sones @ 0.250-In. SP @ 5 Ft. 50
  • Motor HP 3
  • Max. BHP 2.77
  • Fan RPM 1910
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 8.9-8/4.0
7J352
Tubeaxial Fan with Motor and Drive Package
10310
10084
9850
9332
8769
8143
50
3
2.77
1910
Totally Enclosed Fan Cooled
3
230/460
8.4/4.2

$3,930.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,930.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 10310
  • CFM @ 0.125-In. SP 10084
  • CFM @ 0.250-In. SP 9850
  • CFM @ 0.375-In. SP 9332
  • CFM @ 0.500-In. SP 8769
  • CFM @ 0.750-In. SP 8143
  • Sones @ 0.250-In. SP @ 5 Ft. 50
  • Motor HP 3
  • Max. BHP 2.77
  • Fan RPM 1910
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 8.4/4.2
7AF67
Tubeaxial Fan with Motor and Drive Package
5730
5300
4800
23
1/2
0.42
1062
Totally Enclosed Fan Cooled
1
115/208-230
8.0/4.0-4.0

$1,744.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,744.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 5730
  • CFM @ 0.125-In. SP 5300
  • CFM @ 0.250-In. SP 4800
  • Sones @ 0.250-In. SP @ 5 Ft. 23
  • Motor HP 1/2
  • Max. BHP 0.42
  • Fan RPM 1062
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 8.0/4.0-4.0
7AF68
Tubeaxial Fan with Motor and Drive Package
5730
5300
4800
23
1/2
0.42
1062
Totally Enclosed Fan Cooled
1
115/208-230
8.8/4.2-4.4

$1,912.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,912.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 5730
  • CFM @ 0.125-In. SP 5300
  • CFM @ 0.250-In. SP 4800
  • Sones @ 0.250-In. SP @ 5 Ft. 23
  • Motor HP 1/2
  • Max. BHP 0.42
  • Fan RPM 1062
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 8.8/4.2-4.4
7AF69
Tubeaxial Fan with Motor and Drive Package
5730
5300
4800
23
1/2
0.42
1062
Totally Enclosed Fan Cooled
3
208-230/460
2.2-2.2/1.1

$1,756.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,756.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 5730
  • CFM @ 0.125-In. SP 5300
  • CFM @ 0.250-In. SP 4800
  • Sones @ 0.250-In. SP @ 5 Ft. 23
  • Motor HP 1/2
  • Max. BHP 0.42
  • Fan RPM 1062
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 2.2-2.2/1.1
7AF70
Tubeaxial Fan with Motor and Drive Package
5730
5300
4800
23
1/2
0.42
1062
Totally Enclosed Fan Cooled
3
208-230/460
2.3-2.4/1.2

$2,042.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,042.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 5730
  • CFM @ 0.125-In. SP 5300
  • CFM @ 0.250-In. SP 4800
  • Sones @ 0.250-In. SP @ 5 Ft. 23
  • Motor HP 1/2
  • Max. BHP 0.42
  • Fan RPM 1062
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 2.3-2.4/1.2
7J334
Tubeaxial Fan with Motor and Drive Package
5730
5300
4800
23
1/2
0.422
1062
Totally Enclosed Fan Cooled
1
115/208-230
8.0/4.0-4.0

$2,365.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,365.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 5730
  • CFM @ 0.125-In. SP 5300
  • CFM @ 0.250-In. SP 4800
  • Sones @ 0.250-In. SP @ 5 Ft. 23
  • Motor HP 1/2
  • Max. BHP 0.422
  • Fan RPM 1062
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 8.0/4.0-4.0
7AG32
Tubeaxial Fan with Motor and Drive Package
5730
5300
4800
23
1/2
0.422
1062
Totally Enclosed Fan Cooled
1
115/208-230
8.0/4.0-4.0

$4,596.00 / each

Enter location to check availability
Catalog Page #  3674 

Price $4,596.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 5730
  • CFM @ 0.125-In. SP 5300
  • CFM @ 0.250-In. SP 4800
  • Sones @ 0.250-In. SP @ 5 Ft. 23
  • Motor HP 1/2
  • Max. BHP 0.422
  • Fan RPM 1062
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 8.0/4.0-4.0
7J333
Tubeaxial Fan with Motor and Drive Package
5730
5300
4800
23
1/2
0.422
1062
Totally Enclosed Fan Cooled
1
115/208-230
8.8/4.2-4.4

$2,532.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,532.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 5730
  • CFM @ 0.125-In. SP 5300
  • CFM @ 0.250-In. SP 4800
  • Sones @ 0.250-In. SP @ 5 Ft. 23
  • Motor HP 1/2
  • Max. BHP 0.422
  • Fan RPM 1062
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 8.8/4.2-4.4
7J336
Tubeaxial Fan with Motor and Drive Package
5730
5300
4800
23
1/2
0.422
1062
Totally Enclosed Fan Cooled
3
208-230/460
2.2-2.2/1.1

$2,377.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,377.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 5730
  • CFM @ 0.125-In. SP 5300
  • CFM @ 0.250-In. SP 4800
  • Sones @ 0.250-In. SP @ 5 Ft. 23
  • Motor HP 1/2
  • Max. BHP 0.422
  • Fan RPM 1062
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 2.2-2.2/1.1
7J335
Tubeaxial Fan with Motor and Drive Package
5730
5300
4800
23
1/2
0.422
1062
Totally Enclosed Fan Cooled
3
208-230/460
2.3-2.4/1.2

$2,663.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,663.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 5730
  • CFM @ 0.125-In. SP 5300
  • CFM @ 0.250-In. SP 4800
  • Sones @ 0.250-In. SP @ 5 Ft. 23
  • Motor HP 1/2
  • Max. BHP 0.422
  • Fan RPM 1062
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 2.3-2.4/1.2
7AG33
Tubeaxial Fan with Motor and Drive Package
5730
5300
4800
23
1/2
0.422
1062
Totally Enclosed Fan Cooled
3
208-230/460
2.3-2.4/1.2

$4,894.00 / each

Enter location to check availability
Catalog Page #  3674 

Price $4,894.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 5730
  • CFM @ 0.125-In. SP 5300
  • CFM @ 0.250-In. SP 4800
  • Sones @ 0.250-In. SP @ 5 Ft. 23
  • Motor HP 1/2
  • Max. BHP 0.422
  • Fan RPM 1062
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 2.3-2.4/1.2
7J338
Tubeaxial Fan with Motor and Drive Package
6470
6096
5678
4600
29
3/4
0.656
1199
Totally Enclosed Fan Cooled
1
115/208-230
11.0/5.4-5.5

$2,418.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,418.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 6470
  • CFM @ 0.125-In. SP 6096
  • CFM @ 0.250-In. SP 5678
  • CFM @ 0.375-In. SP 4600
  • Sones @ 0.250-In. SP @ 5 Ft. 29
  • Motor HP 3/4
  • Max. BHP 0.656
  • Fan RPM 1199
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 11.0/5.4-5.5
7J340
Tubeaxial Fan with Motor and Drive Package
6470
6096
5678
4600
29
3/4
0.656
1199
Totally Enclosed Fan Cooled
3
208-230/460
2.8-2.8/1.4

$2,405.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,405.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 6470
  • CFM @ 0.125-In. SP 6096
  • CFM @ 0.250-In. SP 5678
  • CFM @ 0.375-In. SP 4600
  • Sones @ 0.250-In. SP @ 5 Ft. 29
  • Motor HP 3/4
  • Max. BHP 0.656
  • Fan RPM 1199
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 2.8-2.8/1.4
7J339
Tubeaxial Fan with Motor and Drive Package
6470
6096
5678
4600
29
3/4
0.656
1199
Totally Enclosed Fan Cooled
3
230/460
3.0/1.5

$2,691.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,691.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 6470
  • CFM @ 0.125-In. SP 6096
  • CFM @ 0.250-In. SP 5678
  • CFM @ 0.375-In. SP 4600
  • Sones @ 0.250-In. SP @ 5 Ft. 29
  • Motor HP 3/4
  • Max. BHP 0.656
  • Fan RPM 1199
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 3.0/1.5
7AF71
Tubeaxial Fan with Motor and Drive Package
6470
6096
5678
4600
29
3/4
0.65
1199
Open Dripproof
1
115/230
11.2/5.6

$1,797.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,797.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 6470
  • CFM @ 0.125-In. SP 6096
  • CFM @ 0.250-In. SP 5678
  • CFM @ 0.500-In. SP 4600
  • Sones @ 0.250-In. SP @ 5 Ft. 29
  • Motor HP 3/4
  • Max. BHP 0.65
  • Fan RPM 1199
  • Motor Enclosure Open Dripproof
  • Phase 1
  • Voltage 115/230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 11.2/5.6
7AF72
Tubeaxial Fan with Motor and Drive Package
6470
6096
5678
4600
29
3/4
0.65
1199
Totally Enclosed Fan Cooled
1
115/208-230
11.0/5.4-5.5

$2,053.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,053.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 6470
  • CFM @ 0.125-In. SP 6096
  • CFM @ 0.250-In. SP 5678
  • CFM @ 0.500-In. SP 4600
  • Sones @ 0.250-In. SP @ 5 Ft. 29
  • Motor HP 3/4
  • Max. BHP 0.65
  • Fan RPM 1199
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 11.0/5.4-5.5
7AG36
Tubeaxial Fan with Motor and Drive Package
6470
6096
5678
4600
29
3/4
0.65
1199
Totally Enclosed Fan Cooled
1
115/208-230
11.0/5.4-5.5

$4,649.00 / each

Enter location to check availability
Catalog Page #  3674 

Price $4,649.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 6470
  • CFM @ 0.125-In. SP 6096
  • CFM @ 0.250-In. SP 5678
  • CFM @ 0.500-In. SP 4600
  • Sones @ 0.250-In. SP @ 5 Ft. 29
  • Motor HP 3/4
  • Max. BHP 0.65
  • Fan RPM 1199
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 11.0/5.4-5.5
7AF73
Tubeaxial Fan with Motor and Drive Package
6470
6096
5678
4600
29
3/4
0.65
1199
Totally Enclosed Fan Cooled
3
208-230/460
2.8-2.8/1.4

$1,785.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,785.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 6470
  • CFM @ 0.125-In. SP 6096
  • CFM @ 0.250-In. SP 5678
  • CFM @ 0.500-In. SP 4600
  • Sones @ 0.250-In. SP @ 5 Ft. 29
  • Motor HP 3/4
  • Max. BHP 0.65
  • Fan RPM 1199
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 2.8-2.8/1.4
7AG38
Tubeaxial Fan with Motor and Drive Package
6470
6096
5678
4600
29
3/4
0.65
1199
Totally Enclosed Fan Cooled
3
208-230/460
2.8-2.8/1.4

$4,637.00 / each

Enter location to check availability
Catalog Page #  3674 

Price $4,637.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 6470
  • CFM @ 0.125-In. SP 6096
  • CFM @ 0.250-In. SP 5678
  • CFM @ 0.500-In. SP 4600
  • Sones @ 0.250-In. SP @ 5 Ft. 29
  • Motor HP 3/4
  • Max. BHP 0.65
  • Fan RPM 1199
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 2.8-2.8/1.4
7AF74
Tubeaxial Fan with Motor and Drive Package
6470
6096
5678
4600
29
3/4
0.65
1199
Totally Enclosed Fan Cooled
3
230/460
3.0/1.5

$2,070.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,070.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 6470
  • CFM @ 0.125-In. SP 6096
  • CFM @ 0.250-In. SP 5678
  • CFM @ 0.500-In. SP 4600
  • Sones @ 0.250-In. SP @ 5 Ft. 29
  • Motor HP 3/4
  • Max. BHP 0.65
  • Fan RPM 1199
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 3.0/1.5
7J337
Tubeaxial Fan with Motor and Drive Package
6470
6096
5678
29
3/4
0.656
1199
Totally Enclosed Fan Cooled
1
115/208-230
11.0/5.4-5.5

$2,673.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,673.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 6470
  • CFM @ 0.125-In. SP 6096
  • CFM @ 0.250-In. SP 5678
  • Sones @ 0.250-In. SP @ 5 Ft. 29
  • Motor HP 3/4
  • Max. BHP 0.656
  • Fan RPM 1199
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 11.0/5.4-5.5
7J341
Tubeaxial Fan with Motor and Drive Package
7085
6742
6371
4600
3164
34
1
0.98
1312
Totally Enclosed Fan Cooled
1
115/208-230
13.4/6.8-6.7

$2,737.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,737.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 7085
  • CFM @ 0.125-In. SP 6742
  • CFM @ 0.250-In. SP 6371
  • CFM @ 0.375-In. SP 4600
  • CFM @ 0.500-In. SP 3164
  • Sones @ 0.250-In. SP @ 5 Ft. 34
  • Motor HP 1
  • Max. BHP 0.98
  • Fan RPM 1312
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 13.4/6.8-6.7
7J342
Tubeaxial Fan with Motor and Drive Package
7085
6742
6371
5484
3164
34
1
0.98
1312
Totally Enclosed Fan Cooled
1
115/208-230
10.0/5.3-5.0

$2,485.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,485.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 7085
  • CFM @ 0.125-In. SP 6742
  • CFM @ 0.250-In. SP 6371
  • CFM @ 0.375-In. SP 5484
  • CFM @ 0.500-In. SP 3164
  • Sones @ 0.250-In. SP @ 5 Ft. 34
  • Motor HP 1
  • Max. BHP 0.98
  • Fan RPM 1312
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 10.0/5.3-5.0
7J344
Tubeaxial Fan with Motor and Drive Package
7085
6742
6371
5484
3164
34
1
0.98
1312
Totally Enclosed Fan Cooled
3
208-230/460
3.1-2.8/1.4

$2,535.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,535.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 7085
  • CFM @ 0.125-In. SP 6742
  • CFM @ 0.250-In. SP 6371
  • CFM @ 0.375-In. SP 5484
  • CFM @ 0.500-In. SP 3164
  • Sones @ 0.250-In. SP @ 5 Ft. 34
  • Motor HP 1
  • Max. BHP 0.98
  • Fan RPM 1312
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 3.1-2.8/1.4
7J343
Tubeaxial Fan with Motor and Drive Package
7085
6742
6371
5484
3164
34
1
0.98
1312
Totally Enclosed Fan Cooled
3
208-230/460
3.4-3.6/1.8

$2,775.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,775.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 7085
  • CFM @ 0.125-In. SP 6742
  • CFM @ 0.250-In. SP 6371
  • CFM @ 0.375-In. SP 5484
  • CFM @ 0.500-In. SP 3164
  • Sones @ 0.250-In. SP @ 5 Ft. 34
  • Motor HP 1
  • Max. BHP 0.98
  • Fan RPM 1312
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 3.4-3.6/1.8
7F961
Tubeaxial Fan with Motor and Drive Package
7085
6742
6371
5484
3164
34
1
0.98
1312
Hazardous Location, Totally Enclosed Fan Cooled
1
115/230
13.6/6.8

$2,116.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,116.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 7085
  • CFM @ 0.125-In. SP 6742
  • CFM @ 0.250-In. SP 6371
  • CFM @ 0.500-In. SP 5484
  • CFM @ 0.750-In. SP 3164
  • Sones @ 0.250-In. SP @ 5 Ft. 34
  • Motor HP 1
  • Max. BHP 0.98
  • Fan RPM 1312
  • Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 13.6/6.8
7AG40
Tubeaxial Fan with Motor and Drive Package
7085
6742
6371
5484
3164
34
1
0.98
1312
Totally Enclosed Fan Cooled
1
115/208-230
10.0/5.3-5.0

$4,716.00 / each

Enter location to check availability
Catalog Page #  3674 

Price $4,716.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 7085
  • CFM @ 0.125-In. SP 6742
  • CFM @ 0.250-In. SP 6371
  • CFM @ 0.500-In. SP 5484
  • CFM @ 0.750-In. SP 3164
  • Sones @ 0.250-In. SP @ 5 Ft. 34
  • Motor HP 1
  • Max. BHP 0.98
  • Fan RPM 1312
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 10.0/5.3-5.0
7F960
Tubeaxial Fan with Motor and Drive Package
7085
6742
6371
5484
3164
34
1
0.98
1312
Totally Enclosed Fan Cooled
1
115/230
14.0/7.0

$1,865.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,865.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 7085
  • CFM @ 0.125-In. SP 6742
  • CFM @ 0.250-In. SP 6371
  • CFM @ 0.500-In. SP 5484
  • CFM @ 0.750-In. SP 3164
  • Sones @ 0.250-In. SP @ 5 Ft. 34
  • Motor HP 1
  • Max. BHP 0.98
  • Fan RPM 1312
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 14.0/7.0
7AF75
Tubeaxial Fan with Motor and Drive Package
7085
6742
6371
5484
3164
34
1
0.98
1312
Totally Enclosed Fan Cooled
3
208-230/460
3.1-2.8/1.4

$1,915.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,915.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 7085
  • CFM @ 0.125-In. SP 6742
  • CFM @ 0.250-In. SP 6371
  • CFM @ 0.500-In. SP 5484
  • CFM @ 0.750-In. SP 3164
  • Sones @ 0.250-In. SP @ 5 Ft. 34
  • Motor HP 1
  • Max. BHP 0.98
  • Fan RPM 1312
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 3.1-2.8/1.4
7AG42
Tubeaxial Fan with Motor and Drive Package
7085
6742
6371
5484
3164
34
1
0.98
1312
Totally Enclosed Fan Cooled
3
208-230/460
3.1-2.8/1.4

$4,766.00 / each

Enter location to check availability
Catalog Page #  3674 

Price $4,766.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 7085
  • CFM @ 0.125-In. SP 6742
  • CFM @ 0.250-In. SP 6371
  • CFM @ 0.500-In. SP 5484
  • CFM @ 0.750-In. SP 3164
  • Sones @ 0.250-In. SP @ 5 Ft. 34
  • Motor HP 1
  • Max. BHP 0.98
  • Fan RPM 1312
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 3.1-2.8/1.4
7AF76
Tubeaxial Fan with Motor and Drive Package
7085
6742
6371
5484
3164
34
1
0.98
1312
Totally Enclosed Fan Cooled
3
208-230/460
3.4-3.6/1.8

$2,154.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,154.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 7085
  • CFM @ 0.125-In. SP 6742
  • CFM @ 0.250-In. SP 6371
  • CFM @ 0.500-In. SP 5484
  • CFM @ 0.750-In. SP 3164
  • Sones @ 0.250-In. SP @ 5 Ft. 34
  • Motor HP 1
  • Max. BHP 0.98
  • Fan RPM 1312
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 3.4-3.6/1.8
7J348
Tubeaxial Fan with Motor and Drive Package
7925
7626
7305
6562
5634
2914
39
1-1/2
1.38
1468
Totally Enclosed Fan Cooled
1
115/208-230
15.2/8.2-7.6

$2,639.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,639.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 7925
  • CFM @ 0.125-In. SP 7626
  • CFM @ 0.250-In. SP 7305
  • CFM @ 0.375-In. SP 6562
  • CFM @ 0.500-In. SP 5634
  • CFM @ 0.750-In. SP 2914
  • Sones @ 0.250-In. SP @ 5 Ft. 39
  • Motor HP 1-1/2
  • Max. BHP 1.38
  • Fan RPM 1468
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 15.2/8.2-7.6
7J347
Tubeaxial Fan with Motor and Drive Package
7925
7626
7305
6562
5634
2914
39
1-1/2
1.38
1468
Totally Enclosed Fan Cooled
1
208-230
8.7-8.4

$3,244.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,244.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 7925
  • CFM @ 0.125-In. SP 7626
  • CFM @ 0.250-In. SP 7305
  • CFM @ 0.375-In. SP 6562
  • CFM @ 0.500-In. SP 5634
  • CFM @ 0.750-In. SP 2914
  • Sones @ 0.250-In. SP @ 5 Ft. 39
  • Motor HP 1-1/2
  • Max. BHP 1.38
  • Fan RPM 1468
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 8.7-8.4
7J346
Tubeaxial Fan with Motor and Drive Package
7925
7626
7305
6562
5634
2914
39
1-1/2
1.38
1468
Totally Enclosed Fan Cooled
3
208-230/460
4.5-4.1/2.0

$2,559.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,559.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 7925
  • CFM @ 0.125-In. SP 7626
  • CFM @ 0.250-In. SP 7305
  • CFM @ 0.375-In. SP 6562
  • CFM @ 0.500-In. SP 5634
  • CFM @ 0.750-In. SP 2914
  • Sones @ 0.250-In. SP @ 5 Ft. 39
  • Motor HP 1-1/2
  • Max. BHP 1.38
  • Fan RPM 1468
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 4.5-4.1/2.0
7J345
Tubeaxial Fan with Motor and Drive Package
7925
7626
7305
6562
5634
2914
39
1-1/2
1.38
1468
Totally Enclosed Fan Cooled
3
208-230/460
4.8-4.8/2.4

$2,925.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,925.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 7925
  • CFM @ 0.125-In. SP 7626
  • CFM @ 0.250-In. SP 7305
  • CFM @ 0.375-In. SP 6562
  • CFM @ 0.500-In. SP 5634
  • CFM @ 0.750-In. SP 2914
  • Sones @ 0.250-In. SP @ 5 Ft. 39
  • Motor HP 1-1/2
  • Max. BHP 1.38
  • Fan RPM 1468
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 4.8-4.8/2.4
7F833
Tubeaxial Fan with Motor and Drive Package
7925
7626
7305
6562
5634
2914
39
1-1/2
1.38
1468
Hazardous Location, Totally Enclosed Fan Cooled
3
208-230/460
4.7-4.4/2.2

$2,450.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,450.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 7925
  • CFM @ 0.125-In. SP 7626
  • CFM @ 0.250-In. SP 7305
  • CFM @ 0.500-In. SP 6562
  • CFM @ 0.750-In. SP 5634
  • CFM @ 1.000-In. SP 2914
  • Sones @ 0.250-In. SP @ 5 Ft. 39
  • Motor HP 1-1/2
  • Max. BHP 1.38
  • Fan RPM 1468
  • Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 4.7-4.4/2.2
7AF77
Tubeaxial Fan with Motor and Drive Package
7925
7626
7305
6562
5634
2914
39
1-1/2
1.38
1468
Totally Enclosed Fan Cooled
1
115/208-230
15.2/8.2-7.6

$2,018.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,018.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 7925
  • CFM @ 0.125-In. SP 7626
  • CFM @ 0.250-In. SP 7305
  • CFM @ 0.500-In. SP 6562
  • CFM @ 0.750-In. SP 5634
  • CFM @ 1.000-In. SP 2914
  • Sones @ 0.250-In. SP @ 5 Ft. 39
  • Motor HP 1-1/2
  • Max. BHP 1.38
  • Fan RPM 1468
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 15.2/8.2-7.6
7AG46
Tubeaxial Fan with Motor and Drive Package
7925
7626
7305
6562
5634
2914
39
1-1/2
1.38
1468
Totally Enclosed Fan Cooled
1
115/208-230
15.2/8.2-7.6

$4,870.00 / each

Enter location to check availability
Catalog Page #  3674 

Price $4,870.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 7925
  • CFM @ 0.125-In. SP 7626
  • CFM @ 0.250-In. SP 7305
  • CFM @ 0.500-In. SP 6562
  • CFM @ 0.750-In. SP 5634
  • CFM @ 1.000-In. SP 2914
  • Sones @ 0.250-In. SP @ 5 Ft. 39
  • Motor HP 1-1/2
  • Max. BHP 1.38
  • Fan RPM 1468
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 15.2/8.2-7.6
7AF78
Tubeaxial Fan with Motor and Drive Package
7925
7626
7305
6562
5634
2914
39
1-1/2
1.38
1468
Totally Enclosed Fan Cooled
1
208-230
8.7-8.4

$2,623.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,623.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 7925
  • CFM @ 0.125-In. SP 7626
  • CFM @ 0.250-In. SP 7305
  • CFM @ 0.500-In. SP 6562
  • CFM @ 0.750-In. SP 5634
  • CFM @ 1.000-In. SP 2914
  • Sones @ 0.250-In. SP @ 5 Ft. 39
  • Motor HP 1-1/2
  • Max. BHP 1.38
  • Fan RPM 1468
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 8.7-8.4
7AG44
Tubeaxial Fan with Motor and Drive Package
7925
7626
7305
6562
5634
2914
39
1-1/2
1.38
1468
Totally Enclosed Fan Cooled
3
208-230/460
4.5-4.1/2.0

$4,790.00 / each

Enter location to check availability
Catalog Page #  3674 

Price $4,790.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 7925
  • CFM @ 0.125-In. SP 7626
  • CFM @ 0.250-In. SP 7305
  • CFM @ 0.500-In. SP 6562
  • CFM @ 0.750-In. SP 5634
  • CFM @ 1.000-In. SP 2914
  • Sones @ 0.250-In. SP @ 5 Ft. 39
  • Motor HP 1-1/2
  • Max. BHP 1.38
  • Fan RPM 1468
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 4.5-4.1/2.0
7F830
Tubeaxial Fan with Motor and Drive Package
7925
7626
7305
6562
5634
2914
39
1-1/2
1.38
1468
Totally Enclosed Fan Cooled
3
208-230/460
4.5-4.1/2.0

$1,938.00 / each

Enter location to check availability
Catalog Page #  3673