Skip Content

 
Tubeaxial Fan, 21" Blade Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tubeaxial Fan, 21" Blade Diameter

TM

Technical Specs

  • Drive Type Belt-Drive 
  • Blade Dia. 21" 
  • Shaft Dia. 1" 
  • Number of Blades
Item
Please Select
CFM @ 0.000-In. SP
Please Select
CFM @ 0.125-In. SP
Please Select
CFM @ 0.250-In. SP
Please Select
CFM @ 0.500-In. SP
Please Select
CFM @ 0.750-In. SP
Please Select
CFM @ 1.000-In. SP
Please Select
Sones @ 0.250-In. SP @ 5 Ft.
Please Select
Motor HP
Please Select
Max. BHP
Please Select
Fan RPM
Please Select
Motor Enclosure
Please Select
Phase
Please Select
Voltage
Please Select
Max. Motor Height
Please Select
Full Load Amps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
21 Products
Compare /
Item #
Mfr.
Model #
Item
CFM @ 0.000-In. SP
CFM @ 0.125-In. SP
CFM @ 0.250-In. SP
CFM @ 0.500-In. SP
CFM @ 0.750-In. SP
CFM @ 1.000-In. SP
Sones @ 0.250-In. SP @ 5 Ft.
Motor HP
Max. BHP
Fan RPM
Motor Enclosure
Phase
Voltage
Max. Motor Height
Full Load Amps
Price
Qty
Please use Qty box to add item(s) to cart.
3NXF4
Tubeaxial Fan
15-1/4"

$1,280.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,280.00 / each

Technical Specs

  • Item Tubeaxial Fan
  • Drive Type Belt-Drive
  • Blade Dia. 21"
  • Max. Motor Height 15-1/4"
  • Shaft Dia. 1"
  • Number of Blades 6
7AH33
Tubeaxial Fan with Motor and Drive Package
3522
3106
18.4
1/3
0.18
989
Totally Enclosed Fan Cooled
1
115
10"
5.2

$1,558.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,558.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 21"
  • CFM @ 0.000-In. SP 3522
  • CFM @ 0.125-In. SP 3106
  • Sones @ 0.250-In. SP @ 5 Ft. 18.4
  • Motor HP 1/3
  • Max. BHP 0.18
  • Fan RPM 989
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 5.2
7AH38
Tubeaxial Fan with Motor and Drive Package
3522
3106
18.4
1/3
0.18
989
Totally Enclosed Fan Cooled
1
115/208-230
10"
6.6/3.1-3.3

$1,730.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,730.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 21"
  • CFM @ 0.000-In. SP 3522
  • CFM @ 0.125-In. SP 3106
  • Sones @ 0.250-In. SP @ 5 Ft. 18.4
  • Motor HP 1/3
  • Max. BHP 0.18
  • Fan RPM 989
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 6.6/3.1-3.3
7AF61
Tubeaxial Fan with Motor and Drive Package
3522
3106
18.4
1/3
0.18
989
Totally Enclosed Fan Cooled
3
208-230/460
10"
1.4-1.6/0.8

$1,609.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,609.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 21"
  • CFM @ 0.000-In. SP 3522
  • CFM @ 0.125-In. SP 3106
  • Sones @ 0.250-In. SP @ 5 Ft. 18.4
  • Motor HP 1/3
  • Max. BHP 0.18
  • Fan RPM 989
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 1.4-1.6/0.8
7AF62
Tubeaxial Fan with Motor and Drive Package
3522
3106
18.4
1/3
0.18
989
Totally Enclosed Nonventilated
3
230/460
10"
1.2/0.6

$1,923.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,923.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 21"
  • CFM @ 0.000-In. SP 3522
  • CFM @ 0.125-In. SP 3106
  • Sones @ 0.250-In. SP @ 5 Ft. 18.4
  • Motor HP 1/3
  • Max. BHP 0.18
  • Fan RPM 989
  • Motor Enclosure Totally Enclosed Nonventilated
  • Phase 3
  • Voltage 230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 1.2/0.6
7AH34
Tubeaxial Fan with Motor and Drive Package
4042
3689
3266
22
1/2
0.26
1135
Totally Enclosed Fan Cooled
1
115/208-230
10"
8.0/4.0-4.0

$1,616.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,616.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 21"
  • CFM @ 0.000-In. SP 4042
  • CFM @ 0.125-In. SP 3689
  • CFM @ 0.250-In. SP 3266
  • Sones @ 0.250-In. SP @ 5 Ft. 22
  • Motor HP 1/2
  • Max. BHP 0.26
  • Fan RPM 1135
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 8.0/4.0-4.0
7AH39
Tubeaxial Fan with Motor and Drive Package
4042
3689
3266
22
1/2
0.26
1135
Totally Enclosed Fan Cooled
1
115/208-230
10"
8.8/4.2-4.4

$1,785.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,785.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 21"
  • CFM @ 0.000-In. SP 4042
  • CFM @ 0.125-In. SP 3689
  • CFM @ 0.250-In. SP 3266
  • Sones @ 0.250-In. SP @ 5 Ft. 22
  • Motor HP 1/2
  • Max. BHP 0.26
  • Fan RPM 1135
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 8.8/4.2-4.4
7AF57
Tubeaxial Fan with Motor and Drive Package
4042
3689
3266
22
1/2
0.26
1135
Totally Enclosed Fan Cooled
3
208-230/460
10"
2.2-2.2/1.1

$1,629.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,629.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 21"
  • CFM @ 0.000-In. SP 4042
  • CFM @ 0.125-In. SP 3689
  • CFM @ 0.250-In. SP 3266
  • Sones @ 0.250-In. SP @ 5 Ft. 22
  • Motor HP 1/2
  • Max. BHP 0.26
  • Fan RPM 1135
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 2.2-2.2/1.1
7AF58
Tubeaxial Fan with Motor and Drive Package
4042
3689
3266
22
1/2
0.26
1135
Totally Enclosed Fan Cooled
3
208-230/460
10"
2.3-2.4/1.2

$1,916.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,916.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 21"
  • CFM @ 0.000-In. SP 4042
  • CFM @ 0.125-In. SP 3689
  • CFM @ 0.250-In. SP 3266
  • Sones @ 0.250-In. SP @ 5 Ft. 22
  • Motor HP 1/2
  • Max. BHP 0.26
  • Fan RPM 1135
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 2.3-2.4/1.2
7AH35
Tubeaxial Fan with Motor and Drive Package
4733
4438
4106
3224
26
3/4
0.45
1329
Totally Enclosed Fan Cooled
1
115/208-230
10"
11.0/5.4-5.5

$1,671.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,671.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 21"
  • CFM @ 0.000-In. SP 4733
  • CFM @ 0.125-In. SP 4438
  • CFM @ 0.250-In. SP 4106
  • CFM @ 0.500-In. SP 3224
  • Sones @ 0.250-In. SP @ 5 Ft. 26
  • Motor HP 3/4
  • Max. BHP 0.45
  • Fan RPM 1329
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 11.0/5.4-5.5
7AH40
Tubeaxial Fan with Motor and Drive Package
4733
4438
4106
3224
26
3/4
0.45
1329
Totally Enclosed Fan Cooled
1
115/208-230
10"
11.0/5.4-5.5

$1,927.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,927.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 21"
  • CFM @ 0.000-In. SP 4733
  • CFM @ 0.125-In. SP 4438
  • CFM @ 0.250-In. SP 4106
  • CFM @ 0.500-In. SP 3224
  • Sones @ 0.250-In. SP @ 5 Ft. 26
  • Motor HP 3/4
  • Max. BHP 0.45
  • Fan RPM 1329
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 11.0/5.4-5.5
7AF60
Tubeaxial Fan with Motor and Drive Package
4733
4438
4106
3224
26
3/4
0.45
1329
Totally Enclosed Fan Cooled
3
208-230/460
10"
2.3-2.4/1.2

$1,945.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,945.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 21"
  • CFM @ 0.000-In. SP 4733
  • CFM @ 0.125-In. SP 4438
  • CFM @ 0.250-In. SP 4106
  • CFM @ 0.500-In. SP 3224
  • Sones @ 0.250-In. SP @ 5 Ft. 26
  • Motor HP 3/4
  • Max. BHP 0.45
  • Fan RPM 1329
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 2.3-2.4/1.2
7AF59
Tubeaxial Fan with Motor and Drive Package
4733
4438
4106
3224
26
3/4
0.45
1329
Totally Enclosed Fan Cooled
3
208-230/460
10"
2.8-2.8/1.4

$1,660.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,660.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 21"
  • CFM @ 0.000-In. SP 4733
  • CFM @ 0.125-In. SP 4438
  • CFM @ 0.250-In. SP 4106
  • CFM @ 0.500-In. SP 3224
  • Sones @ 0.250-In. SP @ 5 Ft. 26
  • Motor HP 3/4
  • Max. BHP 0.45
  • Fan RPM 1329
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 2.8-2.8/1.4
7AH36
Tubeaxial Fan with Motor and Drive Package
5407
5154
4885
4218
2357
32
1
0.67
1518
Totally Enclosed Fan Cooled
1
115/208-230
10"
10.0/5.3-5.0

$1,742.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,742.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 21"
  • CFM @ 0.000-In. SP 5407
  • CFM @ 0.125-In. SP 5154
  • CFM @ 0.250-In. SP 4885
  • CFM @ 0.500-In. SP 4218
  • CFM @ 0.750-In. SP 2357
  • Sones @ 0.250-In. SP @ 5 Ft. 32
  • Motor HP 1
  • Max. BHP 0.67
  • Fan RPM 1518
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 10.0/5.3-5.0
7AH41
Tubeaxial Fan with Motor and Drive Package
5407
5154
4885
4218
2357
32
1
0.67
1518
Totally Enclosed Fan Cooled
1
115/208-230
10"
13.4/6.8-6.7

$1,994.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,994.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 21"
  • CFM @ 0.000-In. SP 5407
  • CFM @ 0.125-In. SP 5154
  • CFM @ 0.250-In. SP 4885
  • CFM @ 0.500-In. SP 4218
  • CFM @ 0.750-In. SP 2357
  • Sones @ 0.250-In. SP @ 5 Ft. 32
  • Motor HP 1
  • Max. BHP 0.67
  • Fan RPM 1518
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 13.4/6.8-6.7
7AF63
Tubeaxial Fan with Motor and Drive Package
5407
5154
4885
4218
2357
32
1
0.67
1518
Totally Enclosed Fan Cooled
3
208-230/460
10"
3.1-2.8/1.4

$1,792.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,792.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 21"
  • CFM @ 0.000-In. SP 5407
  • CFM @ 0.125-In. SP 5154
  • CFM @ 0.250-In. SP 4885
  • CFM @ 0.500-In. SP 4218
  • CFM @ 0.750-In. SP 2357
  • Sones @ 0.250-In. SP @ 5 Ft. 32
  • Motor HP 1
  • Max. BHP 0.67
  • Fan RPM 1518
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 3.1-2.8/1.4
7AF64
Tubeaxial Fan with Motor and Drive Package
5407
5154
4885
4218
2357
32
1
0.67
1518
Totally Enclosed Fan Cooled
3
208-230/460
10"
3.4-3.6/1.8

$2,032.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,032.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 21"
  • CFM @ 0.000-In. SP 5407
  • CFM @ 0.125-In. SP 5154
  • CFM @ 0.250-In. SP 4885
  • CFM @ 0.500-In. SP 4218
  • CFM @ 0.750-In. SP 2357
  • Sones @ 0.250-In. SP @ 5 Ft. 32
  • Motor HP 1
  • Max. BHP 0.67
  • Fan RPM 1518
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 3.4-3.6/1.8
7AH37
Tubeaxial Fan with Motor and Drive Package
6564
6357
6146
5678
5092
4187
45
1-1/2
1.20
1843
Totally Enclosed Fan Cooled
1
115/208-230
10"
15.2/8.2-7.6

$1,899.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,899.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 21"
  • CFM @ 0.000-In. SP 6564
  • CFM @ 0.125-In. SP 6357
  • CFM @ 0.250-In. SP 6146
  • CFM @ 0.500-In. SP 5678
  • CFM @ 0.750-In. SP 5092
  • CFM @ 1.000-In. SP 4187
  • Sones @ 0.250-In. SP @ 5 Ft. 45
  • Motor HP 1-1/2
  • Max. BHP 1.20
  • Fan RPM 1843
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 15.2/8.2-7.6
7AH42
Tubeaxial Fan with Motor and Drive Package
6564
6357
6146
5678
5092
4187
45
1-1/2
1.20
1843
Totally Enclosed Fan Cooled
1
208-230
10"
8.7-8.4

$2,505.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,505.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 21"
  • CFM @ 0.000-In. SP 6564
  • CFM @ 0.125-In. SP 6357
  • CFM @ 0.250-In. SP 6146
  • CFM @ 0.500-In. SP 5678
  • CFM @ 0.750-In. SP 5092
  • CFM @ 1.000-In. SP 4187
  • Sones @ 0.250-In. SP @ 5 Ft. 45
  • Motor HP 1-1/2
  • Max. BHP 1.20
  • Fan RPM 1843
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 8.7-8.4
7AF65
Tubeaxial Fan with Motor and Drive Package
6564
6357
6146
5678
5092
4187
45
1-1/2
1.20
1843
Totally Enclosed Fan Cooled
3
208-230/460
10"
4.5-4.1/2.0

$1,819.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,819.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 21"
  • CFM @ 0.000-In. SP 6564
  • CFM @ 0.125-In. SP 6357
  • CFM @ 0.250-In. SP 6146
  • CFM @ 0.500-In. SP 5678
  • CFM @ 0.750-In. SP 5092
  • CFM @ 1.000-In. SP 4187
  • Sones @ 0.250-In. SP @ 5 Ft. 45
  • Motor HP 1-1/2
  • Max. BHP 1.20
  • Fan RPM 1843
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 4.5-4.1/2.0
7AF66
Tubeaxial Fan with Motor and Drive Package
6564
6357
6146
5678
5092
4187
45
1-1/2
1.20
1843
Totally Enclosed Fan Cooled
3
208-230/460
10"
4.8-4.8/2.4

$2,032.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $2,032.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 21"
  • CFM @ 0.000-In. SP 6564
  • CFM @ 0.125-In. SP 6357
  • CFM @ 0.250-In. SP 6146
  • CFM @ 0.500-In. SP 5678
  • CFM @ 0.750-In. SP 5092
  • CFM @ 1.000-In. SP 4187
  • Sones @ 0.250-In. SP @ 5 Ft. 45
  • Motor HP 1-1/2
  • Max. BHP 1.20
  • Fan RPM 1843
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 4.8-4.8/2.4
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More