Skip Content

 
Tubeaxial Fan, 18" Blade Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tubeaxial Fan, 18" Blade Diameter

DAYTON


Technical Specs

  • ItemTubeaxial Fan 
  • Drive TypeBelt 
  • Blade Dia.18" 
  • Max. Motor Height9" 
  • Shaft Dia.7/8" 
  • Number of Blades
CFM @ 0.000-In. SP
Please Select
CFM @ 0.125-In. SP
Please Select
CFM @ 0.250-In. SP
Please Select
CFM @ 0.500-In. SP
Please Select
CFM @ 0.750-In. SP
Please Select
CFM @ 1.000-In. SP
Please Select
Sones @ 0.250-In. SP @ 5 Ft.
Please Select
Motor HP
Please Select
Max. BHP
Please Select
Fan RPM
Please Select
Motor Enclosure
Please Select
Phase
Please Select
Voltage
Please Select
Full Load Amps
Please Select
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
CFM @ 0.000-In. SP
CFM @ 0.125-In. SP
CFM @ 0.250-In. SP
CFM @ 0.500-In. SP
CFM @ 0.750-In. SP
CFM @ 1.000-In. SP
Availability
Price
Qty
7AF47
3230
2976
2680
1254

Typically in Stock

$1,289.00 / each

Tubeaxial Fan w/Drive Pkg,208-230/460 V
Catalog Page #  4111 

Price: $1,289.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.18"
  • CFM @ 0.000-In. SP3230
  • CFM @ 0.125-In. SP2976
  • CFM @ 0.250-In. SP2680
  • CFM @ 0.500-In. SP1254
  • Sones @ 0.250-In. SP @ 5 Ft.24
  • Motor HP1/3
  • Max. BHP0.34
  • Fan RPM1375
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase3
  • Voltage208-230/460
  • Max. Motor Height9"
  • Shaft Dia.7/8"
  • Number of Blades6
  • Full Load Amps1.4-1.6/0.8
7AF48
3230
2976
2680
1254

Typically in Stock

$1,581.00 / each

Tubeaxial Fan w/Drive Pkg,230/460 V
Catalog Page #  4111 

Price: $1,581.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.18"
  • CFM @ 0.000-In. SP3230
  • CFM @ 0.125-In. SP2976
  • CFM @ 0.250-In. SP2680
  • CFM @ 0.500-In. SP1254
  • Sones @ 0.250-In. SP @ 5 Ft.24
  • Motor HP1/3
  • Max. BHP0.34
  • Fan RPM1375
  • Motor EnclosureTotally Enclosed Nonventilated
  • Phase3
  • Voltage230/460
  • Max. Motor Height9"
  • Shaft Dia.7/8"
  • Number of Blades6
  • Full Load Amps1.2/0.6
7AF49
3494
3261
2997
2192
794

Typically in Stock

$1,310.00 / each

Tubeaxial Fan w/Drive Pkg,208-230/460 V
Catalog Page #  4111 

Price: $1,310.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.18"
  • CFM @ 0.000-In. SP3494
  • CFM @ 0.125-In. SP3261
  • CFM @ 0.250-In. SP2997
  • CFM @ 0.500-In. SP2192
  • CFM @ 0.750-In. SP794
  • Sones @ 0.250-In. SP @ 5 Ft.24
  • Motor HP1/2
  • Max. BHP0.48
  • Fan RPM1487
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase3
  • Voltage208-230/460
  • Max. Motor Height9"
  • Shaft Dia.7/8"
  • Number of Blades6
  • Full Load Amps2.2-2.2/1.1
7AF50
3494
3261
2997
2192
794

Typically in Stock

$1,576.00 / each

Tubeaxial Fan w/Drive Pkg,208-230/460 V
Catalog Page #  4111 

Price: $1,576.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.18"
  • CFM @ 0.000-In. SP3494
  • CFM @ 0.125-In. SP3261
  • CFM @ 0.250-In. SP2997
  • CFM @ 0.500-In. SP2192
  • CFM @ 0.750-In. SP794
  • Sones @ 0.250-In. SP @ 5 Ft.24
  • Motor HP1/2
  • Max. BHP0.48
  • Fan RPM1487
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase3
  • Voltage208-230/460
  • Max. Motor Height9"
  • Shaft Dia.7/8"
  • Number of Blades6
  • Full Load Amps2.3-2.4/1.2
7AF52
4039
3841
3624
3112
1850
923

Typically in Stock

$1,616.00 / each

Tubeaxial Fan w/Drive Pkg,208-230/460 V
Catalog Page #  4111 

Price: $1,616.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.18"
  • CFM @ 0.000-In. SP4039
  • CFM @ 0.125-In. SP3841
  • CFM @ 0.250-In. SP3624
  • CFM @ 0.500-In. SP3112
  • CFM @ 0.750-In. SP1850
  • CFM @ 1.000-In. SP923
  • Sones @ 0.250-In. SP @ 5 Ft.26
  • Motor HP3/4
  • Max. BHP0.72
  • Fan RPM1719
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase3
  • Voltage208-230/460
  • Max. Motor Height9"
  • Shaft Dia.7/8"
  • Number of Blades6
  • Full Load Amps2.3-2.4/1.2
7AF51
4039
3841
3624
3112
1850
923

Typically in Stock

$1,352.00 / each

Tubeaxial Fan w/Drive Pkg,208-230/460 V
Catalog Page #  4111 

Price: $1,352.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.18"
  • CFM @ 0.000-In. SP4039
  • CFM @ 0.125-In. SP3841
  • CFM @ 0.250-In. SP3624
  • CFM @ 0.500-In. SP3112
  • CFM @ 0.750-In. SP1850
  • CFM @ 1.000-In. SP923
  • Sones @ 0.250-In. SP @ 5 Ft.26
  • Motor HP3/4
  • Max. BHP0.72
  • Fan RPM1719
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase3
  • Voltage208-230/460
  • Max. Motor Height9"
  • Shaft Dia.7/8"
  • Number of Blades6
  • Full Load Amps2.8-2.8/1.4
7AF53
4671
4504
4321
3914
3421
2163

Typically in Stock

$1,473.00 / each

Tubeaxial Fan w/Drive Pkg,208-230/460 V
Catalog Page #  4111 

Price: $1,473.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.18"
  • CFM @ 0.000-In. SP4671
  • CFM @ 0.125-In. SP4504
  • CFM @ 0.250-In. SP4321
  • CFM @ 0.500-In. SP3914
  • CFM @ 0.750-In. SP3421
  • CFM @ 1.000-In. SP2163
  • Sones @ 0.250-In. SP @ 5 Ft.32
  • Motor HP1
  • Max. BHP0.91
  • Fan RPM1988
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase3
  • Voltage208-230/460
  • Max. Motor Height9"
  • Shaft Dia.7/8"
  • Number of Blades6
  • Full Load Amps3.1-2.8/1.4
7AF56
5298
5152
4994
4460
4270
3803

Typically in Stock

$2,143.00 / each

Tubeaxial Fan w/Drive Pkg,208/230 V
Catalog Page #  4111 

Price: $2,143.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.18"
  • CFM @ 0.000-In. SP5298
  • CFM @ 0.125-In. SP5152
  • CFM @ 0.250-In. SP4994
  • CFM @ 0.500-In. SP4460
  • CFM @ 0.750-In. SP4270
  • CFM @ 1.000-In. SP3803
  • Sones @ 0.250-In. SP @ 5 Ft.38
  • Motor HP1-1/2
  • Max. BHP1.29
  • Fan RPM2255
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase1
  • Voltage208/230
  • Max. Motor Height9"
  • Shaft Dia.7/8"
  • Number of Blades6
  • Full Load Amps8.7-8.4
7AF55
5298
5152
4994
4460
4270
3803

Typically in Stock

$1,518.00 / each

Tubeaxial Fan w/Drive Pkg,208-230/460 V
Catalog Page #  4111 

Price: $1,518.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.18"
  • CFM @ 0.000-In. SP5298
  • CFM @ 0.125-In. SP5152
  • CFM @ 0.250-In. SP4994
  • CFM @ 0.500-In. SP4460
  • CFM @ 0.750-In. SP4270
  • CFM @ 1.000-In. SP3803
  • Sones @ 0.250-In. SP @ 5 Ft.38
  • Motor HP1-1/2
  • Max. BHP1.29
  • Fan RPM2255
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase3
  • Voltage208-230/460
  • Max. Motor Height9"
  • Shaft Dia.7/8"
  • Number of Blades6
  • Full Load Amps4.5-4.1/2.0