Skip Content

 
Tubeaxial Fan, 16" Blade Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tubeaxial Fan, 16" Blade Diameter


Technical Specs

  • ItemTubeaxial Fan 
  • Drive TypeBelt 
  • Blade Dia.16" 
  • Phase
  • Max. Motor Height9" 
  • Shaft Dia.7/8" 
  • Number of Blades
CFM @ 0.000-In. SP
Please Select
CFM @ 0.125-In. SP
Please Select
CFM @ 0.250-In. SP
Please Select
CFM @ 0.500-In. SP
Please Select
CFM @ 0.750-In. SP
Please Select
CFM @ 1.000-In. SP
Please Select
Sones @ 0.250-In. SP @ 5 Ft.
Please Select
Motor HP
Please Select
Max. BHP
Please Select
Fan RPM
Please Select
Motor Enclosure
Please Select
Voltage
Please Select
Full Load Amps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
7 Products
Compare /
Product #
Mfr.
Model #
CFM @ 0.000-In. SP
CFM @ 0.125-In. SP
CFM @ 0.250-In. SP
CFM @ 0.500-In. SP
CFM @ 0.750-In. SP
CFM @ 1.000-In. SP
Sones @ 0.250-In. SP @ 5 Ft.
Motor HP
Max. BHP
Fan RPM
Motor Enclosure
Voltage
Full Load Amps
Price
Qty
Please use Qty box to add item(s) to cart.
7AF39
2379
2152
1820
779
24
1/3
0.25
1570
Totally Enclosed Fan Cooled
208-230/460
1.4-1.6/0.8

$1,207.00 / each

Enter location to check availability
Tubeaxial Fan w/Drive Pkg,208-230/460 V
Catalog Page #  4110 

Price $1,207.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.16"
  • CFM @ 0.000-In. SP2379
  • CFM @ 0.125-In. SP2152
  • CFM @ 0.250-In. SP1820
  • CFM @ 0.500-In. SP779
  • Sones @ 0.250-In. SP @ 5 Ft.24
  • Motor HP1/3
  • Max. BHP0.25
  • Fan RPM1570
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase3
  • Voltage208-230/460
  • Max. Motor Height9"
  • Shaft Dia.7/8"
  • Number of Blades6
  • Full Load Amps1.4-1.6/0.8
7AF40
2379
2152
1820
779
24
1/3
0.25
1570
Totally Enclosed Nonventilated
230/460
1.2/0.6

$1,499.00 / each

Enter location to check availability
Tubeaxial Fan w/Drive Pkg,230/460 V
Catalog Page #  4110 

Price $1,499.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.16"
  • CFM @ 0.000-In. SP2379
  • CFM @ 0.125-In. SP2152
  • CFM @ 0.250-In. SP1820
  • CFM @ 0.500-In. SP779
  • Sones @ 0.250-In. SP @ 5 Ft.24
  • Motor HP1/3
  • Max. BHP0.25
  • Fan RPM1570
  • Motor EnclosureTotally Enclosed Nonventilated
  • Phase3
  • Voltage230/460
  • Max. Motor Height9"
  • Shaft Dia.7/8"
  • Number of Blades6
  • Full Load Amps1.2/0.6
7AF41
2727
2530
2288
1335
711
28
1/2
0.41
1800
Totally Enclosed Fan Cooled
208-230/460
2.2-2.2/1.1

$1,235.00 / each

Enter location to check availability
Tubeaxial Fan w/Drive Pkg,208-230/460 V
Catalog Page #  4110 

Price $1,235.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.16"
  • CFM @ 0.000-In. SP2727
  • CFM @ 0.125-In. SP2530
  • CFM @ 0.250-In. SP2288
  • CFM @ 0.500-In. SP1335
  • CFM @ 0.750-In. SP711
  • Sones @ 0.250-In. SP @ 5 Ft.28
  • Motor HP1/2
  • Max. BHP0.41
  • Fan RPM1800
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase3
  • Voltage208-230/460
  • Max. Motor Height9"
  • Shaft Dia.7/8"
  • Number of Blades6
  • Full Load Amps2.2-2.2/1.1
7AF42
2727
2530
2288
1335
711
28
1/2
0.41
1800
Totally Enclosed Fan Cooled
208-230/460
2.3-2.4/1.2

$1,501.00 / each

Enter location to check availability
Tubeaxial Fan w/Drive Pkg,208-230/460 V
Catalog Page #  4110 

Price $1,501.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.16"
  • CFM @ 0.000-In. SP2727
  • CFM @ 0.125-In. SP2530
  • CFM @ 0.250-In. SP2288
  • CFM @ 0.500-In. SP1335
  • CFM @ 0.750-In. SP711
  • Sones @ 0.250-In. SP @ 5 Ft.28
  • Motor HP1/2
  • Max. BHP0.41
  • Fan RPM1800
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase3
  • Voltage208-230/460
  • Max. Motor Height9"
  • Shaft Dia.7/8"
  • Number of Blades6
  • Full Load Amps2.3-2.4/1.2
7AF43
3365
3205
3045
2576
1685
1103
34
3/4
0.69
2221
Totally Enclosed Fan Cooled
208-230/460
2.8-2.8/1.4

$1,256.00 / each

Enter location to check availability
Tubeaxial Fan w/Drive Pkg,208-230/460 V
Catalog Page #  4110 

Price $1,256.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.16"
  • CFM @ 0.000-In. SP3365
  • CFM @ 0.125-In. SP3205
  • CFM @ 0.250-In. SP3045
  • CFM @ 0.500-In. SP2576
  • CFM @ 0.750-In. SP1685
  • CFM @ 1.000-In. SP1103
  • Sones @ 0.250-In. SP @ 5 Ft.34
  • Motor HP3/4
  • Max. BHP0.69
  • Fan RPM2221
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase3
  • Voltage208-230/460
  • Max. Motor Height9"
  • Shaft Dia.7/8"
  • Number of Blades6
  • Full Load Amps2.8-2.8/1.4
7AF44
3365
3205
3045
2576
1685
1103
34
3/4
0.69
2221
Totally Enclosed Fan Cooled
230/460
3.0/1.5

$1,521.00 / each

Enter location to check availability
Tubeaxial Fan w/Drive Pkg,230/460 V
Catalog Page #  4110 

Price $1,521.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.16"
  • CFM @ 0.000-In. SP3365
  • CFM @ 0.125-In. SP3205
  • CFM @ 0.250-In. SP3045
  • CFM @ 0.500-In. SP2576
  • CFM @ 0.750-In. SP1685
  • CFM @ 1.000-In. SP1103
  • Sones @ 0.250-In. SP @ 5 Ft.34
  • Motor HP3/4
  • Max. BHP0.69
  • Fan RPM2221
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase3
  • Voltage230/460
  • Max. Motor Height9"
  • Shaft Dia.7/8"
  • Number of Blades6
  • Full Load Amps3.0/1.5
7AF45
3859
3720
3580
3238
2744
1892
46
1
1.00
2547
Totally Enclosed Fan Cooled
208-230/460
3.1-2.8/1.4

$1,399.00 / each

Enter location to check availability
Tubeaxial Fan w/Drive Pkg,208-230/460 V
Catalog Page #  4110 

Price $1,399.00 / each

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.16"
  • CFM @ 0.000-In. SP3859
  • CFM @ 0.125-In. SP3720
  • CFM @ 0.250-In. SP3580
  • CFM @ 0.500-In. SP3238
  • CFM @ 0.750-In. SP2744
  • CFM @ 1.000-In. SP1892
  • Sones @ 0.250-In. SP @ 5 Ft.46
  • Motor HP1
  • Max. BHP1.00
  • Fan RPM2547
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase3
  • Voltage208-230/460
  • Max. Motor Height9"
  • Shaft Dia.7/8"
  • Number of Blades6
  • Full Load Amps3.1-2.8/1.4
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More