Skip Content

 
Tubeaxial Fan, 12" Blade Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tubeaxial Fan, 12" Blade Diameter


Technical Specs

  • Drive Type Belt-Drive 
  • Blade Dia. 12" 
  • Max. Motor Height 9" 
  • Shaft Dia. 5/8" 
  • Number of Blades
Item
Please Select
CFM @ 0.000-In. SP
Please Select
CFM @ 0.125-In. SP
Please Select
CFM @ 0.250-In. SP
Please Select
CFM @ 0.500-In. SP
Please Select
CFM @ 0.750-In. SP
Please Select
Sones @ 0.250-In. SP @ 5 Ft.
Please Select
Motor HP
Please Select
Max. BHP
Please Select
Fan RPM
Please Select
Motor Enclosure
Please Select
Phase
Please Select
Voltage
Please Select
Full Load Amps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
16 Products
Compare /
Product #
Mfr.
Model #
Item
CFM @ 0.000-In. SP
CFM @ 0.125-In. SP
CFM @ 0.250-In. SP
CFM @ 0.500-In. SP
CFM @ 0.750-In. SP
Sones @ 0.250-In. SP @ 5 Ft.
Motor HP
Max. BHP
Fan RPM
Motor Enclosure
Phase
Voltage
Full Load Amps
Price
Qty
Please use Qty box to add item(s) to cart.
4C659
Tubeaxial Fan

$737.50 / each

Enter location to check availability
Catalog Page #  3673 

Price $737.50 / each

Technical Specs

  • Item Tubeaxial Fan
  • Drive Type Belt-Drive
  • Blade Dia. 12"
  • Max. Motor Height 9"
  • Shaft Dia. 5/8"
  • Number of Blades 4
7F921
Tubeaxial Fan with Motor and Drive Package
1300
1170
990
19.7
1/4
0.25
1670
Totally Enclosed Fan Cooled
1
115/230
4.6/2.3

$1,063.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,063.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 12"
  • CFM @ 0.000-In. SP 1300
  • CFM @ 0.125-In. SP 1170
  • CFM @ 0.250-In. SP 990
  • Sones @ 0.250-In. SP @ 5 Ft. 19.7
  • Motor HP 1/4
  • Max. BHP 0.25
  • Fan RPM 1670
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/230
  • Max. Motor Height 9"
  • Shaft Dia. 5/8"
  • Number of Blades 4
  • Full Load Amps 4.6/2.3
7AF32
Tubeaxial Fan with Motor and Drive Package
1300
1170
990
19.7
1/4
0.25
1670
Totally Enclosed Fan Cooled
3
208-230/460
1.2-1.3/0.65

$1,058.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,058.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 12"
  • CFM @ 0.000-In. SP 1300
  • CFM @ 0.125-In. SP 1170
  • CFM @ 0.250-In. SP 990
  • Sones @ 0.250-In. SP @ 5 Ft. 19.7
  • Motor HP 1/4
  • Max. BHP 0.25
  • Fan RPM 1670
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 9"
  • Shaft Dia. 5/8"
  • Number of Blades 4
  • Full Load Amps 1.2-1.3/0.65
7AF31
Tubeaxial Fan with Motor and Drive Package
1300
1170
990
19.7
1/4
0.25
1670
Totally Enclosed Nonventilated
1
115/208-230
4.8/2.3-2.4

$1,209.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,209.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 12"
  • CFM @ 0.000-In. SP 1300
  • CFM @ 0.125-In. SP 1170
  • CFM @ 0.250-In. SP 990
  • Sones @ 0.250-In. SP @ 5 Ft. 19.7
  • Motor HP 1/4
  • Max. BHP 0.25
  • Fan RPM 1670
  • Motor Enclosure Totally Enclosed Nonventilated
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 9"
  • Shaft Dia. 5/8"
  • Number of Blades 4
  • Full Load Amps 4.8/2.3-2.4
7F925
Tubeaxial Fan with Motor and Drive Package
1767
1667
1561
34
1/3
0.24
2090
Hazardous Location, Totally Enclosed Fan Cooled
1
115/230
7.6/3.8

$1,203.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,203.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 12"
  • CFM @ 0.000-In. SP 1767
  • CFM @ 0.125-In. SP 1667
  • CFM @ 0.250-In. SP 1561
  • Sones @ 0.250-In. SP @ 5 Ft. 34
  • Motor HP 1/3
  • Max. BHP 0.24
  • Fan RPM 2090
  • Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/230
  • Max. Motor Height 9"
  • Shaft Dia. 5/8"
  • Number of Blades 4
  • Full Load Amps 7.6/3.8
7F924
Tubeaxial Fan with Motor and Drive Package
1767
1667
1561
34
1/3
0.24
2090
Totally Enclosed Fan Cooled
1
115/230
5.8/2.9

$1,074.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,074.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 12"
  • CFM @ 0.000-In. SP 1767
  • CFM @ 0.125-In. SP 1667
  • CFM @ 0.250-In. SP 1561
  • Sones @ 0.250-In. SP @ 5 Ft. 34
  • Motor HP 1/3
  • Max. BHP 0.24
  • Fan RPM 2090
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/230
  • Max. Motor Height 9"
  • Shaft Dia. 5/8"
  • Number of Blades 4
  • Full Load Amps 5.8/2.9
7AF33
Tubeaxial Fan with Motor and Drive Package
1767
1667
1561
34
1/3
0.24
2090
Totally Enclosed Fan Cooled
3
208-230/460
1.4-1.6/0.8

$1,085.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,085.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 12"
  • CFM @ 0.000-In. SP 1767
  • CFM @ 0.125-In. SP 1667
  • CFM @ 0.250-In. SP 1561
  • Sones @ 0.250-In. SP @ 5 Ft. 34
  • Motor HP 1/3
  • Max. BHP 0.24
  • Fan RPM 2090
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 9"
  • Shaft Dia. 5/8"
  • Number of Blades 4
  • Full Load Amps 1.4-1.6/0.8
7AF34
Tubeaxial Fan with Motor and Drive Package
1767
1667
1561
34
1/3
0.24
2090
Totally Enclosed Nonventilated
3
230/460
1.2/0.6

$1,392.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,392.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 12"
  • CFM @ 0.000-In. SP 1767
  • CFM @ 0.125-In. SP 1667
  • CFM @ 0.250-In. SP 1561
  • Sones @ 0.250-In. SP @ 5 Ft. 34
  • Motor HP 1/3
  • Max. BHP 0.24
  • Fan RPM 2090
  • Motor Enclosure Totally Enclosed Nonventilated
  • Phase 3
  • Voltage 230/460
  • Max. Motor Height 9"
  • Shaft Dia. 5/8"
  • Number of Blades 4
  • Full Load Amps 1.2/0.6
7F928
Tubeaxial Fan with Motor and Drive Package
1904
1812
1719
1429
42
1/2
0.31
2253
Hazardous Location, Totally Enclosed Fan Cooled
1
115/230
9.0/4.5

$1,266.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,266.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 12"
  • CFM @ 0.000-In. SP 1904
  • CFM @ 0.125-In. SP 1812
  • CFM @ 0.250-In. SP 1719
  • CFM @ 0.500-In. SP 1429
  • Sones @ 0.250-In. SP @ 5 Ft. 42
  • Motor HP 1/2
  • Max. BHP 0.31
  • Fan RPM 2253
  • Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/230
  • Max. Motor Height 9"
  • Shaft Dia. 5/8"
  • Number of Blades 4
  • Full Load Amps 9.0/4.5
7F927
Tubeaxial Fan with Motor and Drive Package
1904
1812
1719
1429
42
1/2
0.31
2253
Totally Enclosed Fan Cooled
1
115/208-230
9.2/4.4-4.6

$1,102.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,102.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 12"
  • CFM @ 0.000-In. SP 1904
  • CFM @ 0.125-In. SP 1812
  • CFM @ 0.250-In. SP 1719
  • CFM @ 0.500-In. SP 1429
  • Sones @ 0.250-In. SP @ 5 Ft. 42
  • Motor HP 1/2
  • Max. BHP 0.31
  • Fan RPM 2253
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/208-230
  • Max. Motor Height 9"
  • Shaft Dia. 5/8"
  • Number of Blades 4
  • Full Load Amps 9.2/4.4-4.6
7AF35
Tubeaxial Fan with Motor and Drive Package
1904
1812
1719
1429
42
1/2
0.31
2253
Totally Enclosed Fan Cooled
3
208-230/460
2.2-2.2/1.1

$1,128.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,128.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 12"
  • CFM @ 0.000-In. SP 1904
  • CFM @ 0.125-In. SP 1812
  • CFM @ 0.250-In. SP 1719
  • CFM @ 0.500-In. SP 1429
  • Sones @ 0.250-In. SP @ 5 Ft. 42
  • Motor HP 1/2
  • Max. BHP 0.31
  • Fan RPM 2253
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 9"
  • Shaft Dia. 5/8"
  • Number of Blades 4
  • Full Load Amps 2.2-2.2/1.1
7AF36
Tubeaxial Fan with Motor and Drive Package
1904
1812
1719
1429
42
1/2
0.31
2253
Totally Enclosed Fan Cooled
3
208-230/460
2.3-2.4/1.2

$1,393.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,393.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 12"
  • CFM @ 0.000-In. SP 1904
  • CFM @ 0.125-In. SP 1812
  • CFM @ 0.250-In. SP 1719
  • CFM @ 0.500-In. SP 1429
  • Sones @ 0.250-In. SP @ 5 Ft. 42
  • Motor HP 1/2
  • Max. BHP 0.31
  • Fan RPM 2253
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 9"
  • Shaft Dia. 5/8"
  • Number of Blades 4
  • Full Load Amps 2.3-2.4/1.2
7F931
Tubeaxial Fan with Motor and Drive Package
2432
2360
2287
2126
1905
59
3/4
0.60
2877
Hazardous Location, Totally Enclosed Fan Cooled
1
115/230
11.4/5.7

$1,416.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,416.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 12"
  • CFM @ 0.000-In. SP 2432
  • CFM @ 0.125-In. SP 2360
  • CFM @ 0.250-In. SP 2287
  • CFM @ 0.500-In. SP 2126
  • CFM @ 0.750-In. SP 1905
  • Sones @ 0.250-In. SP @ 5 Ft. 59
  • Motor HP 3/4
  • Max. BHP 0.60
  • Fan RPM 2877
  • Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/230
  • Max. Motor Height 9"
  • Shaft Dia. 5/8"
  • Number of Blades 4
  • Full Load Amps 11.4/5.7
7F930
Tubeaxial Fan with Motor and Drive Package
2432
2360
2287
2126
1905
59
3/4
0.60
2877
Totally Enclosed Fan Cooled
1
115/230
11.4/5.7

$1,220.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,220.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 12"
  • CFM @ 0.000-In. SP 2432
  • CFM @ 0.125-In. SP 2360
  • CFM @ 0.250-In. SP 2287
  • CFM @ 0.500-In. SP 2126
  • CFM @ 0.750-In. SP 1905
  • Sones @ 0.250-In. SP @ 5 Ft. 59
  • Motor HP 3/4
  • Max. BHP 0.60
  • Fan RPM 2877
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 115/230
  • Max. Motor Height 9"
  • Shaft Dia. 5/8"
  • Number of Blades 4
  • Full Load Amps 11.4/5.7
7AF37
Tubeaxial Fan with Motor and Drive Package
2432
2360
2287
2126
1905
59
3/4
0.60
2877
Totally Enclosed Fan Cooled
3
208-230/460
2.8-2.8/1.4

$1,154.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,154.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 12"
  • CFM @ 0.000-In. SP 2432
  • CFM @ 0.125-In. SP 2360
  • CFM @ 0.250-In. SP 2287
  • CFM @ 0.500-In. SP 2126
  • CFM @ 0.750-In. SP 1905
  • Sones @ 0.250-In. SP @ 5 Ft. 59
  • Motor HP 3/4
  • Max. BHP 0.60
  • Fan RPM 2877
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 9"
  • Shaft Dia. 5/8"
  • Number of Blades 4
  • Full Load Amps 2.8-2.8/1.4
7AF38
Tubeaxial Fan with Motor and Drive Package
2432
2360
2287
2126
1905
59
3/4
0.60
2877
Totally Enclosed Fan Cooled
3
230/460
3.0/1.5

$1,433.00 / each

Enter location to check availability
Catalog Page #  3673 

Price $1,433.00 / each

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 12"
  • CFM @ 0.000-In. SP 2432
  • CFM @ 0.125-In. SP 2360
  • CFM @ 0.250-In. SP 2287
  • CFM @ 0.500-In. SP 2126
  • CFM @ 0.750-In. SP 1905
  • Sones @ 0.250-In. SP @ 5 Ft. 59
  • Motor HP 3/4
  • Max. BHP 0.60
  • Fan RPM 2877
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 230/460
  • Max. Motor Height 9"
  • Shaft Dia. 5/8"
  • Number of Blades 4
  • Full Load Amps 3.0/1.5
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More