Skip Content

Tubeaxial Fan Vane Section,27 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tubeaxial Fan Vane Section, 27 In. H

Price $1,133.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6TFE1
  • Mfr. Model # 6TFE1
  • UNSPSC # 40101604
  • Catalog Page # 4112
  • Shipping Weight 65.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTubeaxial Fan Vane Section
  • For Tubeaxial Fan Dia.24"
  • For Use with Fans3C411, 4TM85
  • Height27"
  • Width27"
  • Depth6-1/2"
  • Max. Inlet Temp.104 Degrees F
  • Dimension A27"
  • Dimension B13-1/2"
  • Dimension C24-5/16"
  • Dimension D6-15/32"
  • Dimension E5/16"
  • MaterialSteel
  • FinishBaked Enamel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Tubeaxial Fan Vane Sections

• Baked enamel-coated steel Mounting flanges on both ends
Straighten air flow to increase pressure and efficiency of tubeaxial fans. Predrilled mounting holes match fan housing. Attach to ductwork with companion flanges.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.