Skip Content

Tubeaxial Fan w/ Drive Pkg,208-230 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tubeaxial Fan w/ Drive Pkg, 208-230 V

Price $4,017.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7J365
  • Mfr. Model # 7J365
  • UNSPSC # 40101604
  • Catalog Page # N/A
  • Shipping Weight 290.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Belt-Drive Smoke Exhaust Tubeaxial Fans

• Mount: vertical or horizontal Permanently lubricated ball bearings with double-wall insulated cover Heat slinger on the shaft to dissipate heat Max. inlet air temp.:/smoke exhaust rating: 500ºF for 4 hr., 1000ºF for 15 min. Max. ambient air temp.: 200ºF Precision-balanced, corrosion-resistant baked enamel-coated steel blades Mounting flanges on both ends for easy installation
Designed for life-saving smoke exhaust under severe temps. Dual-belt, variable pitch drives are designed for 1.5 service factor. Heavy-gauge baked enamel-coated steel housing and belt guard. Install according to the requirements of NFPA 92A, Recommended Practice for Smoke Control Systems. Intended for connection to and control by Listed Smoke Control System Equipment (UUKL). Motors and belts are packed separately when complete fan with drive package is ordered.
UL Listed for U.S. and Canada.
Note: These fans cannot be used if the environment surrounding them is not always free of flammable gases, vapors, or liquids; combustible dust; or ignitable fibers or flyings. Installation must comply with all local and national safety codes including the National Electrical Code (NEC) and the National Fire Protection Act (NFPA). OSHA complying guards are required when fan is installed within 8 ft. of floor or working level, or within reach of personnel. Review OSHA Codes and UL Standards.

View More

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 30"
  • CFM @ 0.000-In. SP 10955
  • CFM @ 0.125-In. SP 10415
  • CFM @ 0.250-In. SP 9815
  • CFM @ 0.375-In. SP 8359
  • Sones @ 0.250-In. SP @ 5 Ft. 31
  • Motor HP 1-1/2
  • Max. BHP 1.4
  • Fan RPM 1030
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 208-230
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 8.7-8.4
  • Motor Type Hazardous Location, Capacitor-Start, Capacitor-Run
  • Max. Inlet Temp. 500 Degrees F for 4 hr., 1000 Degrees F for 15 min.
  • Max. Ambient Temp. 200 Degrees F
  • Bearing Type Ball
  • Mounting Position Vertical/Horizontal
  • Housing Material Steel
  • Housing Finish Baked Enamel
  • Blade Material Steel
  • Hz 60
  • Motor RPM 1725
  • Height 46-5/8"
  • Width 33-41/64"
  • Max. Depth 24"
  • Housing Dia. w/Mtg. Flange 33-5/8"
  • Housing Dia. w/o Mtg. Flange 30-1/2"
  • Inlet Dia. 30-5/8"
  • Outlet Dia. 30-5/8"
  • Assembled/Unassembled Unassembled
  • Bolt Circle Dia. 5/16"
  • Standards AMCA
  • Includes Belt Guard
  • Dimension A 33-5/8"
  • Dimension B 19-1/4"
  • Dimension C 30-1/2"
  • Dimension D 24"
  • Dimension E 5/16"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.