Skip Content

Tubeaxial Fan w/ Drive Pkg,115/208-230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tubeaxial Fan w/ Drive Pkg, 115/208-230V

Price $2,273.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7J334
  • Mfr. Model # 7J334
  • UNSPSC # 40101604
  • Catalog Page # 4112
  • Shipping Weight 175.56 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.24"
  • CFM @ 0.000-In. SP5730
  • CFM @ 0.125-In. SP5300
  • CFM @ 0.250-In. SP4800
  • Sones @ 0.250-In. SP @ 5 Ft.23
  • Motor HP1/2
  • Max. BHP0.422
  • Fan RPM1062
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase1
  • Voltage115/208-230
  • Max. Motor Height10"
  • Shaft Dia.1"
  • Number of Blades6
  • Full Load Amps8.0/4.0-4.0
  • Motor TypeCapacitor Start
  • Max. Inlet Temp.500 Degrees F for 4 hr., 1000 Degrees F for 15 min.
  • Max. Ambient Temp.200 Degrees F
  • Bearing TypeBall
  • Mounting PositionVertical/Horizontal
  • Housing MaterialSteel
  • Housing FinishBaked Enamel
  • Blade MaterialSteel
  • Hz60
  • Motor RPM1725
  • Height37-1/4"
  • Width26-7/8"
  • Max. Depth18"
  • Housing Dia. w/Mtg. Flange27"
  • Housing Dia. w/o Mtg. Flange24-1/8"
  • Inlet Dia.24-5/16"
  • Outlet Dia.24-7/16"
  • Assembled/UnassembledUnassembled
  • Bolt Circle Dia.5/16"
  • StandardsAMCA, cULus
  • IncludesBelt Guard
  • Dimension A27"
  • Dimension B16-3/4"
  • Dimension C24-5/16"
  • Dimension D18"
  • Dimension E5/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Belt-Drive Smoke Exhaust Tubeaxial Fans

• Mount: vertical or horizontal Permanently lubricated ball bearings with double-wall insulated cover Heat slinger on the shaft to dissipate heat Max. inlet air temp.:/smoke exhaust rating: 500ºF for 4 hr., 1000ºF for 15 min. Max. ambient air temp.: 200ºF Precision-balanced, corrosion-resistant baked enamel-coated steel blades Mounting flanges on both ends for easy installation
Designed for life-saving smoke exhaust under severe temps. Dual-belt, variable pitch drives are designed for 1.5 service factor. Heavy-gauge baked enamel-coated steel housing and belt guard. Install according to the requirements of NFPA 92A, Recommended Practice for Smoke Control Systems. Intended for connection to and control by Listed Smoke Control System Equipment (UUKL). Motors and belts are packed separately when complete fan with drive package is ordered.
UL Listed for U.S. and Canada.
Note: These fans cannot be used if the environment surrounding them is not always free of flammable gases, vapors, or liquids; combustible dust; or ignitable fibers or flyings. Installation must comply with all local and national safety codes including the National Electrical Code (NEC) and the National Fire Protection Act (NFPA). OSHA complying guards are required when fan is installed within 8 ft. of floor or working level, or within reach of personnel. Review OSHA Codes and UL Standards.

• Mount: vertical or horizontal Permanently lubricated ball bearings with double-wall insulated cover Heat slinger on the shaft to dissipate heat Max. inlet air temp.:/smoke exhaust rating: 500°F for 4 hr., 1000°F for 15 min. Max. ambient air temp.: 200°F Precision-balanced, corrosion-resistant baked enamel-coated steel blades Mounting flanges on both ends for easy installation

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.