Skip Content

Fan,Tubeaxial,48 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fan, Tubeaxial, 48 In

Price $5,210.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7F883
  • Mfr. Model # 7F883
  • UNSPSC # 40101604
  • Catalog Page # 3673
  • Shipping Weight 630.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Belt-Drive Tubeaxial Fans

• Mount: vertical or horizontal Permanently lubricated ball bearings Max. inlet air temp.: 200°F Max. ambient: 104°F Precision-balanced, spark-resistant aluminum blades Belt guards AMCA Type B spark-resistant propellers (99-0401-86) Optional companion flanges are sold in pairs
Streamlined belt tunnel ventilates the drive compartment with air from outside the fan. Steel housing is iron phosphate-processed for rust protection; baked enamel paint finish. Factory installed cast-iron sheave is assembled on fan shaft. Motors and belts are packed separately when complete fan with drive package is ordered.
Note: These fans cannot be used if the environment surrounding them is not always free of flammable gases, vapors, or liquids; combustible dust; or ignitable fibers or flyings. Installation must comply with all local and national safety codes including the National Electrical Code (NEC) and the National Fire Protection Act (NFPA). OSHA complying guards are required when fan is installed within 8 ft. of floor or working level, or within reach of personnel. Review OSHA Codes and UL Standards.

View More

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 48"
  • CFM @ 0.000-In. SP 38,100
  • CFM @ 0.125-In. SP 37,140
  • CFM @ 0.250-In. SP 36,105
  • CFM @ 0.500-In. SP 33,885
  • CFM @ 0.750-In. SP 31,380
  • CFM @ 1.000-In. SP 28,550
  • CFM @ 1.250-In. SP 24,060
  • Sones @ 0.250-In. SP @ 5 Ft. 112
  • Motor HP 10
  • Max. BHP 9.04
  • Fan RPM 891
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 12-1/2"
  • Shaft Dia. 1-7/16"
  • Number of Blades 5
  • Full Load Amps 27.2-24.6/12.3
  • Motor Type 3-Phase
  • Max. Inlet Temp. 200 Degrees F
  • Max. Ambient Temp. 104 Degrees F
  • Bearing Type BALL
  • Mounting Position Vertical/Horizontal
  • Housing Material Steel
  • Housing Finish Baked Enamel
  • Blade Material Spark Resistant Aluminum
  • Hz 60
  • Motor RPM 1750
  • Height 64-3/4"
  • Width 51-3/4"
  • Max. Depth 36"
  • Housing Dia. w/Mtg. Flange 51-3/4"
  • Housing Dia. w/o Mtg. Flange 48-1/2"
  • Inlet Dia. 48-5/8"
  • Outlet Dia. 48-5/8"
  • Assembled/Unassembled Unassembled
  • Bolt Circle Dia. 50-1/4"
  • Replacement Fan Blade Stock No. 3C422
  • Companion Flange Stock No. 3C444
  • Standards AMCA
  • Includes Belt guard
  • Dimension A 51-3/4"
  • Dimension B 28-5/16"
  • Dimension C 48-1/2"
  • Dimension D 36"
  • Dimension E 9/16"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We need installation manuals for the Dayton Model 7F883 tubeaxial fan units we purchased from Grainger on purchase order # 4500292716.

these fan units need to mounted in a vertical position and we need to ensure safe, stable mounting that does not damage or stress the fan unit.

Please send the IOM and/or detailed mounting instructions as soon as possible or provide a link so that I can download the needed information.

Thx,
Jim Morris
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Shockhiscan is loaded.
Additional information about Shockhiscan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. Other than a curb cap for roof mounting we do not have any premade support brackets. The manual has been sent to your listed email address. Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:00:26.960-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_7F883, prod, sort_default
1 of 1
  • 2016-02-06 T20:00:26.961-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_7F883, prod, sort_default
1 of 1