Skip Content

Tubeaxial Fan w/Drive Pkg,208-230/460 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tubeaxial Fan w/Drive Pkg, 208-230/460 V

Price $4,682.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 7AG48
  • Mfr. Model # 7AG48
  • UNSPSC # 40101604
  • Catalog Page # 4111
  • Shipping Weight 145.9 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tubeaxial Fan
  • Drive Type Belt
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 9112
  • CFM @ 0.125-In. SP 8856
  • CFM @ 0.250-In. SP 8573
  • CFM @ 0.500-In. SP 7983
  • CFM @ 0.750-In. SP 7290
  • CFM @ 1.000-In. SP 6445
  • Sones @ 0.250-In. SP @ 5 Ft. 43
  • Motor HP 2
  • Max. BHP 1.98
  • Fan RPM 1688
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 3
  • Voltage 208-230/460
  • Max. Motor Height 10"
  • Shaft Dia. 1"
  • Number of Blades 6
  • Full Load Amps 6.0-5.4/2.7
  • Motor Type 3-Phase
  • Max. Inlet Temp. 200 Degrees F
  • Max. Ambient Temp. 104 Degrees F
  • Bearing Type BALL
  • Mounting Position Vertical/Horizontal
  • Housing Material Stainless Steel
  • Housing Finish Natural
  • Blade Material Stainless Steel
  • Hz 60
  • Motor RPM 1735
  • Height 37-1/4"
  • Width 26-7/8"
  • Max. Depth 18"
  • Inlet Dia. 24-7/16"
  • Outlet Dia. 24-7/16"
  • Assembled/Unassembled Unassembled
  • Bolt Circle Dia. 25-3/4"
  • Companion Flange Stock No. 4ETF9
  • Standards AMCA
  • Includes Belt Guard
  • Dimension A 27"
  • Dimension B 16-3/4"
  • Dimension C 24-5/16"
  • Dimension D 18"
  • Dimension E 7/16"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Belt-Drive Stainless Steel Tubeaxial Fans

• Mount: vertical or horizontal Permanently lubricated ball bearings Max. inlet air temp.: 200°F Max. ambient air temp.: 104°F Precision-balanced, corrosion-resistant stainless steel blades Belt guards Optional companion flanges are sold in pairs
Designed for food processing applications. Streamlined belt tunnel ventilates the drive compartment with air from outside the fan. Factory installed cast-iron sheave is assembled on fan shaft. Motors and belts are packed separately when complete fan with drive package is ordered.
Note: These fans cannot be used if the environment surrounding them is not always free of flammable gases, vapors, or liquids; combustible dust; or ignitable fibers or flyings. Installation must comply with all local and national safety codes including the National Electrical Code (NEC) and the National Fire Protection Act (NFPA). OSHA complying guards are required when fan is installed within 8 ft. of floor or working level, or within reach of personnel. Review OSHA Codes and UL Standards.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.