Skip Content

Tubeaxial Fan w/Drive Pkg,115/208-230 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tubeaxial Fan w/Drive Pkg, 115/208-230 V

Price $3,678.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7AG08
  • Mfr. Model # 7AG08
  • UNSPSC # 40101604
  • Catalog Page # 4110
  • Shipping Weight 401.86 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.42"
  • CFM @ 0.000-In. SP17,460
  • CFM @ 0.125-In. SP16,144
  • CFM @ 0.250-In. SP14,600
  • Sones @ 0.250-In. SP @ 5 Ft.35
  • Motor HP1-1/2
  • Max. BHP1.40
  • Fan RPM607
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Phase1
  • Voltage115/208-230
  • Max. Motor Height12-1/2"
  • Shaft Dia.1-7/16"
  • Number of Blades6
  • Full Load Amps15.2/8.2-7.6
  • Motor TypeCapacitor Start, Capacitor Run
  • Max. Inlet Temp.200 Degrees F
  • Max. Ambient Temp.104 Degrees F
  • Bearing TypeBall
  • Mounting PositionVertical/Horizontal
  • Housing MaterialSteel
  • Housing FinishBaked Enamel
  • Blade MaterialAluminum
  • Hz60
  • Motor RPM1725
  • Height58-1/2"
  • Width45-3/4"
  • Max. Depth32"
  • Housing Dia. w/Mtg. Flange45-3/4"
  • Housing Dia. w/o Mtg. Flange42-1/2"
  • Inlet Dia.42-5/8"
  • Outlet Dia.42-5/8"
  • Assembled/UnassembledUnassembled
  • Bolt Circle Dia.44-1/4"
  • Replacement Fan Blade Stock No.3C421
  • Companion Flange Stock No.3C443
  • StandardsAMCA
  • IncludesDrive Package and Belt Guard
  • Dimension A45-3/4"
  • Dimension B25-3/16"
  • Dimension C42-1/2"
  • Dimension D32"
  • Dimension E9/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Belt-Drive Tubeaxial Fans

• Mount: vertical or horizontal Permanently lubricated ball bearings Max. inlet air temp.: 200°F Max. ambient: 104°F Precision-balanced, spark-resistant aluminum blades Belt guards AMCA Type B spark-resistant propellers (99-0401-86) Optional companion flanges are sold in pairs
Streamlined belt tunnel ventilates the drive compartment with air from outside the fan. Steel housing is iron phosphate-processed for rust protection; baked enamel paint finish. Factory installed cast-iron sheave is assembled on fan shaft. Motors and belts are packed separately when complete fan with drive package is ordered.
Note: These fans cannot be used if the environment surrounding them is not always free of flammable gases, vapors, or liquids; combustible dust; or ignitable fibers or flyings. Installation must comply with all local and national safety codes including the National Electrical Code (NEC) and the National Fire Protection Act (NFPA). OSHA complying guards are required when fan is installed within 8 ft. of floor or working level, or within reach of personnel. Review OSHA Codes and UL Standards.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.