Skip Content

24" Tubeaxial Fan, Motor HP 1, Voltage 200 to 230/460, 3 Phase, Number of Speeds 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

24" Tubeaxial Fan, Motor HP 1, Voltage 200 to 230/460, 3 Phase, Number of Speeds 1

Price $1,908.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TM85
  • Mfr. Model # 4TM85
  • UNSPSC # 40101604
  • Catalog Page # 3674
  • Shipping Weight 98.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Operates in any position, with precision-balanced aluminum propellers that efficiently move air in medium-length ductwork. Steel housing with baked enamel finish. Not for use in hazardous locations. Ship assembled.

View More

Technical Specs

  • Item Tubeaxial Fan
  • Voltage 200 to 230/460
  • Phase 3
  • Number of Speeds 1
  • Blade Dia. 24"
  • CFM @ 0.000-In. SP 8555
  • CFM @ 0.125-In. SP 8105
  • CFM @ 0.250-In. SP 7613
  • CFM @ 0.375-In. SP 6998
  • Sones @ 0.250-In. SP @ 5 Ft. 20
  • Full Load Amps 4.1/4.2/2.1
  • Motor HP 1
  • Max. BHP 1.02
  • Motor RPM 1160
  • Hz 60
  • Max. Inlet Temp. 104 Degrees F
  • Max. Ambient Temp. 104 Degrees F
  • Motor Type 3-Phase
  • Motor Enclosure Totally Enclosed Air Over
  • Fan RPM 1160
  • Bearing Type BALL
  • Drive Type Direct
  • Height 26-7/8"
  • Width 26-7/8"
  • Max. Depth 18"
  • Housing Dia. w/Mtg. Flange 26-7/8"
  • Housing Dia. w/o Mtg. Flange 24-1/2"
  • Inlet Dia. 24-7/16"
  • Outlet Dia. 24-7/16"
  • Mounting Position Vertical/Horizontal
  • Housing Material Steel
  • Housing Finish Baked Enamel
  • Number of Blades 6
  • Blade Material Aluminum
  • Companion Flange Stock No. 3C436
  • Dimension A 24-1/2"
  • Dimension B 25-13/16"
  • Dimension C 26-7/8"
  • Dimension D 18"
  • Standards UL Listed and AMCA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.