Skip Content

Tubeaxial Fan,46-5/8 In. H,33-5/8 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tubeaxial Fan, 46-5/8 In. H, 33-5/8 In. W

Price $4,970.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GXU6
  • Mfr. Model # 4GXU6
  • UNSPSC # 40101604
  • Catalog Page # 4111
  • Shipping Weight 163.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.30"
  • Max. Motor Height10"
  • Shaft Dia.1-3/16"
  • Number of Blades6
  • Max. Inlet Temp.200 Degrees F
  • Max. Ambient Temp.104 Degrees F
  • Bearing TypeBall
  • Mounting PositionVertical/Horizontal
  • Housing Material304 Stainless Steel
  • Blade Material304 Stainless Steel
  • Height46-5/8"
  • Width33-5/8"
  • Max. Depth24"
  • Inlet Dia.30-3/5"
  • Outlet Dia.30-3/5"
  • Bolt Circle Dia.32-1/4"
  • Companion Flange Stock No.4ETG1
  • StandardsAMCA
  • IncludesBelt Guard
  • Dimension A33-5/8"
  • Dimension B19-1/4"
  • Dimension C30-1/2"
  • Dimension D24"
  • Dimension E7/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Designed for food processing applications, with permanently lubricated ball bearings, belt guards and precision-balanced, corrosion-resistant stainless steel blades. Mount vertically or horizontally. Not for use in hazardous locations.

Repair Parts

Displaying repair parts for model:
  • 4GXU6

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.