Skip Content

Tubeaxial Fan,19-3/4 In. H,14-9/16 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tubeaxial Fan, 19-3/4 In. H, 14-9/16 In. W

Price $723.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4C659
  • Mfr. Model # 4C659
  • UNSPSC # 40101604
  • Catalog Page # 4110
  • Shipping Weight 34.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.12"
  • Max. Motor Height9"
  • Shaft Dia.5/8"
  • Number of Blades4
  • Max. Inlet Temp.200 Degrees F
  • Max. Ambient Temp.104 Degrees F
  • Bearing TypeBall
  • Mounting PositionVertical/Horizontal
  • Housing MaterialSteel
  • Housing FinishBaked Enamel
  • Blade MaterialAluminum
  • Height19-3/4"
  • Width14-9/16"
  • Max. Depth12"
  • Housing Dia. w/Mtg. Flange14-7/16"
  • Housing Dia. w/o Mtg. Flange12-3/16"
  • Inlet Dia.12-1/4"
  • Outlet Dia.12-1/4"
  • Bolt Circle Dia.13-1/2"
  • Replacement Fan Blade Stock No.4C662
  • Companion Flange Stock No.4C716
  • StandardsAMCA
  • IncludesBelt Guard
  • Dimension A14-7/16"
  • Dimension B8-3/4"
  • Dimension C12-3/16"
  • Dimension D12"
  • Dimension E5/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Fan moves air through ductwork, while the streamlined belt tunnel ventilates the drive compartment with outside air. Rust-protected steel housing with baked enamel paint and belt guards. Factory-installed cast-iron sheave is assembled on fan shaft. Permanently lubricated ball bearings. Vertical- or horizontal-mount. Not for use in hazardous locations. Motors sold separately.

Repair Parts

Displaying repair parts for model:
  • 4C659B,
  • 4C659

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Pretty good fan. Used on our paint line wash final rinse exhaust for about 7 years before the bearing went out. The fan is in operation a minimum of 24 hours a day 5 days a week so I think that's pretty good considering all the moisture/water this thing has to deal with. May 9, 2013
  • 2015-04-18T19:42:33.726-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_4C659, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
4c659a tube axial fan bearing kit and shaft
10 months ago
by
Read all my Q&A
 
Please wait while more information about Jerry280 is loaded.
Additional information about Jerry280 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. The bearings would be our item 23TF22 (qty. 2) and the shaft would be item 23TF23. Thank you for using Grainger Ask and Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I would like to get the bearings and a shaft for this fan
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Galby is loaded.
Additional information about Galby could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have emailed you a parts list for this unit. If you need to order parts or need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-18T19:37:24.403-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4C659, prod, sort_default
1 of 1
  • 2015-04-18T19:37:24.405-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4C659, prod, sort_default
1 of 1