Skip Content

Tubeaxial Fan,58-1/2 In. H,45-3/4 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tubeaxial Fan, 58-1/2 In. H, 45-3/4 In. W

Price $2,994.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3C415
  • Mfr. Model # 3C415
  • UNSPSC # 40101604
  • Catalog Page # 4110
  • Shipping Weight 357.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTubeaxial Fan
  • Drive TypeBelt
  • Blade Dia.42"
  • Max. Motor Height12-1/2"
  • Shaft Dia.1-7/16"
  • Number of Blades5
  • Max. Inlet Temp.200 Degrees F
  • Max. Ambient Temp.104 Degrees F
  • Bearing TypeBALL
  • Mounting PositionVertical/Horizontal
  • Housing MaterialSteel
  • Housing FinishBaked Enamel
  • Blade MaterialAluminum
  • Height58-1/2"
  • Width45-3/4"
  • Max. Depth32"
  • Housing Dia. w/Mtg. Flange45-3/4"
  • Housing Dia. w/o Mtg. Flange42-1/2"
  • Inlet Dia.42-5/8"
  • Outlet Dia.42-5/8"
  • Bolt Circle Dia.44-1/4"
  • Replacement Fan Blade Stock No.3C421
  • Companion Flange Stock No.3C443
  • StandardsAMCA
  • IncludesBelt Guard
  • Dimension A45-3/4"
  • Dimension B25-3/16"
  • Dimension C42-1/2"
  • Dimension D32"
  • Dimension E9/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Fan moves air through ductwork, while the streamlined belt tunnel ventilates the drive compartment with outside air. Rust-protected steel housing with baked enamel paint and belt guards. Factory-installed cast-iron sheave is assembled on fan shaft. Permanently lubricated ball bearings. Vertical- or horizontal-mount. Not for use in hazardous locations. Motors sold separately.

Repair Parts

Displaying repair parts for model:
  • 3C415,
  • 3C415D

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about Bobbo is loaded.
Additional information about Bobbo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about Ashlie is loaded.
Additional information about Ashlie could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
9 months ago
by
Read all my Q&A
 
Please wait while more information about Jasonply is loaded.
Additional information about Jasonply could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. CFM is Cubic Feet per Minute, SP is Static Pressure. Static pressure is the resistance of air movement in ductwork. Think of static pressure like rocks in a stream. The rocks cause the water to change course (ripples as the water goes around the rocks.) All ductwork has static pressure when you try to move air through it. Static pressure is usually measured with a manometer.

If you have further questions about this topic, could you please call 800-472-4643 and speak with one of our tech reps they will be able to assist you.

Thanks for using ask and answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

How can I get a part sheet for this fan

I need to replace the bearings on this fan. Is there a part sheet and are the parts available?
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AISE is loaded.
Additional information about AISE could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please contact us at 1-800-Grainger to receive a copy of the parts list.

Thank you for using Grainger Ask & Answer
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about jmurd600 is loaded.
Additional information about jmurd600 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Part number 3C415 only represents the fan housing. This fan housing is compatible with several drive packages. We would need to know the drive package you want or are using in order to find the correct belt number. Please call our HVAC tech team to discuss your product and find the solution.

Thank you for using Grainger Ask and Answer.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T20:04:01.955-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3C415, prod, sort_default
1 of 1
  • 2015-08-28T20:04:01.958-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3C415, prod, sort_default
1 of 1