Skip Content

Pump,Trash,13 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Trash, 13 HP

Price $3,948.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3P654
  • Mfr. Model # 3P654
  • UNSPSC # 40151517
  • Catalog Page # 3698
  • Shipping Weight 268.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEngine Driven Centrifugal Pump
  • Engine/Motor TypeGas
  • Inlet4" NPT
  • Outlet4" NPT
  • HP13
  • Engine Size389cc
  • Engine BrandHonda GX390 OHV
  • Tank Capacity6.45 qt.
  • Length44-1/2"
  • Width37-1/2"
  • Height31-1/2"
  • Material of ConstructionAluminum
  • Impeller MaterialCast Iron
  • Impeller TypeTrash
  • Seal MaterialBuna N, Silicon Carbide
  • Solids Handling Capacity2"
  • Max. Pressure51 psi
  • Engine RPM3600
  • Max. Head102 ft.
  • Max. Suction Lift20 ft.
  • Casing AdapterAluminum
  • Volute/Wear PlateCast-Iron
  • Mechanical SealSilicon Carbide, Viton
  • Check ValveBuna N
  • Roll Bar FrameNone
  • Number of Impellers1
  • Temp. Range40 Degrees to 180 Degrees F
  • Sensor TypeNone
  • ApplicationTrash
  • Agency ComplianceMeets California Emission Codes
  • IncludesPneumatic Ball Bearing Wheels and Brake Feet, Two Cast Iron Pipe Nipple, Suction Strainer, Cast Iron Sleeves, Recoil Starter and Low Oil Alert
  • GPM of Water @ 10 Ft. of Head530
  • GPM of Water @ 20 Ft. of Head505
  • GPM of Water @ 30 Ft. of Head520
  • GPM of Water @ 40 Ft. of Head440
  • GPM of Water @ 50 Ft. of Head365
  • GPM of Water @ 60 Ft. of Head325
  • GPM of Water @ 70 Ft. of Head260
  • GPM of Water @ 80 Ft. of Head240
  • GPM of Water @ 90 Ft. of Head120
  • GPM of Water @ 100 Ft. of Head115
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Repair Parts

Displaying repair parts for model:
  • 3P654

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need this pump to keep a pond level down,will it pick up about 5 ft. below the pump haveing no head pressure
2 years ago
by
Read all my Q&A
 
Please wait while more information about Caylee is loaded.
Additional information about Caylee could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The 3P654 pump will pick up at 5 ft. below no problem but the discharge side at no head pressure is bad. Used a gate valve and throttle back on the pump to prevent calvation and pump failure, not designed for 0 head pressure. Min 10 feet of head.
2 years ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:41:14.294-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3P654, prod, sort_default
1 of 1
  • 2015-06-29T19:41:14.296-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3P654, prod, sort_default
1 of 1