Skip Content

Pump,Trash,13 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pump, Trash, 13 HP

Price $6,589.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3P653
  • Mfr. Model # 3P653
  • UNSPSC # 40151517
  • Catalog Page # 3282
  • Shipping Weight 294.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • Inlet 4" NPT
  • Outlet 4" NPT
  • HP 13
  • Engine Size 479cc
  • Engine Brand Vanguard
  • Tank Capacity 9.0 qt.
  • Length 44-1/2"
  • Width 37-1/2"
  • Height 31-1/2"
  • Material of Construction Aluminum
  • Impeller Material Cast Iron
  • Impeller Type Trash
  • Seal Material Buna N, Silicon Carbide
  • Solids Handling Capacity 2"
  • Max. Pressure 52 psi
  • Engine RPM 3600
  • Max. Head 102 ft.
  • Max. Suction Lift 20 ft.
  • Casing Adapter Aluminum
  • Volute/Wear Plate Cast-Iron
  • Mechanical Seal Silicon Carbide, Viton
  • Check Valve Buna N
  • Roll Bar Frame None
  • Number of Impellers 1
  • Temp. Range 40 Degrees to 180 Degrees F
  • Sensor Type None
  • Application Trash
  • Agency Compliance Meets California Emission Codes
  • Includes Pneumatic Ball Bearing Wheels and Brake Feet, Two Cast Iron Pipe Nipple, Suction Strainer, Cast Iron Sleeves and Low Oil Alert
  • GPM of Water @ 10 Ft. of Head 530
  • GPM of Water @ 20 Ft. of Head 600
  • GPM of Water @ 30 Ft. of Head 520
  • GPM of Water @ 40 Ft. of Head 520
  • GPM of Water @ 50 Ft. of Head 465
  • GPM of Water @ 60 Ft. of Head 325
  • GPM of Water @ 70 Ft. of Head 350
  • GPM of Water @ 80 Ft. of Head 313
  • GPM of Water @ 90 Ft. of Head 120
  • GPM of Water @ 100 Ft. of Head 170
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.