Skip Content

20" Cast Aluminum Transformer Cooling Fan,6600 cfm, 115/230 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

20" Cast Aluminum Transformer Cooling Fan, 6600 cfm, 115/230 Voltage

Price $824.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ATX7
  • Mfr. Model # 2ATX7
  • UNSPSC # 40101604
  • Catalog Page # 3649
  • Shipping Weight 53.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a weatherproof, totally enclosed motor with permanently lubricated sealed ball bearings, this fan reduces the temperature of oil-filled transformer radiators. A motor shaft with a rust-inhibitor treatment and a shaft-end bearing slinger protect against dirt and moisture. The weather-resistant guards are made of hot-dipped heavy galvanized steel.

View More

Technical Specs

  • Item Transformer Cooling Fan
  • Blade Dia. 20"
  • Air Flow 6600 cfm
  • Voltage 115/230
  • Hz 60
  • Phase 1
  • Amps AC 4.1/2.1
  • Motor RPM 1725
  • HP 1/2
  • Max. Ambient Temp. 104 Degrees F
  • Height 23"
  • Width 23"
  • Max. Depth 13-5/16"
  • Mount Type Guard Mount
  • Mounting Eye O.C. 17-3/4"
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Frame 48Y Yoke Mount
  • Blade Material Cast Aluminum
  • Number of Blades 4
  • Guards Steel
  • Dimension A 23"
  • Dimension B Max. 21-1/4"
  • Dimension B Min. 17-3/4"
  • Dimension C Max. 18-1/2"
  • Dimension C Min. 18-1/2"
  • Power Cord Length 15 ft.
  • Standards OSHA, CSA Certified Motor
  • Includes 15 ft. Weatherproof Power Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.