Skip Content

Transformer Fan,115/230V,16 in.,4590 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Transformer Fan, 115/230V, 16 in., 4590 cfm

Price $624.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ATX6
  • Mfr. Model # 2ATX6
  • UNSPSC # 40101604
  • Catalog Page # 4085
  • Shipping Weight 42.85 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTransformer Cooling Fan
  • Blade Dia.16"
  • Air Flow4590 cfm
  • Voltage115/230
  • Hz60
  • Phase1
  • Amps AC3.0/1.5
  • Motor RPM1725
  • HP1/4
  • Max. Ambient Temp.104 Degrees F
  • Height19"
  • Width19"
  • Max. Depth13-5/16"
  • Mount TypeGuard Mount
  • Mounting Eye O.C.11-3/4"
  • Motor TypePermanent Split Capacitor
  • Motor EnclosureTotally Enclosed Air-Over
  • Motor InsulationClass B
  • Frame48YZ
  • Blade MaterialCast Aluminum
  • Number of Blades4
  • GuardsSteel
  • Dimension A19"
  • Dimension B Max.15-3/4"
  • Dimension B Min.11-3/4"
  • Dimension C Max.19"
  • Dimension C Min.15-3/4"
  • Power Cord Length15 ft.
  • StandardsOSHA
  • Includes15 ft. Weatherproof Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Weatherproof fan provides cooling airflow to oil-filled transformer radiators. Features totally enclosed weatherproof motors, weather-resistant guards, and permanently lubricated sealed ball bearings. Motor shaft has rust inhibitor treatment and shaft-end bearing slinger to protect against dirt and moisture. Requires Mounting Kit No. 2ATY1; sold separately.

Repair Parts

Displaying repair parts for model:
  • 2ATX6B,
  • 2ATX6A,
  • 2ATX6

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Field of Industry:: Manufacturing
Product used for:: Cooling a compressor that is working 24hrs a day and has limited access to air.
Years purchasing from Grainger:: Quite some time.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Fernan is loaded.
Additional information about Fernan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes this can be hung from the wall or ceiling by purchasing the mounting kit item number 2ATY1 .
3 years ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-30T19:51:53.538-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ATX6, prod, sort_default
1 of 1
  • 2015-07-30T19:51:53.540-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ATX6, prod, sort_default
1 of 1