Skip Content

Transformer Fan,230/460V,24 in.,6800 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Transformer Fan, 230/460V, 24 in., 6800 cfm

Price $828.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13F058
  • Mfr. Model # 13F058
  • UNSPSC # 40101604
  • Catalog Page # 4085
  • Shipping Weight 54.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTransformer Cooling Fan
  • Blade Dia.24"
  • Air Flow6800 cfm
  • Voltage208-230/460
  • Hz60
  • Phase3
  • Amps AC1.5-1.6/0.8
  • Motor RPM1140
  • HP1/3
  • Max. Ambient Temp.104 Degrees F
  • Height27"
  • Width27"
  • Max. Depth13-5/16"
  • Mount TypeGuard Mount
  • Mounting Eye O.C.19-7/8"
  • Motor Type3 Phase
  • Motor EnclosureTotally Enclosed Air-Over
  • Motor InsulationClass B
  • Frame48Y Yoke Mount
  • Blade MaterialCast Aluminum
  • Number of Blades4
  • GuardsSteel
  • Dimension A27"
  • Dimension B Max.23-3/8"
  • Dimension B Min.19-7/8"
  • Dimension C Max.21-1/2"
  • Dimension C Min.21-1/2"
  • Power Cord Length15 ft.
  • StandardsOSHA
  • Includes15 ft. Weatherproof Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Featuring a weatherproof motor and weather-resistant guards, this fan reduces the temperature of oil-filled transformer radiators. It features hot-dipped heavy galvanized steel guards. The motor shaft has a rust inhibitor treatment and shaft-end bearing slinger to protect the motor against dirt and moisture.

Repair Parts

Displaying repair parts for model:
  • 13F058

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.